Sakazume Electric Cylindrical Fuse Holder (Lamp Lighting Type)

Sebelum PPN:
Rp149.900
Spesifikasi
Dimensions (mm)57x22
TypeFuse holder
Rated Current (A)(Circuit) Maximum 10AC - Continuous 7
Applicable Fuse Tube Size (mm)6.4x30
Current (mA)Red 1.0 to 4.0, Green 5.0 to 14.0
Cap MaterialABS resin
Lamp Current (mA)Red 1-4, green 5-14
Lighting ColorGreen LED (when energized), red LED (when blown)
Material (Lens)Polycarbonate resin
Material (Main Unit)PBT resin
Rated Voltage (V)AC /DC12-28 (Circuit)
Terminal ConnectionSoldering or 187 tab type
Type of SignLock nut fixing
Type of Terminal FittingLock nut fixing

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fuse holder for Φ6.4 x 30 / Φ6.35 x 30.
The green lamp lights up when the power is turned on, and the red lamp lights up when the power is cut off.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait