Beli fuse 6a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Fuse Keramik (Sekering)
    Mulai

    Rp41.900

    Fort Fuse Keramik (Sekering)
    atribut:
    • Material: Polymer
  2. BUSSMANN Semiconductor Automotive Fuse (Sekering Otomotif)
    Mulai

    Rp489.900

    BUSSMANN Semiconductor Automotive Fuse (Sekering Otomotif)
    Deskripsi:
    Fast-acting, nonindicating semiconductor fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow semiconductor fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
    atribut:
    • Element: Single
    • Fits Fuse Block Style: Nonrejection
    • Speed: Fast Acting
  3. Chint Fuse Link
    Mulai

    Rp6.900

    Chint Fuse Link
    atribut:
    • Rated Voltage (V): 500
    • Dissipation Power: Less than 3
    • Breaking Capacity (kA): 50
    • Dimensions (mm): 10x38
  4. EWIG Fuse
    Mulai

    Rp5.900

    EWIG Fuse
    atribut:
    • Size (mm): 10x38
  5. Sakazume Electric Glass Tube Fuse
    34%
    Mulai

    Rp29.900

    Sakazume Electric Glass Tube Fuse
    Deskripsi:
    Φ6.35 x 30 glass tube fuse.
    atribut:
    • Type: Glass tube fuse
    • Size (mm): 6.35x30
  6. BUSSMANN Glass Fuse
    Mulai

    Rp459.900

    BUSSMANN Glass Fuse
    Deskripsi:
    These cartridge-style, time-delay glass fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow glass fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.
    atribut:
    • Body Material: Glass
    • Body Style: Cylindrical
    • Visual Indication: Glass Fuse
  7. Fort Fuse with Fuse Glass (Sekering Kubur)
    Mulai

    Rp20.900

  8. BUSSMANN UL Class CC Fuse
    Mulai

    Rp449.900

    BUSSMANN UL Class CC Fuse
    Deskripsi:
    Time delay UL Class CC fuses won't blow when exposed to temporary inrush currents, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow UL Class CC fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover., Series ATQR, FNQ-R, and KLDR fuses handle inductive loads from devices such as control transformers and solenoids., Series ATDR, CCMR, and LP-CC fuses protect small motors and branch-circuit components.
    atribut:
    • AC Voltage Rating (V): 600
    • Body Material: Melamine
    • Body Style: Cylindrical
    • Class: CC
    • Compatible Fuse Block Series: BC; BCM; C2617; C5268; CHCC; HPF; OPM-1038; OPM-NG
    • Diameter (inch): 13/32
    • Fits Fuse Block Style: Rejection
    • Fuse Size L x Diameter (inch): 1 1/2x13/32
    • Length (inch): 1 1/2
    • Visual Indication: Nonindicating
  9. Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicator
    Mulai

    Rp339.900

    Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicator
    atribut:
    • Breaking Capacity (kA): 120
    • Depth (mm): 38
    • Operating/Setting Temperature (°C): -25-40
    • Size (mm): 10x38
    • Storage Temperature (°C): -40-70
    • Utilization Category: gG (cable protection/equipment protection)
  10. ZOYI Fuse Keramik untuk Multimeter (Sekering Pengganti Multimeter)
    Mulai

    Rp40.900

    ZOYI Fuse Keramik untuk Multimeter (Sekering Pengganti Multimeter)
    Deskripsi:
    Zoyi Fuse Keramik Fuse For Multimeter Instrument 200mA 5mm x 20mmDetialUntuk Multitester Type Seri ZTX/ZT-302/ZT-303
  11. BUSSMANN Ceramic Fuse
    Mulai

    Rp439.900

    BUSSMANN Ceramic Fuse
    Deskripsi:
    Time-delay ceramic fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow ceramic fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.
    atribut:
    • AC Voltage Rating (V): 250
    • Body Material: Ceramic
    • Body Style: Cylindrical
    • Element: Single
    • Fits Fuse Block Style: Nonrejection
    • Visual Indication: Nonindicating
  12. BUSSMANN Automotive Fuse Midget (Sekering Otomotif)
    Mulai

    Rp449.900

    BUSSMANN Automotive Fuse Midget (Sekering Otomotif)
    Deskripsi:
    Fast-acting, nonindicating midget fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow midget fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
    atribut:
    • Body Style: Cylindrical
    • Class: Midget
    • Diameter (inch): 13/32
    • Fits Fuse Block Style: Nonrejection
    • Fuse Size L x Diameter (inch): 1 1/2x13/32
    • Length (inch): 1 1/2
    • Visual Indication: Nonindicating
  13. LARKIN Fuse Glass
    Mulai

    Rp54.900

    LARKIN Fuse Glass
    Deskripsi:
    Fuse kuburLampu indicator
    atribut:
    • Voltage (V): 230
  14. BUSSMANN UL Class J Fuse
    Mulai

    Rp709.900

    BUSSMANN UL Class J Fuse
    Deskripsi:
    Time-delay, nonindicating UL Class J fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow Class J fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
    atribut:
    • AC Voltage Rating (V): 600
    • Body Material: Melamine
    • Class: J
    • Fits Fuse Block Style: Nonrejection
  15. Ohm Electric Glass Tube Fuse
    Mulai

    Rp37.900

    Ohm Electric Glass Tube Fuse
    atribut:
    • Type: Glass tube fuse
    • Rated Voltage (V): AC250
    • Breaking Current (A): 100
  16. CIC Miniature Fuse Link
    Mulai

    Rp2.900

    CIC Miniature Fuse Link
    Deskripsi:
    - Digunakan sebagai sekring kontrol- Digunakan sebagai alat proteksi terhadap arus lebih- Dilengkapi dengan neon sebagai indicator fuse putus- Tabung terbuat dari keramik dengan kawat pengaman terbuat dari tembaga- Fuse RT-18-1PL
  17. SIBA Ceramic Tube Fuse
    Mulai

    Rp249.900

    SIBA Ceramic Tube Fuse
    Deskripsi:
    High rated breaking capacity up to 300kA. Power semiconductor protection: according to IEC 60269-1/-4. Built-in striker pin. Class: according to IEC 60269-4/DIN VDE 0636-40
    atribut:
    • Capacity: (High rupture capacity) Yes
    • Material (Main Unit): Ceramic
  18. Fort Fuse Link 20/24KV untuk Jaringan
    Mulai

    Rp33.900

    Fort Fuse Link 20/24KV untuk Jaringan
    Deskripsi:
    Fuse Link untuk jaringan 20/24KV *K type
Daftar Harga fuse 6a Terbaru October 2026
Fort Fuse Keramik (Sekering)Rp41.900
BUSSMANN Semiconductor Automotive Fuse (Sekering Otomotif)Rp489.900
Chint Fuse LinkRp6.900
EWIG FuseRp5.900
Sakazume Electric Glass Tube FuseRp29.900
BUSSMANN Glass FuseRp459.900
Fort Fuse with Fuse Glass (Sekering Kubur)Rp20.900
BUSSMANN UL Class CC FuseRp449.900
Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without IndicatorRp339.900
ZOYI Fuse Keramik untuk Multimeter (Sekering Pengganti Multimeter)Rp40.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)