Beli fuse 2 a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sakazume Electric Glass Tube Fuse
    34%
    Mulai

    Rp29.900

    Sakazume Electric Glass Tube Fuse
    Deskripsi:
    Φ6.35 x 30 glass tube fuse.
    atribut:
    • Type: Glass tube fuse
    • Size (mm): 6.35x30
  2. BUSSMANN Automotive Fuse Midget (Sekering Otomotif)
    Mulai

    Rp449.900

    BUSSMANN Automotive Fuse Midget (Sekering Otomotif)
    Deskripsi:
    Fast-acting, nonindicating midget fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow midget fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
    atribut:
    • Body Style: Cylindrical
    • Class: Midget
    • Diameter (inch): 13/32
    • Fits Fuse Block Style: Nonrejection
    • Fuse Size L x Diameter (inch): 1 1/2x13/32
    • Length (inch): 1 1/2
    • Visual Indication: Nonindicating
  3. MERSEN Automotive Fuse Midget (Sekering Otomotif)
    Mulai

    Rp109.900

    MERSEN Automotive Fuse Midget (Sekering Otomotif)
    Deskripsi:
    Fast-acting, nonindicating midget fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow midget fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
    atribut:
    • UNSPSC: 31160000
  4. Schneider Electric Fuse-Disconnector Acti 9 STI (Pemutus Sekering)
    Mulai

    Rp129.900

    Schneider Electric Fuse-Disconnector Acti 9 STI (Pemutus Sekering)
    atribut:
    • Device Short Name: STI
    • Product or Component Type: Fuse-Disconnector
    • [In] Rated Current (A): 10
    • Product Name: Acti 9 STI
    • Range: Acti 9
  5. Ohm Electric Glass Tube Fuse
    Mulai

    Rp37.900

    Ohm Electric Glass Tube Fuse
    atribut:
    • Type: Glass tube fuse
    • Rated Voltage (V): AC250
    • Breaking Current (A): 100
  6. Non Brand Fuse Kaca
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

    Non Brand Fuse Kaca
    atribut:
    • Material: Glass
    • Voltage (V): 250
  7. RS PRO Ceramic Cartridge Fuse
    Mulai

    Rp119.900

    RS PRO Ceramic Cartridge Fuse
    Deskripsi:
    RS PRO Ceramic Bodied Fuses 6.3x32mmRS PRO offer this range of miniature ceramic cartridge fuses which are either ultra-rapid fuses (FF) or fast acting fuses (F). The ultra-rapid fuses operate at higher temperatures so are ideal to provide circuit protection to semiconductor devices. The fast-acting fuses are ideal to protect less sensitive components.Fast acting fuses are the most popular fuse and are ideal for providing protection to devices or internal circuits from short circuits and overcurrent. They are deliberately weaker components which, when too much current is drawn, will blow. Once the fuse has blown it will need replacing in order to make the circuit complete and allow the flow of current.RS PRO cartridge fuse packs are available in a range of current ratings with varying resistance values to suit all your requirements. This range is reliable for a broad range of applications.Typical Applications:Miniature fuses are a relatively cheap way of protecting electrical equipment from short circuits and overcurrent and can be used to protect electrical appliances, electronic equipment and component NoteFuses with values greater than 6.3A using open type fuse holders is recommended, to reduce the risk of nuisance tripping at or near full rated current.ApprovalsUL
    atribut:
    • Body Material: Ceramic
  8. GAE Cylindrical Fuse (Sekring Tabung Kaca)
    Mulai

    Rp249.900

    GAE Cylindrical Fuse (Sekring Tabung Kaca)
    atribut:
    • Type: gL
    • Size (mm): 10.3x38
    • Rated Voltage (V): 500
    • Breaking Capacity (kA): 50
    • Material: High Duty Ceramic
  9. Chint Fuse Link
    Mulai

    Rp6.900

    Chint Fuse Link
    atribut:
    • Rated Voltage (V): 500
    • Dissipation Power: Less than 3
    • Breaking Capacity (kA): 50
    • Dimensions (mm): 10x38
  10. Daito Communication Equipment Micro Fuse
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    Daito Communication Equipment Micro Fuse
    atribut:
    • Rated Curret (A): 2
    • Rated Voltage (V): AC/DC250
    • Rated Breaking Capacity (A): 50
  11. Fort Fuse Keramik (Sekering)
    Mulai

    Rp41.900

    Fort Fuse Keramik (Sekering)
    atribut:
    • Material: Polymer
  12. EWIG Fuse
    Mulai

    Rp5.900

    EWIG Fuse
    atribut:
    • Size (mm): 10x38
  13. ABB Moulded Case Circuit Breakers Tmax XT (Pemutus Sirkuit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    ABB Moulded Case Circuit Breakers Tmax XT (Pemutus Sirkuit)
    Deskripsi:
    XT1S 160 TMD 50-500 3p F FC.BREAKER TMAX XT1S 160 FIXED THREE-POLE WITH FRONT TERMINALS AND THERMOMAGNETIC RELEASE TMD R 50-500 A
  14. LARKIN Fuse Glass
    Mulai

    Rp54.900

    LARKIN Fuse Glass
    Deskripsi:
    Fuse kuburLampu indicator
    atribut:
    • Voltage (V): 230
  15. BUSSMANN UL Class CC Fuse
    Mulai

    Rp449.900

    BUSSMANN UL Class CC Fuse
    Deskripsi:
    Time delay UL Class CC fuses won't blow when exposed to temporary inrush currents, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow UL Class CC fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover., Series ATQR, FNQ-R, and KLDR fuses handle inductive loads from devices such as control transformers and solenoids., Series ATDR, CCMR, and LP-CC fuses protect small motors and branch-circuit components.
    atribut:
    • AC Voltage Rating (V): 600
    • Body Material: Melamine
    • Body Style: Cylindrical
    • Class: CC
    • Compatible Fuse Block Series: BC; BCM; C2617; C5268; CHCC; HPF; OPM-1038; OPM-NG
    • Diameter (inch): 13/32
    • Fits Fuse Block Style: Rejection
    • Fuse Size L x Diameter (inch): 1 1/2x13/32
    • Length (inch): 1 1/2
    • Visual Indication: Nonindicating
  16. ABB Busbar
    Mulai

    Rp77.900

    ABB Busbar
    Deskripsi:
    The S803-Bb250 Is A 3-Pole Busbar With 24 Terminal Lugs. It Can Be Used For Rated Current Up To 250A.
  17. BUSSMANN Glass Fuse
    Mulai

    Rp459.900

    BUSSMANN Glass Fuse
    Deskripsi:
    These cartridge-style, time-delay glass fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow glass fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.
    atribut:
    • Body Material: Glass
    • Body Style: Cylindrical
    • Visual Indication: Glass Fuse
  18. FUJI TERMINAL Glass Tube Fuse
    Mulai

    Rp35.900

    FUJI TERMINAL Glass Tube Fuse
    Deskripsi:
    When over current or short-circuit current flows, it is the simplest, inexpensive and widely used that protects the equipment.
    atribut:
    • Rated Voltage (V): AC250
    • Rated Ampere (A): 3
    • Size (mm): 6.4 x 30
  19. MERSEN Glass Fuse
    Mulai

    Rp119.900

    MERSEN Glass Fuse
    Deskripsi:
    These cartridge-style, fast-acting glass fuses open within seconds of being exposed to overloads and short circuits. They're commonly used in instrument panels, small appliance circuits, and automotive accessories. Also called fast-blow glass fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges.
    atribut:
    • Body Material: Glass
    • Body Style: Cylindrical
    • Diameter (inch): 1/4
    • Element: Single
    • Fits Fuse Block Style: Nonrejection
    • Standards: CSA; UL
    • Visual Indication: Glass Fuse
Daftar Harga fuse 2 a Terbaru October 2026
Sakazume Electric Glass Tube FuseRp29.900
BUSSMANN Automotive Fuse Midget (Sekering Otomotif)Rp449.900
MERSEN Automotive Fuse Midget (Sekering Otomotif)Rp109.900
Schneider Electric Fuse-Disconnector Acti 9 STI (Pemutus Sekering)Rp129.900
Ohm Electric Glass Tube FuseRp37.900
Non Brand Fuse KacaRp35.900
Mitsubishi Electric High Voltage Current Limiting FuseRp569.900
RS PRO Ceramic Cartridge FuseRp119.900
GAE Cylindrical Fuse (Sekring Tabung Kaca)Rp249.900
Chint Fuse LinkRp6.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait