Beli fuse 14x51 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicatoratribut:
- Operating/Setting Temperature (°C): -25-40
- Rated Operating Frequency (Hz): 42-62
- Breaking Capacity (kA): 120
- Model : Ceramic Fuse
- Storage Temperature (°C): -40-70
- Type of Fuse Status Indicator: Other
- Utilization Category: aM (switchgear protection)
- Iterno Fuse HolderDeskripsi:Dilengkapi dengan indikator lampu LEDatribut:
- Voltage (V): 500 - 690
- Dimensions (mm): 75x50
- Legrand HRC Cartridge Fuse 14x51mm Cylindrical Type GG with Strickeratribut:
- Breaking Capacity (kA): 120
- Operating/Setting Temperature (°C): -25-40
- Rated Operating Frequency (Hz): 42-62
- Depth (mm): 51
- Model : Ceramic Fuse
- Size (mm): 14x51
- Storage Temperature (°C): -40-70
- Type of Fuse Status Indicator: Top Fuse Status Indicator
- Utilization Category: gG (cable protection/equipment protection)
- Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicatoratribut:
- Breaking Capacity (kA): 120
- Depth (mm): 38
- Operating/Setting Temperature (°C): -25-40
- Size (mm): 10x38
- Storage Temperature (°C): -40-70
- Utilization Category: gG (cable protection/equipment protection)
- Legrand Fuse Carrieratribut:
- IP Protection: IP20
- Mounting Method: DIN rail
- Hager HRC Cartridge Fuses gG TypeDeskripsi:Cylindrical gG fuse-links are intended for industrial applications. gG protection for general purpose applications against overload and short-circuits.
- Chint Fuse Linkatribut:
- Rated Voltage (V): 500
- Dissipation Power: Less than 3
- Breaking Capacity (kA): 50
- Dimensions (mm): 10x38
- Fort Fuse Keramik (Sekering)atribut:
- Material: Polymer
- Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG with Indicatoratribut:
- Breaking Capacity (kA): 120
- Operating/Setting Temperature (°C): -25-40
- Depth (mm): 38
- Model : Ceramic Fuse
- Size (mm): 10x38
- Storage Temperature (°C): -40-70
- Type of Fuse Status Indicator: Top Fuse Status Indicator
- Utilization Category: gG (cable protection/equipment protection)
- BUSSMANN Glass FuseDeskripsi:These cartridge-style, time-delay glass fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow glass fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.atribut:
- Body Material: Glass
- Body Style: Cylindrical
- Visual Indication: Glass Fuse
- Legrand HRC Cartridge Fuse 14x51mm Cylindrical Type AM with Indicatoratribut:
- Operating/Setting Temperature (°C): -25-40
- Breaking Capacity (kA): 120
- Rated Operating Frequency (Hz): 42-62
- Depth (mm): 51
- Model : Ceramic Fuse
- Size (mm): 14x51
- Storage Temperature (°C): -40-70
- Type of Fuse Status Indicator: Top Fuse Status Indicator
- Utilization Category: aM (switchgear protection)
- ZOYI Fuse Keramik untuk Multimeter (Sekering Pengganti Multimeter)Deskripsi:Zoyi Fuse Keramik Fuse For Multimeter Instrument 200mA 5mm x 20mmDetialUntuk Multitester Type Seri ZTX/ZT-302/ZT-303
- HOZAN Lead Free SolderDeskripsi:-Sn (tin)and -Ag (silver)based solders are lead-free solders with reduced corrosion and burns when anti-corrosive bits are used. -Soldering of precision electric equipment.-Flux:JIS A classatribut:
- Melting point: 217 to 220°C
- Devall Disposable Beard NetDeskripsi:Devall Disposable Beard Net• Provides protection around facial hair for those who need to cover hair on the job• Wearing beard nets keeps work environments sanitary, especially in restaurants, food processing facilities, hospitals and more• Prevents facial hair from falling in food• Elastic bands hold the net firmly around each ear to ensure a snug and comfortable fit
- GAE Cylindrical Fuse Base (Dudukan Sekring)Deskripsi:After the plastic-injected case is equipped with contacts and fuse links, the bases are formed by welding or riveting both capable of being multi-phase structured. One is installed with fuse links of the according size. The other is a permanent open contacts with double breaking points. The whole base unit can cut the power. RT18 bases are all DIN rail installed.Design FeaturesAfter the plastic-injected case is equipped with contacts and fuse links, the bases are formed by welding or riveting both capable of being multi-phase structured.One is installed with fuse links of the according size. The other is a permanent open contacts with double breaking points. The whole base unit can cut the power. RT18 bases are all DIN rail installed.ApplicationsThese fuse holders are supporters for fuses with size 10.3 x 38. They are capable of working under heat caused by rated current and expected short impacting current up to 100KA. It can also function as a fuse disconnecting switch by multiphase combination.Rated insulate voltage up to 500 V; Working requency 50Hz AC; Conventional free air thermal current 32A;Compliant with GB13539.1, GB13539.2, GB13539.6, GB14048.3 and IEC269-1, IEC269-2, IEC269-2-1, IEC947-3.atribut:
- Ampere (A): 32
- Size: RT18 (10.3x38)
- Poles: 1
- Material of Base: Plastic
- Installed: DIN Rail
- Dimension A1 (mm): 79
- Dimension B (mm): 18
- Dimension H1 (mm): 61
- Dimension H2 (mm): 80
- Dimensions a2 (mm): 81
- Iterno Warning LightDeskripsi:Cara pemasangan :Lampu rotary N1101J (dus hitam) :- 220VAC kabel warna red (merah) dengan kabel warna green (hijau).- 12VDC kabel warna red (merah) dengan kabel warna blue (biru).- 24VDC kabel warna red (merah) dengan kabel warna yellow (kuning)Lampu rotary LTE1101J (dus biru) :- 220VAC kabel warna black (hitam) dengan kabel warna red(merah)- 12VDC kabel warna black (hitam) dengan kabel warna white (putih)- 24VDC kabel warna black (hitam) dengan kabel warna brown (coklat)- 110VAC kabel warna black (hitam) dengan kabel warna grey (abu - abu)3 Model Lampu :- Rotary(putar).- Strobe(kedip).- Steady(nyala diam).Cara merubah model lampu :- Buka batok rotary, didalam terdapat switch dengan 3 macam pilihan. Bisa dirubah sesuai selera masing2.atribut:
- Size (inch): 4
- Voltage (VDC): 12/24
- Diameter (mm): 95
- Height (mm): 155
- Voltage (V AC): 220
- Sanyo Denki Ac Fan San Ace92atribut:
- Shape: Square
- Size (mm): 92x92
- Type: AC fan
Daftar Harga fuse 14x51 Terbaru October 2026
| Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicator | Rp349.900 |
| Iterno Fuse Holder | Rp10.900 |
| Legrand HRC Cartridge Fuse 14x51mm Cylindrical Type GG with Stricker | Rp2.199.900 |
| Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicator | Rp339.900 |
| Legrand Fuse Carrier | Rp1.799.900 |
| Hager HRC Cartridge Fuses gG Type | Rp14.900 |
| Chint Fuse Link | Rp6.900 |
| Fort Fuse Keramik (Sekering) | Rp41.900 |
| EWIG Fuse | Rp5.900 |
| Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG with Indicator | Rp1.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)


























































































































































/61P103844217-2.jpg)




/55P108489185-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Lain%20-%20lain/Devall%20Disposable%20Beard%20Net/kyP106481754-1.jpg)
/nsP108909856-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)