Beli fuji tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fuji Tools Air DrillDeskripsi:-Optimum for various drilling with compact, lightweight and high-power model.-Easy to work and fatigue can be reduced with ergonomic product design.-Excellent center runout precision.-For various drilling work with high performance.atribut:
- Display Contents: Authorized Personnel Only
- Sheet width: 60mm
- Sheet thickness: 0.2mm
- Purpose of Use: For various drilling work with high performance.
- Fuji Tools Ceramic Centering BarDeskripsi:-Ceramic probe shields magnetism, and iron powder, chips etc. do not adhere. Also, excellent in wear resistance.-Detecting the origin position of thexand Y shaft of machine tools such as general purpose machines, NC machines and machining centers.atribut:
- Shank Diameter: 10mm
- Total Length: 80mm
- Appropriate Speed: 450 to 600min-1
- Probe Dimension: 10x14mm
- Repetitive Accuracy: ±2μm
- Purpose of Use: Detecting the origin position of the X and Y shaft of machine tools such as general purpose machines, NC machines and machining centers.
- Fuji Tools Air Straight Grainder Baby GrinderDeskripsi:-Core runout accuracy is less than 0.03mm and the main body is lightweight and compact.-For deburring work of casting.-For finishing of parts.-For correction work of engine parts.atribut:
- Air consumption: 0.5
- Chuck Inner Diameter: 6mm
- Exhaust: Lateral
- Hose Intake Port: Rc1/4
- No. Load Speed: 24000min -1 power
- Total Length: 152mm
- Fuji Tools Baby GrinderDeskripsi:-Anti-vibration, anti-cool measures applied, yet small and lightweight.-Grinding in narrow places, inner finishing of pipes, etc.atribut:
- Chuck Inner Diameter: 6mm
- Air consumption: 0.55
- Hose Intake Port: 1/4in
- Exhaust: Forward/Lateral
- Total Length: 263mm
- No. Load Speed: 24000min -1 power
- Purpose of Use: Grinding in narrow places, inner finishing of pipes, etc.
- STANLEY 3/8inch 12pts Metric & Imperial Socket SetDeskripsi:46 piece socket set contains 3/8,1/4 sockets. socket set is forged from high quality steel and finished in high polish chrome.Set Content :- 7 Pc 3/8 Drive 12 Point Socket: 3/8,7/16,1/2,9/16,5/8,11/16,3/4- 12 Pc 3/8 Drive 12 Point Sockets: Metric-8,9,10,11,12,13,14,15,16,171,18,19mm- 9 Pc 1/4 Drive Bit Set: Pozidriv Bit-1,2,3mm and Hex Bit-3,4,5,6,7,8mm- 9 Pc 1/4 Drive Bit Set: Slotted Bits- 4,5,6.5 and Torx Bits - T10,T15,T20,T30,T40- 9 Pc 3/8 Drive Accessories: 2 Pc. Spark Plug Socket- 6 Point Socket: 5/8 and 13/16, 2 Pc Extension Bar-75 and 150mm- 1 Pc Universal Joint, 1 Pc Adapter- 1 Pc Full Polish Quick Release Ratchet, 1 Pc 1/4 Drive Bir Adapter- 1/4 Drive Spinner Handle
- Fuji Tools Air Impact WrenchDeskripsi:-Lightweight and high-power type that is optimal for work on the line.-Noise reduction model so that there is no bounce due to rear exhaust.-Used for automobile production line, machine tools and assembly in other general industries, assembling bridatribut:
- Hose Mounting Port: Rc1/4
- No-load Speed (minute): 7500
- Socket Input Drive (mm): 12.7
- Fuji Tools Air Straight GrinderDeskripsi:-A silent type.-For finishing casting burring of welded parts/various polishing work and heavy grinding work etc.atribut:
- Air consumption: 0.55
- Hose Intake Port: Rc3/8
- Exhaust: Lateral
- Purpose of Use: For finishing casting burring of welded parts/various polishing work and heavy grinding work etc.
- FUJI Air Drillatribut:
- Chuck Capacity (mm): 10
- Drilling Capacity (mm): 10
- Hose Intake Port: Rc1/4
- Air Consumption (m³/minute): 0.59
- Exhaust: Back
- No-load Speed (minute): 1300
- Total Length (mm): 243
- Fuji Tools Baby Air Grinder (Mesin Gerinda)Deskripsi:-Optimum for ultra fine, ultra lightweight and high precision shaft precision cutter.-High speed type.-Finishing and repairing of molding die processing, engraving etc.atribut:
- Chuck Inner Diameter: 3mm
- Air consumption: 0.25
- Hose Intake Port: Rc1/4
- Exhaust: Lateral
- Total Length: 150mm
- No. Load Speed: 30000min -1 power
- Purpose of Use: Finishing and repairing of molding die processing, engraving etc.
- FUJI INDUSTRIAL TECHNIQUE Small Angle GrinderDeskripsi:A small angle grinder for offset grindstones and shafted wheels.atribut:
- Working Air Pressure Range (MPa): 0.63
- FUJI Air Angle GrinderDeskripsi:Compact, lightweight yet powerful, even more secure.
- Fuji Tools Air Angle GrinderDeskripsi:-Compact, lightweight yet powerful, even more secure.-For grinding/polishing of metal etc.atribut:
- Opposite Side Dimension: 8mm
- Input Drive: 12.7mm
- Bit Length: 118mm
- Total Length: 150mm
- Purpose of Use: For grinding/polishing of metal etc.
- Asahi Tools Tool SetDeskripsi:Equipped with a metal tray that makes it easy to take tools in and out.It is shock resistant and can be used anywhere.This is a tool set with carefully selected products that are especially frequently used.The upper part of the case is a pull-out type.atribut:
- Case Color: Blue
- Set Contents: 36piece
- Case Dimensions (mm): 395 (Width); 230 (Depth); 120 (Height)
- Body Material: Steel
- Drive Angle (mm): 12.7
- FUJI Baby Grinder (Whetstone Type With Shaft)atribut:
- Whetstone Dimensions (mm): Ø25
- Hose Inner Diameter (mm): Ø9.5
- Collet Size (mm): 6
- No Load Speed (rpm): 24000
- Whetstone Dimensions (mm) ThickNess: 13
Daftar Harga fuji tools Terbaru March 2026
| Fuji Tools Air Drill | Rp10.999.900 |
| Fuji Tools Ceramic Centering Bar | Rp2.099.900 |
| Fuji Tools Air Straight Grainder Baby Grinder | Rp6.699.900 |
| Fuji Tools Baby Grinder | Rp6.299.900 |
| STANLEY 3/8inch 12pts Metric & Imperial Socket Set | Rp829.900 |
| Fuji Tools Air Impact Wrench | Rp18.999.900 |
| Fuji Tools Air Straight Grinder | Rp9.399.900 |
| Koyo (J-TEKT) Wheel Bearing | Rp76.900 |
| FUJI Air Drill | Rp18.999.900 |
| Fuji Tools Baby Air Grinder (Mesin Gerinda) | Rp6.499.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)


























































































































































%20Wheel%20Bearing/8zP106593323-1.jpg)

/P102744840-2.jpg)






/2eP103646086-1.jpg)
/chP103195449-2.jpg)