FUJI Air Drill

Sebelum PPN:
Rp20.999.900
Spesifikasi
Chuck Capacity (mm)10
Drilling Capacity (mm)10
Hose Intake PortRc1/4
Air Consumption (m³/minute)0.59
ExhaustBack
No-load Speed (minute)1300
Total Length (mm)243

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Optimum for various drilling with compact, lightweight and high-power model.
- Easy to work and fatigue can be reduced with ergonomic product design.
- Excellent center runout precision.
Use

- For various drilling work with high performance.

Ulasan Produk

Tidak ada ulasan