Beli fuji electric inverter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fuji Electric LV-Inverter FRENIC-HVAC
    Mulai

    Rp7.699.900

    Fuji Electric LV-Inverter FRENIC-HVAC
    atribut:
    • Phase: 3
    • Voltage (V): 400
  2. Fuji Electric Inverter
    Mulai

    Rp2.899.900

    Fuji Electric Inverter
    Deskripsi:
    Fuji Electric's new low voltage FRENIC-HVAC series are slim-type inverters designed for energy savings and optimal control of fan and pump applications. These inverters have key features such as a real time clock, PID (4) controls, torque vector control, removable keypad, fire mode, and filter clogging prevention functions. Reduce cost and power consumption with the high-performance FRENIC-HVAC.
  3. Fuji Electric LV-Inverter FRENIC-AQUA
    Mulai

    Rp8.399.900

    Fuji Electric LV-Inverter FRENIC-AQUA
    atribut:
    • Phase: 3
    • Voltage (V): 400
  4. Fuji Electric LV-Inverter FRENIC-Mini (New C2)
    Mulai

    Rp2.699.900

  5. Fuji Electric LV-Inverter FRENIC-Lift
    Mulai

    Rp13.999.900

    Fuji Electric LV-Inverter FRENIC-Lift
    atribut:
    • Phase: 3
    • Type: Standard
  6. Fuji Electric Compact Inverter Frenic-Mini C2 Series
    Mulai

    Rp6.399.900

    Fuji Electric Compact Inverter Frenic-Mini C2 Series
    Deskripsi:
    Optimal performance for traversing machines Equipped with optimal functions for various needs with small capacity (supports various frequency settings-output frequency can be set up to 400Hz-equipped with one transistor output-two polygonal line V/f patterns Point settable Compact (horizontal close contact mounting possible (side-by-side mounting) -RS485 communication card (option) can be built in-Ensures dimensional compatibility with the FVR-C11S series.
    atribut:
    • Protection Class: IP20 closed type, UL open type
    • Dimensions d (mm): 139
    • Dimension D1 (mm): 99
    • Power Supply: Single phase 100-120V
    • Dimension D2 (mm): 40
    • Allowable Fluctuation of Voltage: +10~-10%
    • Applicable Motor Capacity (kW): 0.75
    • Braking Torque: 100% (Caution) This is the average braking torque when AVR control is OFF for the motor alone.
    • Cooling Method: Self-cooling
    • DC braking: Braking start frequency: 0.0 to 60.0Hz, braking time: 0.0 to 30.0s, braking operation level: 0 to 100%
    • Frequency Tolerance (Hz): +5~-5%
    • Output Rated Frequency (Hz): 50/60
    • Output overload current rating: 150% -1min of rated output current 200% -0.5s
    • Output voltage (V): 3-phase 200-240 (with AVR function)
    • Rated Input Current (A): (With DCR) 12.0, (Without DCR) 16.1 (Caution) This is the value calculated under the conditions set by the manufacturer.
    • Rated Output Capacity (kVA): 1.6 (caution) The rated capacity indicates the case where the voltage is 220V rating.
    • Rated Output Current (A) : 4.2
    • Required Capacity for Input Power (kVA): (With DCR) 1.3
    • Tolerance for Instantaneous Voltage Drop of Input Power: Operation continues at 85V or higher. If the voltage drops below 85V from the rated input state, operation continues for 15ms.
  7. Fuji Electric LV-Inverter FRENIC-Micro (New)
    Mulai

    Rp2.799.900

  8. Fuji Electric LV-Inverter FRENIC-eHVAC
    Mulai

    Rp5.699.900

    Fuji Electric LV-Inverter FRENIC-eHVAC
    atribut:
    • Phase: 3
    • Voltage (V): 400
    • Type: EMC Filter Built In
  9. Fuji Electric LV-Inverter FRENIC-Ace
    Mulai

    Rp13.999.900

    Fuji Electric LV-Inverter FRENIC-Ace
    atribut:
    • Phase: 3
    • Voltage (V): 400
    • Type: EMC Filter Built-in
    • Braking Torque (%): 12
    • Cooling Method: Fan cooling
    • Enclosure: IP20, UL open type
    • Overload Capability: 120% of nominal current for 1min
  10. Fuji Electric LV-Inverter 2 Analog Current Output
    Mulai

    Rp4.799.900

    Fuji Electric LV-Inverter 2 Analog Current Output
    atribut:
    • Phase: 3
    • Voltage (V): 400
  11. Mitsubishi Electric Inverter For Ventilation Fan Freqrol-Fs2 Series (Single Phase 100V)
    Mulai

    Rp7.299.900

    Mitsubishi Electric Inverter For Ventilation Fan Freqrol-Fs2 Series (Single Phase 100V)
    atribut:
    • Control System: High carrier frequency PWM control (V/F control)
    • Mass (kg): 0.9
    • Output rated capacity (kVA): 0.4
    • Output Frequency: 0 to 60Hz, operating frequency 22 to 60Hz
    • Power Supply Capacity (kVA): 0.6
    • Protective structure (JEM1030): Closed type (IP20)
    • Rated Voltage (V): Single phase 100
    • Cooling Method: Self cooling
    • Rated Current (A): 4
  12. Fuji Electric Variable Frequency Drive
    Mulai

    Rp3.999.900

    Fuji Electric Variable Frequency Drive
    Deskripsi:
    Fuji FRENIC-Mega series VFDs are compact for tight spaces and feature dynamic torque vector control that calculates the appropriate power based on the motor's load. These drives support high horsepower motors found in compressors, chillers, machine tools, and extruders.
  13. Fuji Electric FRENIC MEGA inverter
    Mulai

    Rp11.999.900

    Fuji Electric FRENIC MEGA inverter
    Deskripsi:
    We do not deliver to private homes (detached houses / apartments)
    atribut:
    • Applicable Safety Standards: UL61800-5-1/ C22.2 No.274-17
    • Braking Transistor: Standard built-in
    • DC braking: Braking start frequency: 0.0 to 60.0Hz, braking time: 0.0 to 30.0s, braking operation level: 0 to 80%
    • Output Frequency (Hz): 50/60
    • Overload Current Rating: Output: 120%-1min
  14. Arrows Aluminium Flexible Duct
    Mulai

    Rp109.900

    Arrows Aluminium Flexible Duct
    Deskripsi:
    Flexible Alumunium Duct adalah saluran yang berkualitas tinggi serta dengan fungsi kinerja yang cukup tinggi untuk meredam panas maupun juga untuk sistem pembuangan udara panas atau pendingin udara.Dengan kawat baja yang tahan korosi di dalam nya sehingga membuat fleksibilitas yang luar biasa untuk memberikan kemudahan berkonstruksi.Serta berfungsi juga untuk menghilangkan asap industri atau untuk distribusi udara dan ventilasi udara.
  15. Wayang Kantong Plastik PP
    Rating:
    100% of 100
    (15)
    Mulai

    Rp11.900

    Wayang Kantong Plastik PP
    atribut:
    • Material: PP
    • Thickness (micron): 30
  16. Fuji Electric Kontaktor Magnet Tipe Standar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    Fuji Electric Kontaktor Magnet Tipe Standar
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  17. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Mulai

    Rp289.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  18. Mitsubishi Electric Inverter Freqrol-D700 Series (3-Phase 400V)
    Mulai

    Rp6.299.900

    Mitsubishi Electric Inverter Freqrol-D700 Series (3-Phase 400V)
    atribut:
    • DC braking: Operating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
    • Ambient Humidity (% RH): 90 or less (no condensation)
    • AC voltage allowable fluctuation (V): 325 to 528
    • Frequency Setting Resolution: Analog input 0.06Hz/60Hz (Terminals 2, 4:0 to 10V/10bit), 0.12Hz/60Hz (Terminals 2, 4:0 to 5V/9bit), 0.06Hz/60Hz (Terminals 4:0 to 20mA/10bit) Digital input 0.01Hz
    • Output overload current rating: 150%60s, 200%0.5s (reverse time characteristic)
    • Power Supply Voltage (V) : 3-phase 380 to 480 (50Hz/60Hz)
    • Stall Prevention Operation Level: Operating current level can be set (0 to 200% variable), presence or absence can be selected
    • Vibration (m/s²): 5.9
  19. HITACHI Inverter
    Mulai

    Rp5.699.900

Daftar Harga fuji electric inverter Terbaru March 2026
Fuji Electric LV-Inverter FRENIC-HVACRp7.699.900
Fuji Electric LV-Inverter StandardRp3.499.900
Fuji Electric InverterRp2.899.900
Fuji Electric LV-Inverter FRENIC-AQUARp8.399.900
Fuji Electric LV-Inverter FRENIC-Mini (New C2)Rp2.699.900
Fuji Electric LV-Inverter FRENIC-LiftRp13.999.900
Fuji Electric Compact Inverter Frenic-Mini C2 SeriesRp6.399.900
Fuji Electric LV-Inverter FRENIC-Micro (New)Rp2.799.900
Fuji Electric LV-Inverter FRENIC-eHVACRp5.699.900
Fuji Electric LV-Inverter FRENIC-AceRp13.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)