Beli fuel injection cleaner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STP Complete Fuel System CleanerDeskripsi:Perpaduan teknologi mesin saat ini dikombinasikan dengan kualitas bahan bakar yang kurang baik dapat membentuk endapan yang yang dapat menyebabkan penurunan kinerja dan efisiensi mesin kendaraan. Gunakan STP® Complete Fuel System Cleaner dengan deterjen PEA dan PIBA yang ramah untuk mesin Anda serta dapat menghilangkan endapan pada sistem bahan bakar. STP® Complete Fuel System Cleaner dengan formula baru mampu membersihkan seluruh Sistem Bahan Bakar 2x lebih bersih.atribut:
- Volume (ml): 400
- LIQUI MOLY Injection CleanerDeskripsi:Highly effective combination of agents that cleans and protects. Formulated according to the latest additive and fuel technology. Meets the requirements of modern engines, fuels and operating conditions. Suitable for all gasoline injection systems such as K, KE and LJetronic systems, etc.Properties- cleans the injection system- reduces pollutant emissions removes carbon deposits from the intake valves and in the combustion chamber- optimum dosage- cost-effective due to exact dosage- guarantees low fuel consumption- tested for turbochargers and catalytic convertersAreas of application For rectifying problems such as difficulties with starting, irregular idling, poor throttle response, performance loss, lean surging and poor emissions values caused by contaminated gasoline injection systems. Repeat treatment if problems reoccur. Suitable for all gasoline injection systems. Tested for use with turbochargers and catalytic converters.Application 300 ml is sufficient for 70 l of fuel. Has a long-term effect of 2,000 km. Can be mixed with fuel at any time since mixing takes place automatically.atribut:
- Color/Appearance: Yellow
- Form: Liquid
- Odor: Characteristic
- Viscosity (mm²/s): 2.0@40°C
- Size (ml): 300
- Density (g/m³): 0.806@15°C
- LIQUI MOLY PRO-LINE Jetclean Diesel Injection CleanerDeskripsi:Highly concentrated, ready to use cleaning fluid. Removes deposits in the injection pump, on injection nozzles and in the combustion chamber and keeps them from forming again. Prevents jet needles from fusing and gumming. Improves engine running and optimizes the exhaust gas values. Eliminates starting problems, rough engine running, poor throttle response and power loss. Maintains and protects the entire fuel system from wear and corrosion. Clean engines need less fuel and reduce emissions.Properties- increases operational reliability- improved ignition- rapid and simple problem-solving- highly economical- guarantees optimum combustion- reduces pollutant emissions- good corrosion protection- cleans the fuel system- suitable for diesel particulate filters- eliminates diesel knockingAreas of application For all diesel engines both with and without diesel particulate filters (DPF). For direct application via JetClean devices. In a preventative fashion at each inspection, after repairs to the fuel system or for treating problems. Turbocharger tested. Application Ready for use for undiluted filling of the JetClean devices. A detailed application description is given in the instructions for use for the JetClean devices.atribut:
- Color/Appearance: Light Brown, Clear
- Base: Additives Dissolved in Carrier Fluid
- Form: Liquid
- Flash Point (°C): 63
- Odor: Characteristic
- Viscosity (mm²/s): < 7@40°C
- Size (L): 1
- Density (g/m³): 0.82@20°C
- LIQUI MOLY PRO-LINE Jetclean Fuel System CleanerDeskripsi:Highly concentrated, ready-to-use cleaning fluid. Removes deposits on injection and intake valves, spark plugs and in the combustion chamber and prevents new deposits from forming. Improves engine running and optimizes the emissions values. Prevents starting difficulties, rough engine running, poor throttle response and loss of performance. Preserves and protects the entire fuel system against wear, deposits and corrosion. Clean engines use less fuel and reduce the pollutant emissions.Properties- exact dosage- cleans the injection system- increases operational reliability- reduces deposits - guarantees low fuel consumption- assures precise atomization removes carbon deposits from the intake valves and in the combustion chamber- reduces pollutant emissions- highly economical- rapid cleaningAreas of application For all gasoline engines. For direct application via JetClean devices. In a preventative fashion at each inspection, after repairs to the fuel system or for treating problems. Tested for use with turbochargers and catalytic converters. Application Ready for use for undiluted filling of the JetClean devices. A detailed application description is given in the instructions for use for the JetClean devices.atribut:
- Color/Appearance: Blue, Clear
- Base: Additives Special Carrier Fluid
- Form: Liquid
- Flash Point (°C): -18
- Odor: Characteristic
- Size (L): 1
- Density (g/m³): 0.776@15°C
- CRC CO Contact CleanerDeskripsi:Pembersih contact cleaner yang tidak mengandung zat berbahaya : VOC, Non-Chlorinated, Non-Flammable, Plastic Safe, NSF K2 registered.atribut:
- Appearance: Colorless Volatile Liquid
- REXCO 81 Carb & Injector CleanerDeskripsi:REXCO 81 Carb & Injector Cleaner dapat:-Efektif membersihkan kotoran, karbon, varnish, dan gum pada sistem. -Dilengkapi dengan anti korosi. -Menurunkan emisi gas buang kendaran. -Penetrasi yang cepat.Kelebihan:-Daya Bersih 3x lebih cepat dan efekti
- REXCO 18 Specialist Contact CleanerDeskripsi:REXCO 18 Specialist Contact Cleaner dapat digunakan:-Membersihkan komponen elektrik-Tidak meninggalkan residu dan cepat kering-Tidak menghantarkan listrik-Menghambat terjadinya korosiKelebihan: -Daya bersih 2x lebih efektif-Penguapan 2x lebih cepat
- DNY Talang Air/Door Visor (Talang Air)Deskripsi:Talang Air/DoorVisor Agya-Injection High QualityTalang Air High Quality Packaging Rapih dengan Dus.. Dijamin High Quality.Mencegah Hujan Masuk Saat Hujan, Bisa Buat Tambahan Aksesoris Mobil Anda. Spesifikasi:-System Inject-Presisi dan Pas Langsung ke Mobil Anda-Lem High Quality-Mudah di Pasang-Model Aerodynamis-Menggunakan Tehnologi Terkini untuk Hasil yang Sempurna-Ukuran dan Bentuk Disesuaikan dengan Design Pintu Mobil-Pembungkus Lembut Melindungi Kualitas Produk-Kuat, Stylis, dan Presisi-Tebal 3 mm, normal talang air biasa - 1.8mm sajaatribut:
- Thickness: 3mm
- Color: Black Transparent
- CRC Contact Cleaneratribut:
- Size (g): 150
- LIQUI MOLY Valve CleanDeskripsi:Valve cleaner is an ash-free, self-mixing combination of active agents, formulated according to the latest additive, fuel and engine technologies and specially developed to fulfil the demands of today's engines, fuels and running conditions.Properties- reduces deposits- reduces residues- good corrosion protection- tested for turbochargers and catalytic converters- burns ash-free- environmentally friendly- economical- prevents carburetor icingAreas of application For all gasoline engines (carburettor and fuel-injection engines). Application Add to fuel whenever filling up. One 150 ml can of Valve Cleaner is sufficient for 75 litres of fuel.atribut:
- Color/Appearance: Light Brown
- Density (g/mL): 0.809@15°C
- Form: Liquid
- Odor: Characteristic
- Viscosity (mm²/s): < 7@40°C
- Flash Point (°C): +63
- Pour Point (°C): < -40
- Size (ml): 150
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- LIQUI MOLY Bio Diesel AdditiveDeskripsi:Biodiesel Additive is a combination of agents with cleaning, dispersing and material-protecting properties to be used in conjunction with biodiesel fuel. Biodiesel Additive is designed for today's engines and operating conditions. Due to the increased ignition performance, the fuel shows better combustion behavior when the engine is cold and unpleasant odors in the exhaust gases are reduced.Properties- reduces fuel consumption- guarantees optimum combustion prevents seizing and the injector needles from gumming up- good corrosion protection- guarantees low fuel consumption- tested for the use with catalytic converters- stabilizes biofuel- keeps injection nozzles cleanAreas of application Added to biodiesel fuel for all diesel engines, particularly in modern high pressure diesel engines, in passenger and commercial motor vehicles, tractors, construction machinery and stationary engines. Ideally suitable for preserving engines when decommissioned for long periods under extreme conditions. Application-Add a 250 ml can of additive product for every 70 liters of diesel fuel to increase ignition performance. Dosage: 1:280. -To keep the injectors clean and for corrosion protection, add Biodiesel Additive to the passenger vehicle diesel fuel tank every 2,000 km. -When decommissioning and preserving engines, add Biodiesel Additive to biodiesel fuel at the rate of 1 percent. Follow the instructions on preservation. -Biodiesel Additive can be mixed with biodiesel fuel at any time. The product mixes with the fuel automatically. Contents of a 250 ml can will treat up to 70 liters of fuel.atribut:
- Color/Appearance: Light Brown, Clear
- Form: Liquid
- Odor: Characteristic
- Base: Additive Mixture in Carrier Fluid
- Flash Point (°C): 63
- Pour Point (°C): -35
- Viscosity (mm²/s): < 7@40°C
- Size (ml): 250
- Density (g/m³): 0.826@15°C
- Honda Power Product Generator Gasoline (Genset Bensin)atribut:
- Frequency (Hz): 50
- DENSO Oil Filter Automotive (Saringan Oli Mobil)Deskripsi:Oil Filter berkualitas tinggi dengan penyaringan yang lebih efisien, mencegah kebocoran dengan gasket teknologi tinggi, aliran oli yang baik menyebabkan konsumsi BBM lebih baik, diproduksi sesuai standard OE Manufacturer.
- Shell Rim R2 A227Deskripsi:Shell Rimula R2 30 (CF/10TBN)Monograde Heavy Duty Diesel Engine OilsShel Rimula R2 Energised Protection oils use proven combinatons of additives that react to the the needs of your engine. They feature an enhanced acid-control system for added protecion and long life. Each dedicated additive releases its proteclve energy when needed b ensure liftable and consistent protection against deposits and wear with tough long lasting action.Specification, Approvals & RecommendationsAFI : CFFor a full listing of ecicipment approvals and recommendations, please cone& your local Shell Technical Helpdesic, or the OEM Approvals website.Main ApplicationShell Rimula R2 oils are designed for use in medium and heavy duty diesel engines using low sulphur/medium diesel fuel.Health, Safety & Enviroment- Health, SafetySheel Rimula R2 (CF/10TBN) is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standard of personal hygiene are maintained.Avoid contact with skin. Use imprevious gloves with used oil. After skin contact, wash immediately with soap and water. - Protect the EnvironmentTake used oil an authorised collection point. Do not discharge into drains oil and water.Additional Information- AdviceAdvice on applications not covered here may be obtained from your shell representative.atribut:
- Size (L): 209.0
- YANMAR Diesel Engine (Mesin Penggerak Diesel)Deskripsi:Kehandalan : - Sistem pembakaran Injeksi langsung : Sistem injeksi langsung kedalam ruang bakar dan didukung dengan desain mahkota piston berbentuk toroidal menghasilkan tenaga ekstra yang spontan dan hemat solar - Volume Silinder besar : Volume silinder yang besar menghasilkan tenaga yang besar namun tetap ekonomis - Getaran dan suara lebih halus : Penggunaan peredam getar ganda yang efektif dan sistem gigi miring , menghasilkan mesin dengan getaran yang lembut dan suara yang halus - Suku Cadang asliatribut:
- Type: Water-cooled horizontal 4 stroke diesel motor
- Combustion System: Direct Injection
- Fuel Pumps: Bosch Type
- Injector Pressure (kg/cm²): 200
- Number of Cylinder: 1
- Type of Lubricating Oil: SAE class 40 CC or CD
Daftar Harga fuel injection cleaner Terbaru April 2026
| STP Complete Fuel System Cleaner | Rp139.900 |
| JTC Fuel Injection Cleaner & Tester Kit | Rp6.699.900 |
| LIQUI MOLY Injection Cleaner | Rp189.900 |
| LIQUI MOLY PRO-LINE Jetclean Diesel Injection Cleaner | Rp769.900 |
| LIQUI MOLY PRO-LINE Jetclean Fuel System Cleaner | Rp769.900 |
| CRC CO Contact Cleaner | Rp95.900 |
| REXCO 81 Carb & Injector Cleaner | Rp27.900 |
| REXCO 18 Specialist Contact Cleaner | Rp34.900 |
| DNY Talang Air/Door Visor (Talang Air) | Rp109.900 |
| CRC Contact Cleaner | Rp76.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)
























































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/CRC%20CO%20Contact%20Cleaner/P102075708-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/REXCO%2018%20Specialist%20Contact%20Cleaner/aeP101002374-3.jpg)
/P102266069-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/CRC%20Contact%20Cleaner/qxP102049969-4.jpg)



/p0P103759900-1.jpg)
/P102212479-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Shell%20Rim%20R2%20A227/p3P103831903-1.jpg)
/P102093474-1.jpg)
/f3P103839543-1.jpg)