LIQUI MOLY Automotive Engine Cleaner Injection (Pembersih Mesin)

Sebelum PPN:
Rp219.900
Spesifikasi
Color/AppearanceYellow
FormLiquid
OdorCharacteristic
Viscosity (mm²/s)2.0@40°C
Size (ml)300
Density (g/m³)0.806@15°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly effective combination of agents that cleans and protects. Formulated according to the latest additive and fuel technology. Meets the requirements of modern engines, fuels and operating conditions. Suitable for all gasoline injection systems such as K, KE and LJetronic systems, etc.

Properties
- cleans the injection system
- reduces pollutant emissions removes carbon deposits from the intake valves and in the combustion chamber
- optimum dosage
- cost-effective due to exact dosage
- guarantees low fuel consumption
- tested for turbochargers and catalytic converters

Areas of application For rectifying problems such as difficulties with starting, irregular idling, poor throttle response, performance loss, lean surging and poor emissions values caused by contaminated gasoline injection systems. Repeat treatment if problems reoccur. Suitable for all gasoline injection systems. Tested for use with turbochargers and catalytic converters.

Application 300 ml is sufficient for 70 l of fuel. Has a long-term effect of 2,000 km. Can be mixed with fuel at any time since mixing takes place automatically.

Ulasan Produk

Tidak ada ulasan