LIQUI MOLY Lubricant Additive Super Diesel (Pelumas Tambahan)

Sebelum PPN:
Rp209.900
Spesifikasi
Color/AppearanceLight Brown, Clear
FormLiquid
OdorCharacteristic
BaseAdditive Mixture in Liquid Carrier
Flash Point (°C)63
Pour Point (°C)-36
Size (ml)250
Density (g/m³)0.842@15°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A combination of agents which cleans, disperses, protects materials and boosts the cetane number. The lubricity enhancer contained provides sufficient lubricity for diesel fuels low in sulfur. Due to the increased ignition performance, the fuel shows better combustion behavior when the engine is cold and unpleasant odors in the exhaust gases are reduced.

Properties
- keeps the fuel system clean
- for low-sulfur diesel fuels
- keeps injection nozzles clean
- tested for the use with catalytic converters prevents seizing and the injector needles from gumming up
- boosts the cetane number
- optimizes engine performance
- increases the lubricating effect
- excellent cleanliness
- prevents the build-up of deposits
- good corrosion protection
- guarantees low fuel consumption
- high wear resistance

Areas of application Added to diesel fuel for all diesel engines, particularly in modern high pressure diesel engines in passenger cars, trucks, tractors, construction machinery and stationary engines. Ideally suitable for preserving engines when decommissioned for long periods under extreme conditions. Tested for compatibility with turbochargers. Application The increase in ignition performance and improvement of the lubricating effect by lubricity enhancers is achieved by adding the product to low-sulfur diesel fuels on a continual basis. One 250 ml can is sufficient for 75 l of diesel fuel. Dosage: 1:300. Clean injectors and corrosion protection by adding to the diesel tank every 2,000 km. 5 l canisters and 50 l drums for trucks, transport companies, bus companies and industry. The dosage rate is in the proportion 1:300 additive to diesel fuel. When decommissioning and preserving engines, add to the diesel fuel at a rate of 1 %. Follow the instructions on preservation. Can be mixed with fuel at any time since mixing takes place automatically.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait