LIQUI MOLY Automotive Engine Cleaner Jetclean Fuel System PRO-LINE (Pembersih Mesin)
Spesifikasi
| Color/Appearance | Blue, Clear |
|---|---|
| Base | Additives Special Carrier Fluid |
| Form | Liquid |
| Flash Point (°C) | -18 |
| Odor | Characteristic |
| Size (L) | 1 |
| Density (g/m³) | 0.776@15°C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Highly concentrated, ready-to-use cleaning fluid. Removes deposits on injection and intake valves, spark plugs and in the combustion chamber and prevents new deposits from forming. Improves engine running and optimizes the emissions values. Prevents starting difficulties, rough engine running, poor throttle response and loss of performance. Preserves and protects the entire fuel system against wear, deposits and corrosion. Clean engines use less fuel and reduce the pollutant emissions.
Properties
- exact dosage
- cleans the injection system
- increases operational reliability
- reduces deposits
- guarantees low fuel consumption
- assures precise atomization removes carbon deposits from the intake valves and in the combustion chamber
- reduces pollutant emissions
- highly economical
- rapid cleaning
Areas of application For all gasoline engines. For direct application via JetClean devices. In a preventative fashion at each inspection, after repairs to the fuel system or for treating problems. Tested for use with turbochargers and catalytic converters. Application Ready for use for undiluted filling of the JetClean devices. A detailed application description is given in the instructions for use for the JetClean devices.
Properties
- exact dosage
- cleans the injection system
- increases operational reliability
- reduces deposits
- guarantees low fuel consumption
- assures precise atomization removes carbon deposits from the intake valves and in the combustion chamber
- reduces pollutant emissions
- highly economical
- rapid cleaning
Areas of application For all gasoline engines. For direct application via JetClean devices. In a preventative fashion at each inspection, after repairs to the fuel system or for treating problems. Tested for use with turbochargers and catalytic converters. Application Ready for use for undiluted filling of the JetClean devices. A detailed application description is given in the instructions for use for the JetClean devices.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/b9P103940405-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
