Beli fuel can di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Rhinocan Metal Fuel CanDeskripsi:Manufactured from heavy gauge steel with an epoxy coated finish. Supplied with a flexible polythene vented pouring spout. Suitable for storage and transportation of petroleum spirit. Tested to DIN 7274, complies with UN Class 3.atribut:
- Weight Each: 2010g
- Standards Met: DIN 7274 UN Class 3
- Capacity: 10L
- Additional Features: Epoxy coated finish
- Can Material: Steel
- Color: Red
- Part Number: KEN5039200K
- Size: 10L
- FLAME SHIELD Fuel & Gas CanDeskripsi:Plastic fuel and gas cans are made with high-density polyethylene (HDPE) or other fuel-compatible plastics. Their spouts and openings are designed for rapid emptying and filling.atribut:
- UNSPSC: 24112207
- Capacity (gal): 1
- Color: Red
- Compatible Fuel: Gasoline
- Height (inch): 9-1/2
- Includes: Spout
- Length (inch): 7-1/2
- Manufacturer Part Number: 1210
- Product Type: Gas Can
- Spout Length (inch): 7-1/8
- Spout Location: Top - Removable
- Spout Outside Diameter (inch): 1-3/8
- Spout Type: Quick-Flow Spout
- Standards: CARB; EPA
- Sub Brand: Gas Can
- Tank Material: HDPE
- Venting Type: Self-Venting
- Width (inch): 5-1/4
- MILWAUKEE Mesin Bor Magnet Pressatribut:
- Voltage (V): 120 AC
- Phase: Single-Phase
- WAVIAN Fuel & Gas CanDeskripsi:Metal fuel and gas cans, also called Jerry Cans, are durable, portable containers that carry gasoline or diesel. They are commonly used for long-range expeditions and other applications where plastic cans could become damaged or broken.atribut:
- UNSPSC: 24112206
- Compatible Fuel: Gasoline
- Includes: Spout
- Product Type: Gas Can
- Spout Length (inch): 10-1/2
- Spout Location: Top - Removable
- Spout Outside Diameter (inch): 1
- Spout Type: Angled Rigid Spout
- Standards: DOT Compliant; OSHA Compliant
- Sub Brand: Jerry Can,Jeep Can
- Tank Material: Steel
- Venting Type: Self-Venting
- Mizuho Chemical Flat Can 20L, Coloratribut:
- Material: PE (polyethylene)
- Color: Black
- Capacity (L): 20
- Width B (mm): 350
- Scale: Yes
- Height H (mm): 410
- Bore Diameter (ɸ mm): 44x50
- Nozzle: Per
- External Dimensions (Total Width x Depth x Height) mm: 350x170x410
- Inside Diameter A (mm phi): 50
- Depth E (mm): 170
- Handle Width D (mm): 90
- Height C (mm): 370 (up to neck)
- Inner Diameter A1 (phi mm): 44
- Packing: Yes
- Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen)Deskripsi:Corong yang sesuai dijual terpisah dengan model number:KEN5039300K, SKU: S004221616 untuk Jerry Can ukuran 5L dan 10LKEN5039320K, SKU: S004221609 untuk Jerry Can ukuran 20Latribut:
- Can Material: Steel
- Color: Green
- Standard Met: UN Approved, Class 3
- BRIGHT Motorcycle Tyre Changeratribut:
- Outside clamp (mm): 152-610 (6-24inch)
- Tyre Width (mm): 76-305 (3-12inch)
- Working Air Pressure (bar): 8-10
- Turnable Rotation Speed (rpm): 6.5
- Power Supply (V): 220/380
- Dimensions (mm): 980x760x950
- Maximum Wheel Diameter (mm): 960
- Net/Gross Weight (kg): 185/215
- Noise Level (dB): <70
- Power (kW): 0.75/1.1
- monotaro Gasoline Carrying Can (Horizontal) (Tangki Bensin)Deskripsi:Automobile, agricultural machinery, generators, brush cutters, chain saws, etc.atribut:
- Accessories: nozzle
- Material (Packing): Gum
- Standard: UN standard certified product (UN standard is a UN standard transport container test standard. Containers that conform to this standard are considered to meet the fire standard test standards)
- Color: Red
- Body Material: Electro-galvanized steel sheet
- Material (Hose): PE
- Material (threaded portion): Aluminium Alloy
- Surface Treatment: Powder coating
- monotaro Gasoline Carrying Can (Vertical Type)Deskripsi:Automobile, agricultural machinery, generators, brush cutters, chain saws, etc.atribut:
- Material (threaded portion): Aluminium Alloy
- Standard: UN standard certified product (UN standard is a UN standard transport container test standard. Containers that conform to this standard are considered to meet the fire standard test standards)
- Capacity (L): 20
- Thickness (mm): 0.8
- Body Material: Electro-galvanized steel sheet
- Color: Greenery
- Dimensions (width W x length L x height H) (mm): 173 x 345 x 465 (Gomugado, including handle)
- Material (Hose): PE
- Material (Nozzle): PE
- Material (Packing): Gum
- Surface Treatment: Powder coating
- Mizuho Chemical Flat Can 20L Color Container (No Nozzle)Deskripsi:For storage and storage of liquidsatribut:
- Inner diameter A (phi mm): 50
- Nozzle: None
- Capacity (L): 20
- Inner Diameter A1 (phi mm): 44
- Dimension W (mm): 350
- Handle Width D (mm): 90
- Height C (mm): 370 (up under the neck)
- Height H (mm): 410
- Inner Diameter (phi mm): 44 x 50
- Material (Packing): Polyethylene foam
- Standard Standards: Compliant with voluntary standards for food containers and packaging made of synthetic resins such as polyolefins (Standards of the Polyolefin Sanitation Council) A
- SCEPTER Fuel & Gas CanDeskripsi:Replacement parts for fuel and gas cans repair damaged parts and restore fuel and gas cans to working order.atribut:
- UNSPSC: 24112207
- Accessory Type: Rigid Spout
- Color: Black
- For use with: Scepter Legacy Gas Cans
- Length (inch): 6-3/4
- Manufacturer Part Number: 72
- Material: Plastic
- Sub Brand: Scepter
- TEKIRO Mesin Pengganti BanDeskripsi:TEKIRO TIRE CHANGER Atau Tekiro Mesin Pengganti Ban adalah alat untuk melepas dan memasang ban motor, sehingga tidak merusak hill/ban dalam muapun ban luar Spesifikasi:Motor Power: 0, 75 WMax Wheel Diameter: 41" (1.040 mm)Max Wheel Width: 14" (355 mm)Clamping: 6"-24"Air Supply: 8 BarBread Breaker Force: 2.500 Kgsatribut:
- Motor Power (kW): 0.75
- Max. Wheel Diameter (inch): 41
- Max. Wheel Width (inch): 14
- Clamping (inch): 6-24
- Air Supply (bar): 8
- Bread Breaker Force (Kgs): 2500
- Non Brand JerigenDeskripsi:Jeriken bermanfaat sebagai wadah menampung cairan dalam jumlah relatif banyak seperti bahan bakar, air, dan lain sebagainya.
- Kennedy Jerigen Bensin MerahDeskripsi:Suitable for transporting and storage of petroleum spirit and diesel. UN approved, conforms with S.I. 1982/630 Petroleum Spirit Plastic Container Regulations 1982. Colour coded: Black for diesel. Red for leaded fuel. Green for unleaded/lead-free fuel.atribut:
- Product Number: PCR
- Additional Features: Suitable for transporting and storage
- Capacity: 5L
- Color: Red
- Part Number: KEN5039010K
- FLAME SHIELD Fuel & Gas CansDeskripsi:Plastic fuel and gas cans are made with high-density polyethylene (HDPE) or other fuel-compatible plastics. Their spouts and openings are designed for rapid emptying and filling.atribut:
- UNSPSC: 24112207
- Spout Length (inch): 7-1/8
- Spout Location: Top - Removable
- Spout Outside Diameter (inch): 1-3/8
- Spout Type: Quick-Flow Spout
- Standards: CARB; EPA
- Tank Material: HDPE
- Venting Type: Self-Venting
- FLY-SPEED Tire Changeratribut:
- Frequency (Hz): 50-60
- GRIP ON TOOLS Semi Auto Tire Changeratribut:
- Motor Power (kW): 0.75/0.55/1.1
- Power Supply (V): 220/400/110
- Max. Wheel Diameter (inch): 38 (980mm)
- Max. Wheel Width (inch): 13 (330mm)
- Outside Clamping (inch): 10-18
- Inside Clamping (inch): 12-20
- Air Supply (bar): 8
- Bead Breaker Force (kgs): 2500
- Noise Level (dB): <70
- Package Size (mm): 960x760x880
- Mizuho Chemical Waste Oil Recovery TankDeskripsi:-With a nozzle convenient for draining.-There is a liquid dripping prevention cap on the tip of the nozzle.-With nozzleatribut:
- Capacity (L): 20
- Color: Blue
- Dimensions (mm): 350x170x410
- Material: Polyethylene (PE)
Daftar Harga fuel can Terbaru March 2026
| Rhinocan Metal Fuel Can | Rp999.900 |
| FLAME SHIELD Fuel & Gas Can | Rp379.900 |
| MILWAUKEE Mesin Bor Magnet Press | Rp48.999.900 |
| WAVIAN Fuel & Gas Can | Rp2.699.900 |
| Mizuho Chemical Flat Can 20L, Color | Rp409.900 |
| Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen) | Rp849.900 |
| BRIGHT Motorcycle Tyre Changer | Rp21.999.900 |
| monotaro Gasoline Carrying Can (Horizontal) (Tangki Bensin) | Rp489.900 |
| monotaro Gasoline Carrying Can (Vertical Type) | Rp909.900 |
| Mizuho Chemical Flat Can 20L Color Container (No Nozzle) | Rp119.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/Rhinocan%20Metal%20Fuel%20Can/pxP102198933-3.jpg)




%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/Kennedy%20Heavy%20Duty%20Steel%20Jerry%20Can%20(Green)%20(Jerigen)/jjP102207703-15.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Jerigen%20Bensin/monotaro%20Gasoline%20Carrying%20Can%20(Horizontal)%20(Tangki%20Bensin)/dcP103176480-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Jerigen%20Bensin/monotaro%20Gasoline%20Carrying%20Can%20(Vertical%20Type)/dvP103176499-1.jpg)
/ofP103664879-1.jpg)



%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/Kennedy%20Jerigen%20Bensin%20Merah/dfP102198483-6.jpg)

/P102947216-1.jpg)