Beli freezer second di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tenmars Large LED Screen CO2
    Mulai

    Rp26.999.900

    Tenmars Large LED Screen CO2
    Deskripsi:
    Tenmars TM-187 is a CO2 meter in the air. In addition, the machine also has a large display like a clock. The Tenmars TM-187 CO2 meter also has a temperature measurement function, in addition to measuring CO2. The meter allows to store the measurement results. The CO2 meter is compact and easy to use.The Tenmars TM-187 CO2 meter is used to measure temperature and CO2 in the environment, the device is beautifully designed with a colorful LED display.Can be used for wall or desktop use for daily temperature and CO2 monitoring.
    atribut:
    • Measurement Range: Temperature : -20.0°C-70.0°C/-4.0°F-158.0°F; Humidity : 1%~99%RH; Carbon dioxide : 1~9999PPM
    • Resolution: Temperature : 0.1; Humidity : 0.1, Carbon dioxide : 1
    • Accuracy: Temperature : ±1°C(5°C~60°C) ±2°F(41°F~140°F) Other ranges ±2°C/±4°F; Humidity : ±5%RH (20~80%RH@25°C) Other ranges ±8%RH; Carbon dioxide : ±70PPM or ±5% (≦2000PPM) Other ranges ±7%; Analog Output : ±0.3mA or ±2%(load≦250Ω)
    • Power: AC Input : 24Vac/Vdc±20%(50~60Hz); DC Input : 9~15V
    • Update Rate: Once per second
    • Computer Interface: USB; RS-232; RS-485
    • Dimension (LxWxH) (mm): 260x178x47
    • Dry Contact Specification: Maximum 1A @30Vdc (Normal open)
    • Power Consumption Operation (W): ≦ 7
    • Transmission Format (bps): 115200 8:N:1
  2. FOMAC Coffee Grinder (Penggiling Kopi)
    Mulai

    Rp709.900

    FOMAC Coffee Grinder (Penggiling Kopi)
    Deskripsi:
    Mesin Penggiling Kopi COG-HS600 berfungsi untuk menggiling biji kopi menjadi kopi bubuk siap seduh. Mesin Penggiling Kopi COG-HS600 ini dapat mengatur tingkat kehalusan bubuk kopi sesuai yang anda inginkan. Dengan bentuk mesin yang tidak terlalu besar dan ringan, produk ini sangat cocok digunakan di rumah tangga dan cafe. Putaran gilingan yang halus tetap menjaga kesegaran aroma dan rasa kopi.
  3. Lascar Temperature Data Logger
    Mulai

    Rp3.599.900

    Lascar Temperature Data Logger
    Deskripsi:
    This 21CFR compliant, standalone data logger measures over 32,000 readings from inter-changeable J, K or T type thermocouples. Supplied with a K Type probe, its measurement range out of the box is from 0 to +200°C (-32 to +392°F).Used in conjunction with Lascar's 21CFR Part 11 software, the logger enjoys all of the core offerings of the original EasyLog software, but with additional 21CFR characteristics including user permissions, encrypted data which cannot be edited, full audit trail and electronic signatures for all activity. Easily set up the logger and view downloaded data by plugging the unit into a PC’s USB port.
    atribut:
    • Data Logger Type: Temperature
    • Hazardous Area Certification: No
    • Product Type: Data Logger
  4. Zebra Barcode Label Scanner (Pemindai Barcode)
    Mulai

    Rp6.299.900

    Zebra Barcode Label Scanner (Pemindai Barcode)
    Deskripsi:
    Corded barcode label scanners plug into USB outlets. They don't require batteries, which saves users the time and hassle of charging and replacing batteries. Corded barcode label scanners are commonly used at counters at retail stores.
    atribut:
    • UNSPSC: 43211701
    • For Computer Operating System: PC
    • Operating Temperature Range (°F): 32 to 122
  5. UNI-T UT330+ Series Temperature Humidity Meters (Pengukur Suhu dan Kelembaban)
    Mulai

    Rp2.399.900

    UNI-T UT330+ Series Temperature Humidity Meters (Pengukur Suhu dan Kelembaban)
    Deskripsi:
    UT330+ series meters measure temperature and humidity with low power consumption and high precision. The measured data can be saved and exported to PC software for further analysis. These meters can be used in factories, food, health, environmental protection, and other fields. Models in UT330+ Series: UT331+, UT332+
    atribut:
    • Alarm Setting: Yes
    • Auto Power OFF: Yes
    • Backlight: Yes
    • Data Hold: Yes
    • Data Storage: 299 groups
    • Dew Point Temperature (°C): -78.2~70.0, (±0.8)
    • Humidity (%RH): 0~99.9, 10%~80.+2 For others:+2.5
    • Manual/Auto Storage Selectable: Yes
    • Max/Min Measurement: Yes
    • PC Software Analysis: Yes
    • Resolution Humidity (%RH): 0.1
    • Temperature (°C): -20.0~70.0, ±0.3
    • Temperature Resolution (°C): 0.1
    • USB Communication: Yes
    • Unit Setting: °C or °F
    • Wet Bulb Temperature (°C): -21.6~70.0, ±0.3
  6. OHAUS Mixer Vortex Mini (Pengocok Tabung)
    Mulai

    Rp4.899.900

    OHAUS Mixer Vortex Mini (Pengocok Tabung)
    Deskripsi:
    Four OHAUS Mini Vortex Mixer models for gentle to high-speed reliable mixing. Non-digital model offers variable speed control, and digital model allows input of the exact speed and time to achieve repeatable results every time. Pulsing model features a unique pulse action that reduces heat generation, while providing more effective mixing and cell disruption. Fixed speed model offers simple one-touch, high-speed mixing for repeat applications.
    atribut:
    • DimensionsLxHxW (cm): 21x16.5x12.3
    • Duty Rating: Intermittent
    • Capacity (kg): 0.5
    • Power: 120V, 1.2A, 50/60Hz
    • Power Consumption (W): 135
    • Safety Certification: TUV
  7. Interscience Colony Counter (Alat Hitung Koloni)
    Mulai

    Rp30.999.900

    Interscience Colony Counter (Alat Hitung Koloni)
    Deskripsi:
    Scan 100 enables the accurate counting of colonies on any type of media. The integrated USB key enables to export the results to guarantee traceability.
  8. Microtemp Surface Temperature Probe (Termometer Digital)
    Mulai

    Rp2.899.900

    Microtemp Surface Temperature Probe (Termometer Digital)
    Deskripsi:
    Type K magnetic temperature probeModel No. : HP-202A-B25Magnetic temperature probe is ideal for measuring surface temperature such as motors, dryers, hot plates, iron surface, blast furnances, transformers, and heating elements.
Daftar Harga freezer second Terbaru November 2026
Tenmars Large LED Screen CO2Rp26.999.900
FOMAC Coffee Grinder (Penggiling Kopi)Rp709.900
Lascar Temperature Data LoggerRp3.599.900
Zebra Barcode Label Scanner (Pemindai Barcode)Rp6.299.900
UNI-T UT330+ Series Temperature Humidity Meters (Pengukur Suhu dan Kelembaban)Rp2.399.900
TESTO Temperature Data LoggerRp6.999.900
OHAUS Mixer Vortex Mini (Pengocok Tabung)Rp4.899.900
RS PRO Pt100 Sensor (Sensor Suhu)Rp189.900
Interscience Colony Counter (Alat Hitung Koloni)Rp30.999.900
Alba Sliding Glass Door Filing Cabinet with 1 Shelf (Lemari Arsip)Rp2.799.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)