Beli forklift toyota di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitsubishi Forklift DieselDeskripsi:The latest generation of GRENDiA continues to set the very highest standards for IC engine counterbalance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.atribut:
- Power Source: Diesel
- Lift Height (mm): 3000
- HELI Truk Forkliftatribut:
- Lifting Height (mm): 3000
- NICHIYU Counter Balance Electric Forklift TruckDeskripsi:The Nichiyu FB-80 Series electric forklift is pioneering the future of logistics with its cutting-edge ECO technology.Boasting an intelligent and sustainable energy management system, this eco-friendly electric forklift promises consistent optimal performance. It is equipped with powerful drive technology and superb hydraulics. It is not only economically efficient and reliable, but also excels in safety, stability and ergonomics. The FB-80 Series is pushing boundaries in electric forklift technology and redefining logistics excellence.ECO Excellence: At a heart of the FB-80 Series forklift lies its industry-leading ECO technology that is clean and efficient. Low energy consumption combines with minimal maintenance and resilient recovery ensure superb load handling and outstanding drive control.atribut:
- Lift Height (h3) (mm): 3000
- Load Center - Distance (mm): 500
- Overall Height With Mast Raised (h4) (mm): 4055
- Forks Length L (mm): 1070
- NAMI Truk Forklift Elektrik Counter Balance TKA 3 Fulcrumatribut:
- Operator Type: Seated
- Max. Lifting Height: 3000mm
- Load Center: 500mm
- Fork Dimensions-L/W/T: 920x100x35mm
- Lifting Speed Laden/Unladen (mm/s): 125/170
- Toyota Material Handling Charger AssyDeskripsi:Sebagai Charger battery tractionatribut:
- Part Number: 25890-N1110-71
- Compatible Model Unit: FORKLIFT BATTERY
- NAMI Truk Forklift Elektrik Counter Balance TKatribut:
- Power Type: Battery
- Operation Type: Seated
- Load Center: 500mm
- Rim Size Rear: 4.33R-8
- Tyres No. Front/Rear (X=drive): 2X/2
- NAMI Hand Reach Stacker Elektrik TFZ Tipe Seatedatribut:
- Power Type: Battery
- Operation Type: Seated
- Load Center: 600mm
- Tyres Front/Rear: Solid PU
- Tyres No. Front/Rear (X=drive): 2/1X
- KESTONE Forkliftatribut:
- Fuel: Diesel
- NICHIYU Truk Forklift Elektrikatribut:
- Load Center (mm): 500
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- BYD Electric Forkliftatribut:
- Charging (hour): 45325
- Operator: Seated
- Working Time (hour): 6-7
- PaperOne Kertas HVS A4 75gsm (Kertas Fotocopy)Deskripsi:Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.atribut:
- Size: A4
- Paper Type: HVS Copier Paper
- Number of Sheets: 500
- Color: White
- Paper Weight (gsm): 75
- Size (mm): 210x297
- Non Brand Fork Extention Forkliftatribut:
- Fork Length (m): 2
- KRISBOW Forklift ElectricDeskripsi:-Fast battery charging process, efficient, and long-term use-Increase productivity and reduce time wasted on maintenance-Operators are easy to operate the unit as needed and safety when operatingatribut:
- Power: Electric
- HELI Truk Forklift Elektrik Akiatribut:
- Lifting Height (mm): 3000
- GRAM Forklift Scaleatribut:
- Size (kg): 2000
- Battery Life Indicator (hour): 45
- Blade Battery Life (hour): 72
- Blade Height (mm): 59
- Blade Material: Superior in Epoxy Painted Steel, Base in Steel with Protective Coating
- Blade Sealing Protection: IP-54
- Display: 6-Digit Backlit LCD
- Fork Dimensions (mm): 1257x540x135
- Height of Digits (mm): 25
- Indicator Dimensions (mm): 220x182x86
- Indicator Material: ABS
- Indicator Sealing Protection: IP-65
- Internal Connectivity: Wifi
- Load Censor: 4 pcs. Load Cells Type H8C Rebel
- Packaging Dimensions (mm): 1400x800x200
- Power Supply (V/Hz): 230/50 (Euro), 11 AC
- Resolution (g): 1000
- Type of Fork Attachment: FEM2
- Weighing units: kg
- Working Temperature (°C): +5/+35
- HELI Truk Forklift Elektrik Baterai Lithiumatribut:
- Lifting Height (mm): 3000
- KRISBOW Hand PalletDeskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- IMOW Electric Forkliftatribut:
- Operator Type: Seated
- Mitsubishi Bensin Forkliftatribut:
- Power Source: Gasoline/Petrol/LPG
- Lift Height (mm): 3000
- Load Center Distance (mm): 500
- Operator Type: Seated
- Tyres: PS/PS : Pneumatic tyre (Ban hidup) single
- Oil Flow for Attachments (L/minute): 60
- Type of Drive Control: Powershift 1/1
Daftar Harga forklift toyota Terbaru January 2026
| Mitsubishi Forklift Diesel | Rp289.999.900 |
| HELI Truk Forklift | Rp309.999.900 |
| NICHIYU Counter Balance Electric Forklift Truck | Rp319.999.900 |
| NAMI Truk Forklift Elektrik Counter Balance TKA 3 Fulcrum | Rp309.999.900 |
| Toyota Material Handling Charger Assy | Rp279.999.900 |
| NAMI Truk Forklift Elektrik Counter Balance TK | Rp419.999.900 |
| NAMI Hand Reach Stacker Elektrik TFZ Tipe Seated | Rp539.999.900 |
| KESTONE Forklift | Rp329.999.900 |
| NICHIYU Truk Forklift Elektrik | Rp339.999.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




























































































































































/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)

/5aP107822190-6.jpg)