Beli forklift 3 ton di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KESTONE Forkliftatribut:
- Fuel: Diesel
- Mitsubishi Forklift DieselDeskripsi:The latest generation of GRENDiA continues to set the very highest standards for IC engine counterbalance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.atribut:
- Power Source: Diesel
- Lift Height (mm): 3000
- HELI Truk Forkliftatribut:
- Lifting Height (mm): 3000
- NAMI Truk Forklift Elektrik Counter Balance TKatribut:
- Power Type: Battery
- Operation Type: Seated
- Load Center: 500mm
- Rim Size Rear: 4.33R-8
- Tyres No. Front/Rear (X=drive): 2X/2
- KRISBOW Forklift ElectricDeskripsi:-Fast battery charging process, efficient, and long-term use-Increase productivity and reduce time wasted on maintenance-Operators are easy to operate the unit as needed and safety when operatingatribut:
- Power: Electric
- Mitsubishi Bensin Forkliftatribut:
- Power Source: Gasoline/Petrol/LPG
- Lift Height (mm): 3000
- Load Center Distance (mm): 500
- Operator Type: Seated
- Tyres: PS/PS : Pneumatic tyre (Ban hidup) single
- Oil Flow for Attachments (L/minute): 60
- Type of Drive Control: Powershift 1/1
- NICHIYU Counter Balance Electric Forklift TruckDeskripsi:The Nichiyu FB-80 Series electric forklift is pioneering the future of logistics with its cutting-edge ECO technology.Boasting an intelligent and sustainable energy management system, this eco-friendly electric forklift promises consistent optimal performance. It is equipped with powerful drive technology and superb hydraulics. It is not only economically efficient and reliable, but also excels in safety, stability and ergonomics. The FB-80 Series is pushing boundaries in electric forklift technology and redefining logistics excellence.ECO Excellence: At a heart of the FB-80 Series forklift lies its industry-leading ECO technology that is clean and efficient. Low energy consumption combines with minimal maintenance and resilient recovery ensure superb load handling and outstanding drive control.atribut:
- Lift Height (h3) (mm): 3000
- Load Center - Distance (mm): 500
- Overall Height With Mast Raised (h4) (mm): 4055
- Forks Length L (mm): 1070
- IMOW Electric Forkliftatribut:
- Operator Type: Seated
- BYD Electric Forkliftatribut:
- Charging (hour): 45325
- Operator: Seated
- Working Time (hour): 6-7
- SOJIHEX Electric Forkliftatribut:
- Capacity (t): 2
- Size (m): 3
- Power Supply (V/Ah): 72/100 (Lead-acid Battery)
- Lifting Motor (kW): 5 AC
- Drive Motor (kW): 5 AC
- TIRE: High wear-resistant solid tires
- NICHIYU Truk Forklift Elektrikatribut:
- Load Center (mm): 500
- KRISBOW Hand PalletDeskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- HELI Truk Forklift Elektrik Akiatribut:
- Lifting Height (mm): 3000
- Non Brand Fork Extention Forkliftatribut:
- Fork Length (m): 2
- BYD Electric Forklift CounterbalanceDeskripsi:Small in size, but with big capabilities. With a high capacity integrated ink tank and a reliably durable PrecisionCore printhead, the L11050 is built for high volume printing. Easy access to the pick-up roller from the front, and to the maintenance box from the back helps reduce overall repair downtime. The L11050 is also compatible with 003 inks, and can print up to 4,500 black pages and 7,000 colour pages. All these perks add up to a compact size that would fit comfortably in small office spaces. L11050 enables mobile printing wirelessly using Epson Smart Panel. You can download the Epson Smart Panel app on your mobile device to enjoy an intuitive control centre that enables you to set up, streamline the print head cleaning process and monitor your printer effortlessly.atribut:
- Battery (V): Lithium 80
- Charger (A): 200
- Lifting (mm): 3000
- Capacity (kg): 5000
- TIRE: Solid
- Fork (mm): 1070
- Mast (stage): 2
- Autosol Multifunction CleanerDeskripsi:AUTOSOL MULTIFUNCTION CLEANER Highly effective and at the same time material-compatible all-purpose cleaner. Dissolves oily and greasy dirt as well as street dirt etc. Can be used on all alkali-resistant surfaces such as concrete and tile floors, wall tiles, PVC, laminate, plastic and stainless steel surfaces as well as painted components on vehicles. Suitable for machine and manual use as well as for use in HD equipment.atribut:
- Packaging: Jerry Can
- PH Value: 9
- Recommended Final Dilution: 1:50 - 1:500
- Cleaner Form: Liquid
- Volume (ml): 5000
- HELI Truk Forklift Elektrik Baterai Lithiumatribut:
- Lifting Height (mm): 3000
- NAMI Truk Forklift Elektrik Counter Balance TKA 3 Fulcrumatribut:
- Operator Type: Seated
- Max. Lifting Height: 3000mm
- Load Center: 500mm
- Fork Dimensions-L/W/T: 920x100x35mm
- Lifting Speed Laden/Unladen (mm/s): 125/170
- HELI Electric Forklift G2 Seriesatribut:
- Rated Capacity (kg): 1500
- Mast Type: M300, 2-Stage
- Lifting Height (mm): 3000
- Long Fork (mm): 920
- Charger: 80V / 100A
- Load Center (mm): 500
- Tyre Type: Pneumatic
Daftar Harga forklift 3 ton Terbaru April 2026
| KESTONE Forklift | Rp329.999.900 |
| Mitsubishi Forklift Diesel | Rp289.999.900 |
| HELI Truk Forklift | Rp309.999.900 |
| NAMI Truk Forklift Elektrik Counter Balance TK | Rp419.999.900 |
| KRISBOW Forklift Electric | Rp459.999.900 |
| Mitsubishi Bensin Forklift | Rp279.999.900 |
| NICHIYU Counter Balance Electric Forklift Truck | Rp319.999.900 |
| HELI Electric Forklift | Rp449.999.900 |
| IMOW Electric Forklift | Rp299.999.900 |
| BYD Electric Forklift | Rp599.999.900 |
Data diperbarui pada 20/04/2026 (Harga belum termasuk PPN)