Beli follower bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INA Stud Type Track RollersDeskripsi:-The outer ring is thick and the outer diameter is crowned.-Can support a large radial load.-Lubricant can be supplied through the shaft.-Lubricated with grease of lithium soap base.-A DIN standard product.-With a nut oiling nipple. -Hexagon Socket Typeatribut:
- Outer Ring: Spherical outer ring shape
- Precision Grade: JIS B 1514 0 class
- Material: High Carbon Chromium Steel Bearing
- Working Temperature Range: -30 to 70°C
- THK Cam Followers Bearingatribut:
- Outer Diameter (mm): 22
- Threaded: M10x1.25
- Overall Length (mm): 36
- Outer Ring Width (mm): 12
- THK Cam FollowerDeskripsi:It is installed in the same mounting hole as the popular cam follower (CF type), and the stud mounting part and stud head are eccentric from 0.25mm to 1.0mm, so that the position can be easily finely adjusted by turning the stud. Highly integrated cam follower. This greatly reduces the assembly man-hours such as alignment with cam grooves, backlash prevention, leveling of multiple mounting, and precision machining of mounting hole positions.
- IKO Cam Follower CF6 Seriesatribut:
- Dimension D1 (mm): 6
- Dimensions d (mm): 16
- Dimension G (mm): M6x1
- Dimension C (mm): 11
- Dimension Max. B (mm): 12.2
- Dimension Max. B1 (mm): 28.2
- Basic Dynamic Load Rating (N): 2930
- Basic Static Load Rating (N): 2920
- THK Cam Follower CF 10 Seriesatribut:
- Threaded (G) (mm): M10x1.25
- Stud Diameter (d) (mm): 10
- Outer Ring Width C (mm): 12
- Overall Length B1 (mm): 36
- THK Cam Follower CF-AB Type (Cylindrical Outer Ring, with Cage, with Seal)Deskripsi:The conventional product needed to manufacture a jig and install a plug and a Grease nipple, but the cam follower with Grease nipple CF-AB has Grease nipples on both sides, so it can be used immediately after being taken out of the box. The Also, using a hexagon wrench, the stud can be fixed from either the head side or the screw side, and grease can be supplied from both directions. Since installation and maintenance are possible without worrying about the installation space, work efficiency is improved.atribut:
- Type: With Seal
- THK Rod-end PHS Type (Left-hand Thread Type)Deskripsi:The structure is made of a special alloy that is well-fitted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, providing high rigidity and high wear resistance. Grease can be applied to the sliding surface from the Grease nipple.atribut:
- JIS Class: JIS Class 2
- Material: Holder: S35C (colored chromate treatment) Spherical inner ring: SUJ2 HRC58 or higher (hard chrome plating treatment) Bush: Special copper alloy
- Type: Left-hand thread type
- SENSI Disposable Nurse Cap (Pelindung Kepala)Deskripsi:- Liquid proof, Latex Free, Lint Free- Double-stitched Soft Elastic Headband- Lightweight, Breathable, Comfortable- One size fits allatribut:
- Color: Green
- Size: All Size
- SKF Cam FollowerDeskripsi:Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a double row full complement cylindrical roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
- THK Cam Follower CF 12 Seriesatribut:
- Threaded (G) (mm): M12x1.5
- Stud Diameter (d) (mm): 12
- Outer Ring Width C (mm): 14
- Overall Length B1 (mm): 40
- IKO Cam Follower CF8 Seriesatribut:
- Dimension C (mm): 11
Daftar Harga follower bearing Terbaru March 2026
| IKO Cam Follower CF1 Series | Rp84.900 |
| IKO Cam Follower CL Series | Rp159.900 |
| INA Stud Type Track Rollers | Rp229.900 |
| THK Cam Followers Bearing | Rp159.900 |
| IKO Cam Followers | Rp65.900 |
| THK Cam Follower | Rp199.900 |
| NTN Cam Follower | Rp289.900 |
| IKO Cam Follower CF Series | Rp98.900 |
| NTN Tapered Roller Bearing | Rp37.900 |
| IKO Cam Follower CF6 Series | Rp249.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



























































































































































/NTN%20Tapered%20Roller%20Bearing/ohP102398881-3.jpg)



/qwP106589968-1.jpg)
/diP106591486-1.jpg)
/P102275153-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Tutup%20Kepala%20Ruang%20Bersih/SENSI%20Disposable%20Nurse%20Cap%20(Pelindung%20Kepala)/P102036907-1.jpg)