Beli foam sealant di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dowsil Glass Sealant Acetic (Lem Silikon)Deskripsi:General purpose 100% silicone adhesive/sealant APPLICATIONS - General industrial sealing and bonding applications. - Glaze and waterproof for Windows - Doors - Shopfronts - Internal fixture and fittings - Skylights TYPICAL PROPERTIES Specification Writers: These values are not intended for use in preparing specifications.atribut:
- Appearance: Non-slum paste
- Tack-free Time (minute): 11
- Density (g/cm³): 369
- Tensile Strength (MPa): 2.1
- POLY-PUSH Reducer Socketatribut:
- Material: PE
- Pressure Nominal (bar): 16
- Standards: EN ISO 15874AS/NZS4129
- GRH PU Foam Sealant (Busa Pengisi Celah)atribut:
- Color: Beige
- POLY-PUSH Sambungan Pipa Teeatribut:
- Material: PE
- Pressure Nominal (bar): 16
- Standards: EN ISO 15874AS/NZS4129
- Kingdom Pipe Welding Machine PPR (Mesin Las Pipa)Deskripsi:Mesin las pipa untuk sambungan pipa jenis PPR yang terbuat dari polypropylene yang tahan terhadap suhu tinggi dan biasa digunakan untuk water heater atau pemanas air untuk kebutuhan kebersihan
- Xtraseal Insulation and Construction Sealant (Busa Pengisi Celah)Deskripsi:For sealing large gaps.atribut:
- Size (ml): 750
- POLY-PUSH Straight Coupleratribut:
- Material: PE
- Pressure Nominal (bar): 16
- Standards: EN ISO 15874AS/NZS4129
- Bostik Repair Foam (Busa Pengisi Celah)Deskripsi:Bostik Fireban® Expanda Foam is a ready to use, single component, self-expanding, polyurethane foam, fire resistant up to a period of 2 hours as per AS1530.4 -2014.
- Sika Sikaboom AP High Yield Expanding Foam (Busa Pengisi Celah)Deskripsi:Sika Boom-AP is a 1-component, fast curing polyurethane foam suitable for multi-position applications. USES SikaBoom-AP is used for fixing, insulating and filling connection joints around window and door frames, pipe entries, air conditioning vents and roller blind housings. SikaBoom-AP allows insulation against noise, cold and draughts after single application CHARACTERISTICS/ADVANTAGES - 1-component - Multi-positioning foam; application in all positions - Easy application with nozzle - High expansion rate - Fast curing - Very good thermal and sound insulation - Can be cut, sanded and over painted - HFC-free Shelf life Sika Boom-AP has a shelf life of 12 months from the date of production, if stored properly in undamaged, original, sealed packaging, and if the storage conditions are met. Opened cans of Sika Boom-AP must be used within 4 weeks. Storage conditions Sika Boom-AP shall be stored in an upright position, in dry conditions, protected from direct sunlight and at temperatures between +5°C and +25°C.atribut:
- Dimensional Stability (%): ± ~5
- Thermal Conductivity (W/mk): ~0.0405
- Shear Strength (N/mm²): -0.04
- Tack Free Time (minute): -10
- Tensile Strength (N/mm²): -0.01
- IWAKI Glass Ware With Plastic Stopper Amber Graduation With Batch Certificate Flask VolumetricDeskripsi:Produk ini sering disebut Labu Ukur.atribut:
- Color: Clear
- Dextone Silicone Sealant Tube Sanitary (Lem Silikon)Deskripsi:Silikon sealant asam dengan daya rekat dan daya tahan yang tinggi. Memiliki fungsi anti jamur yang dapat dipakai di area lembab seperti kamar mandi dan dapur. Dapat digunakan ke material seperti metal, keramik, porselein dan plastik. Mampu menahan kebocoran dan memiliki tingkat penyusutan yang rendah.atribut:
- Density (g/mL): 1
- Volume (ml): 300
- Dextone Multipurpose Silicone Sealant (Lem Silikon)Deskripsi:Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.atribut:
- Specific Gravity (g/mL): 0.97
- Temperature Resistance (°C): -45 to 150
- Elasticity (%): 580
- Pressure Power (g/minute): 633
- Hardness: 19 Shore-A
- Movement Capacity (%): 25
- Dowsil Neutral Plus Silicone Sealant (Lem Silikon)Deskripsi:A cost effective, multi-purpose, neutral cure silicone sealant offering long term durability in a range of general sealing, general glazing, waterproofing and trade applications. Non-corrosive to concrete, brick and metals.atribut:
- Adhesion to: Glass, Metal, Brickwork, Concrete
- Application Temperature Range (°C): -10 to 50
- Cure type: neutral Cure
- Durometer Hardness, Shore A: 19
- Elongation: 3
- High Service Temperature (°C): 150
- Low Service Temperature (°C): -50
- Movement Capability: 0.15
- Size (ml): 300
- Tensile Strength (psi): > 145
- Water Resistant: Yes
- Working Time: 10 Minutes
- PUFF DINO PU Foamatribut:
- Volume (ml): 750
- POLY-PUSH Male Adaptor (Adaptor Drat Luar)atribut:
- Material: PE
- Pressure Nominal (bar): 16
- Standards: EN ISO 15874AS/NZS4129
- Wipro Pipe Heating Machine (Mesin Pemanas Pipa)atribut:
- Size (mm): 20-63
- Power (W): 1600
- Voltage (V): 220
- Working range (mm): 26-63
- Working Temperature (°C): 260
- For use: PPR Pipe
- POLY-PUSH Sambungan Pipa Flange AdaptorDeskripsi:Poly Push Flange Adaptor HDPE Compression Fittings PN16Berfungsi sebagai penyambung antara pipa dengan ujung berbeda, misalnya pipa berujung polos (plain end) dengan pipa berujung flange (flanged end), atau untuk menghubungkan pipa dengan peralatan seperti valve atau pompa. Adaptor ini memungkinkan transisi yang aman dan kuat antara dua jenis sambungan yang berbeda dalam sistem perpipaan.atribut:
- Material: PE
- Pressure Nominal (bar): 16
- Standards: ISO 4427 - 2.2007/SNI 4829.2 : 2015
Daftar Harga foam sealant Terbaru October 2026
| Dowsil Glass Sealant Acetic (Lem Silikon) | Rp75.900 |
| POLY-PUSH Reducer Socket | Rp27.900 |
| GRH PU Foam Sealant (Busa Pengisi Celah) | Rp119.900 |
| POLY-PUSH Sambungan Pipa Tee | Rp33.900 |
| Kingdom Pipe Welding Machine PPR (Mesin Las Pipa) | Rp2.099.900 |
| Xtraseal Insulation and Construction Sealant (Busa Pengisi Celah) | Rp119.900 |
| POLY-PUSH Straight Coupler | Rp20.900 |
| Bostik Repair Foam (Busa Pengisi Celah) | Rp349.900 |
| Sika Sikaboom AP High Yield Expanding Foam (Busa Pengisi Celah) | Rp189.900 |
| IWAKI Glass Ware With Plastic Stopper Amber Graduation With Batch Certificate Flask Volumetric | Rp169.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dowsil%20Glass%20Sealant%20Acetic%20(Lem%20Silikon)/g9P103635585-2.jpg)
/POLY-PUSH%20Reducer%20Socket/kiP112008738-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Urethane/GRH%20PU%20Foam%20Sealant%20(Busa%20Pengisi%20Celah)/gdP106885589-1.jpg)
/POLY-PUSH%20Sambungan%20Pipa%20Tee/m0P112008792-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20PVC/Kingdom%20Pipe%20Welding%20Machine%20PPR%20(Mesin%20Las%20Pipa)/pqP104666926-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Urethane/Xtraseal%20Insulation%20and%20Construction%20Sealant%20(Busa%20Pengisi%20Celah)/k6P103672726-1.jpg)
/POLY-PUSH%20Straight%20Coupler/liP112008774-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Urethane/Bostik%20Repair%20Foam%20(Busa%20Pengisi%20Celah)/omP108104886-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Urethane/Sika%20Sikaboom%20AP%20High%20Yield%20Expanding%20Foam%20(Busa%20Pengisi%20Celah)/4oP103209168-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20PVC/MAXPOWER%20PPR%20Pipe%20Heater%20(Mesin%20Las%20Pipa)/P102054925-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/PUFF%20DINO%20PU%20Foam/rhP105718989-1.jpg)
/POLY-PUSH%20Male%20Adaptor%20(Adaptor%20Drat%20Luar)/itP112008677-1.jpg)
/6uP108533246-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20PVC/Lesso%20Welding%20Machine%20(Mesin%20Las%20Pipa)/kiP106175738-1.jpg)
%20Mekanik/POLY-PUSH%20Sambungan%20Pipa%20Flange%20Adaptor/ibP112008659-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)