Beli foam insulation di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Insulflex Insulation Foam TapeDeskripsi:Insulation Tape-Insulflex also offers standard accessories to compliment the insulation of Insulflex manufactured closed-cell elastomeric insulation.-Insulflex Insulation Foam Tape is a self adhesive CFC free synthetic rubber based insulating tape for strong bonding and longer durability and yet retaining it’s insulating properties. Ideal for insulating pipe joints, valves, short pipe length and etc. It is quick and easy to apply.-Insulflex Insulation Foam Tape adheres firmly to all types of pipe metal and plastic surface. It will not delaminate easily as the adhesive side is made of very high quality synthetic rubber based material.atribut:
- Thickness (mm): 3
- Length (m): 9.14
- Tensile Strength: Excellent
- Usage: Insulation Protection
- Color: Black
- Adhesion: Pressure Sensitive Adhesive
- Adhesive Strength (g): 1000 (25mm Area)
- Adhesive Surface: Synthetic Rubber
- Againts Oil & Grease: Good
- Application: Insulation Accessories
- Fire Rating (Tape): BS 476 Part 7 - Class 1
- Ozone Resistance: ASTM 1171 - Good
- Size: BS 476 Part 7, ASTM D 1171
- Standard: BS 476 Part 7, ASTM D 117
- Temperature Range (°C): -20to 80
- Thermal Coductivity (W/mk): 0.035 (at 20°C)
- Insulflex AdhesiveDeskripsi:Characteristics-Synthetic rubber based adhesive-Ensure strong joining of insulation to avoid condensationConsumption : 3m sq / per liter (Smooth surface)atribut:
- Volume (ml): 800
- Color: Black
- Adhesion Strength: Excellent
- Water Resistant: Good (After Drying)
- Xtraseal Insulation and Contruction SealantDeskripsi:For sealing large gaps.atribut:
- Size (ml): 750
- TRUSCO Heat Insulation TubeDeskripsi:It is a polyethylene foam with excellent heat resistance. Easy construction is possible with one touch tape.Material : Heat insulation part / polyethylene foam, skin part / polyethylene resin, separate part / polyethylene filmUse : Prevent condensation on the water supply pipe. Preventing temperature drop of buried pipe.atribut:
- Type: PVC pipe
- Inner Diameter (mm): 32
- Length (m): 2
- Applicable Pipe: PVC pipe PV 25
- Mass (g): 171
- ARMACELL Lightweight Polyethylene Foam Rubber InsulationDeskripsi:Polyethylene foam rubber insulation tubes cover a length of straight pipe or tubing. This insulation is factory cut-to-length and preformed to save fabrication time in the field.atribut:
- UNSPSC: 30141505
- Color: Black
- Flame Spread Index: 25
- Flexibility: Flexible
- Foam Cell Type: Closed
- Insulation Material: Polyethylene
- Plenum Rating: Plenum Rated
- Smoke Developed Index: 50
- TECHLITE INSULATION Breathable Melamine Foam InsulationDeskripsi:These melamine foam insulation sheets cover odd-shaped equipment and large diameter tube or pipe. They can be cut and glued or fastened in place to fit the needs of the application.atribut:
- Flame Spread Index: 25
- Flexibility: Flexible
- Foam Cell Type: Open
- Insulation Material: Melamine
- Maximum Operating Temperature (°F): 350
- Minimum Operating Temperature (°F): -40
- Plenum Rating: Plenum Rated
- Smoke Developed Index: 50
- PUFF DINO PU Foamatribut:
- Volume (ml): 750
- TRUSCO Foam Polyethylene Sheet (Lembaran PE)atribut:
- Material: Polyethylene Foam
- Working Temperature Range (°C): -20 to 70
- Density (kg/m³): 25
- Color: Grey
- Length (mm): 1000
- Purpose of Use: Box cushioning material, cushioning material, organizing sheet, work.
- Width (mm): 1000
- Harmony Insulation XLPE Thermal FoamDeskripsi:Harmony Foam meredam panas dan meredam suara lebih baik dari bubble. Material yang digunakan yaitu XPE Foam sehingga kualitas bahan lebih tahan lama, material foam tidak akan kempes. Warna tidaak cepat memudar, sehingga fungsi dan kegunaan produk tetap terjaga.Thermal Conductivity (ASTM C518) : 0.02953 W/m.k (@temp 24.5°C)/Humidity (RH) 56% Water Vapour Permeance (ASTM E96/TUV Singapore) : 2.09 x 10 g/Pa.m².s | 3.7 x 10-2 PermResistant to Fungi (ASTM G21/SGS Korea) : Zero Growth (Result Test: 0)VOC Emission Rate (ASTM DS116) - Korea Conformity Laboratories (KCL) : Low VOC Emitting (Total Volatile Organic Compounds 0.036mg/m².h)atribut:
- Roll Size (m): 1.2x25
- Coverage Area (m²): 30
- Density (kg/m³): 25 (Core Foam Only)
- Foam Type: TL-XPE/Chemically Crosslinked Closed Cell Polyolefin Foam
- Lamination: Metalized Foil
- Operating Temperature Range (°C): -40~+85 (no adhesive)
- ALLEX Cutter for Insulationatribut:
- Blade Length (mm): 200
- EnerLife Single Foam TapeDeskripsi:Jenis Foam: IXPE Foam, lebih tahan lama dan kuat dibanding PE Foam.Kegunaan single foam tape bisa untuk otomotif, elektronik, bangunan, kaca, AC, panel listrik dll.atribut:
- Thickness (mm): 3
- Armaflex Insulation Pipe H-Series Class 1Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.atribut:
- Length (m): 2
- AB Foam Pipe insulationDeskripsi:AB XLPE - FOAM is an answer for various application areas requiring low thermal conductivity and fire class approved product with very flexible still tough insulation material which offers ease of installation along with durable life span.atribut:
- Material: XLPE + aluminium foil
- Length (mm): 2000
- FOAMGLAS High-Temperature Cell Glass InsulationDeskripsi:These cellular glass insulation tubes cover a length of straight pipe or tubing. They are factory cut-to-length and preformed to save fabrication time in the field. Cellular glass insulation is rigid so preformed shapes are sold in halves and must be sealed and banded together when installed.atribut:
- UNSPSC: 30141505
- Color: Black
- Flame Spread Index: 25
- Flexibility: Rigid
- Foam Cell Type: Closed
- Installation Style: Slit in Half
- Insulation Material: Cellular Glass
- Maximum Operating Temperature (°F): 900
- Minimum Operating Temperature (°F): -450
- Plenum Rating: Plenum Rated
- Merck Millipore Classic Glass Filter Holder 47mm FunnelDeskripsi:Millipore Classic Glass Filter Holders - Kit47 mm, Glass frit membrane support, 300 mL funnelThe Classic Glass Filter Holder is an essential tool for every research lab. The holder's multipurpose design is appropriate for a variety of applications and is available in three different support materials for compatibility with your specific application needs. This item is a Kit composed of the following items:(Catalog Number - Description)XX1014704 - Millipore Glass funnel, 300 mL, 47 mm, Borosilicate, Ground glass sealXX1014703 - Millipore Spring Clamp, 47 mm, AluminumXX1014702 - Millipore Glass Base and Stopper, 47 mm, Glass frit membrane supportALIGNED05 - Millipore Alignment Guide, 47 mm, 5/PKFeatures & Benefits:- Designed for easy loading and removal of membranes- Three membrane support materials options to suit a variety of applications - UV sterilize or autoclave with filter in place for bacteriological analysisApplications:General Filtration and Clarification, Bacteriological Analysis, Particulate Contamination Analysis of Oils and Hydraulic Fluids, Exfoliative Cytologyatribut:
- Filter Diameter (mm): 47
- Filtration Area (cm²): 9.6
- Fitting Inlet: Funnel
- Funnel Capacity (ml): 300
- Fitting Outlet: No. 8 perforated silicone stopper mounts in standard 1 L and 4 L filtering flasks
- Height (cm): 22.9
- Material Size: 1
- Pressure/Vacuum: Vacuum
- Quality Level: MQ100
- Seal Material: Glass
- Sterilization: UV sterilize or autoclave without filter in-place
- Insulflex Single Insulation Tubing Class 1atribut:
- Length (m): 1.8
- Standard: ISO9001:2015, ISO14001: 2015
- Color: Black
- Type: Air Conditioning, Refrigeration, Chiller Insulation
- Application: Air conditioning, Refrigeration, Chiller & Hot Water Piping
- Certification: FM Approved Class 0, TUV/PSB, ROHs, REACH, UL 94, GBCA, SGBC
- Flammability: Class 1 & Class 0
- TRUSCO Heat Insulation TubeDeskripsi:It is a polyethylene foam with excellent heat performance. Easy execution is possible with one touch tape. Back Split Type. Thickness 10mm.atribut:
- Separate Section Materials: Polyethylene Film
- Skin Part Materials: Polyethylene Resin
- Thermal Insulation Part Materials: Polyethylene Foam
- Length (m): 2
- Sika Sikaboom AP High Yield Expanding FoamDeskripsi:Sika Boom-AP is a 1-component, fast curing polyurethane foam suitable for multi-position applications. USES SikaBoom-AP is used for fixing, insulating and filling connection joints around window and door frames, pipe entries, air conditioning vents and roller blind housings. SikaBoom-AP allows insulation against noise, cold and draughts after single application CHARACTERISTICS/ADVANTAGES - 1-component - Multi-positioning foam; application in all positions - Easy application with nozzle - High expansion rate - Fast curing - Very good thermal and sound insulation - Can be cut, sanded and over painted - HFC-free Shelf life Sika Boom-AP has a shelf life of 12 months from the date of production, if stored properly in undamaged, original, sealed packaging, and if the storage conditions are met. Opened cans of Sika Boom-AP must be used within 4 weeks. Storage conditions Sika Boom-AP shall be stored in an upright position, in dry conditions, protected from direct sunlight and at temperatures between +5°C and +25°C.atribut:
- Dimensional Stability (%): ± ~5
- Thermal Conductivity (W/mk): ~0.0405
- Shear Strength (N/mm²): -0.04
- Tack Free Time (minute): -10
- Tensile Strength (N/mm²): -0.01
- Insulflex Insulation Sheet Class 1atribut:
- Standard: ISO9001:2015, ISO14001: 2015
- Color: Black
- Type: Air Conditioner, Chiller Insulation, Duct system
- Application: Ducting, Chilled Water Piping & Commercial
- Certification: FM Approved Class 0, TUV/PSB, ROHs, REACH, UL 94, GBCA, SGBC
- Density (kg/m³): 55 - 80
- Flammability: Class 1 & Class 0
- Temperature Limit (°C): -40 to + 105
- Thermal Conductivity (W/mk): 0.035 (K Value)
Daftar Harga foam insulation Terbaru March 2026
| Insulflex Insulation Foam Tape | Rp77.900 |
| Insulflex Adhesive | Rp269.900 |
| Xtraseal Insulation and Contruction Sealant | Rp98.900 |
| TRUSCO Heat Insulation Tube | Rp119.900 |
| ARMACELL Lightweight Polyethylene Foam Rubber Insulation | Rp359.900 |
| TECHLITE INSULATION Breathable Melamine Foam Insulation | Rp699.900 |
| PUFF DINO PU Foam | Rp229.900 |
| TRUSCO Foam Polyethylene Sheet (Lembaran PE) | Rp359.900 |
| Harmony Insulation XLPE Thermal Foam | Rp759.900 |
| ALLEX Cutter for Insulation | Rp339.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Xtraseal%20Insulation%20and%20Contruction%20Sealant/k6P103672726-1.jpg)



%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/PUFF%20DINO%20PU%20Foam/rhP105718989-1.jpg)
/P101503998-1.jpg)










%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Sikaboom%20AP%20High%20Yield%20Expanding%20Foam/4oP103209168-1.jpg)