Merck Millipore Classic Glass Filter Holder 47mm Funnel (Corong Filtrasi Kaca)

Sebelum PPN:
Rp7.599.900 - Rp9.299.900
Spesifikasi
Filter Diameter (mm)47
Filtration Area (cm²)9.6
Fitting InletFunnel
Funnel Capacity (ml)300
Fitting OutletNo. 8 perforated silicone stopper mounts in standard 1 L and 4 L filtering flasks
Height (cm)22.9
Material Size1
Pressure/VacuumVacuum
Quality LevelMQ100
Seal MaterialGlass
SterilizationUV sterilize or autoclave without filter in-place

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Millipore Classic Glass Filter Holders - Kit
47 mm, Glass frit membrane support, 300 mL funnel

The Classic Glass Filter Holder is an essential tool for every research lab. The holder's multipurpose design is appropriate for a variety of applications and is available in three different support materials for compatibility with your specific application needs.

This item is a Kit composed of the following items:
(Catalog Number - Description)
XX1014704 - Millipore Glass funnel, 300 mL, 47 mm, Borosilicate, Ground glass seal
XX1014703 - Millipore Spring Clamp, 47 mm, Aluminum
XX1014702 - Millipore Glass Base and Stopper, 47 mm, Glass frit membrane support
ALIGNED05 - Millipore Alignment Guide, 47 mm, 5/PK

Features & Benefits:
- Designed for easy loading and removal of membranes
- Three membrane support materials options to suit a variety of applications
- UV sterilize or autoclave with filter in place for bacteriological analysis

Applications:
General Filtration and Clarification, Bacteriological Analysis, Particulate Contamination Analysis of Oils and Hydraulic Fluids, Exfoliative Cytology
Feature
Application :
47 mm, Glass frit membrane support, 300ml funnel

Ulasan Produk

Tidak ada ulasan