Insulflex Insulation Foam Tape (Lakban Foam Insulasi)
#Grup produk P107758866
Spesifikasi
| Thickness (mm) | 3 |
|---|---|
| Length (m) | 9.14 |
| Tensile Strength | Excellent |
| Usage | Insulation Protection |
| Color | Black |
| Adhesion | Pressure Sensitive Adhesive |
| Adhesive Strength (g) | 1000 (25mm Area) |
| Adhesive Surface | Synthetic Rubber |
| Application | Insulation Accessories |
| Fire Rating (Tape) | BS 476 Part 7 - Class 1 |
| Standard | BS 476 Part 7, ASTM D 117 |
| Thermal Coductivity (W/mk) | 0.035 (at 20°C) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Insulation Tape
-Insulflex also offers standard accessories to compliment the insulation of Insulflex manufactured closed-cell elastomeric insulation.
-Insulflex Insulation Foam Tape is a self adhesive CFC free synthetic rubber based insulating tape for strong bonding and longer durability and yet retaining it’s insulating properties. Ideal for insulating pipe joints, valves, short pipe length and etc. It is quick and easy to apply.
-Insulflex Insulation Foam Tape adheres firmly to all types of pipe metal and plastic surface. It will not delaminate easily as the adhesive side is made of very high quality synthetic rubber based material.
-Insulflex also offers standard accessories to compliment the insulation of Insulflex manufactured closed-cell elastomeric insulation.
-Insulflex Insulation Foam Tape is a self adhesive CFC free synthetic rubber based insulating tape for strong bonding and longer durability and yet retaining it’s insulating properties. Ideal for insulating pipe joints, valves, short pipe length and etc. It is quick and easy to apply.
-Insulflex Insulation Foam Tape adheres firmly to all types of pipe metal and plastic surface. It will not delaminate easily as the adhesive side is made of very high quality synthetic rubber based material.
Peringatan
- Mohon untuk mengecek kembali informasi ukuran dan detil produk pada Attribute Information sebelum membeli- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. produk yang diterima akan sesuai dengan informasi model number/part number
Feature
Feature :CFC free synthetic, Ozone Resistance, Waterproof
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/o2P107758866-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
