Beli flywheel holder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Flexible Flywheel Holder
    Mulai

    Rp249.900

    Wipro Flexible Flywheel Holder
    Deskripsi:
    Alat untuk menahan FLYWHEEL
  2. Daytona Motorcycle Tool Band Holder (Peralatan Perawatan Motor)
    Mulai

    Rp989.900

    Daytona Motorcycle Tool Band Holder (Peralatan Perawatan Motor)
    atribut:
    • Compatible Range: φ 50-φ 120mm
    • Material: (Grip portion, the band portion) PVC coating
  3. monotaro Motorcycle Tool Universal Pulley Holder (Peralatan Perawatan Motor)
    Mulai

    Rp329.900

    monotaro Motorcycle Tool Universal Pulley Holder (Peralatan Perawatan Motor)
    Deskripsi:
    A tool used to prevent the rotation of flywheels, clutches, pulleys, etc. With lock bolt for fixing pin spacing The pin length is longer than the conventional product, making it easier to hook.Detachment of scooter pulley and clutch outer* Do not use for any purpose other than its intended purpose.
    atribut:
    • Hole spacing (mm): 23 to 230
    • Material: CR-V
    • Overall Length L (mm): 330
    • Pin Diameter (mm): 5.9 (fixed)
    • Pin Length (mm): 5Φ:20, 9Φ:13
  4. VELOZ Flexible Flywheel Holder
    Mulai

    Rp139.900

    VELOZ Flexible Flywheel Holder
    Deskripsi:
    Dipakai untuk membuka CVT motor matic (pulley depan/belakang)Bisa juga dipakai untuk meng-Grip kampas kopling yang akan dibuka dengan kunci kopling.
    atribut:
    • Material: Chrome Vanadium Steel
    • Standard: JIS (Japanese Industrial Standards)
  5. ESCO Deep socket
    Mulai

    Rp259.900

    ESCO Deep socket
    Deskripsi:
    It is color-coded according to size.
  6. SUPER TOOL Snap Ring Pliers (Tang Jepit Snap Ring)
    Mulai

    Rp209.900

    SUPER TOOL Snap Ring Pliers (Tang Jepit Snap Ring)
    Deskripsi:
    - The phosphoric acid manganese film forming treatment of the alloy steel ensures excellent durability. - The stainless steel grip area is designed to be light and easy to grip.
  7. GRIP ON TOOLS Coupling Holder Pliers
    Mulai

    Rp159.900

    GRIP ON TOOLS Coupling Holder Pliers
    atribut:
    • Size (mm): 17-24
  8. KNIPEX Tweezer ESD Insulated
    Mulai

    Rp169.900

    KNIPEX Tweezer ESD Insulated
    Deskripsi:
    -Available in reusable ESD or disposable versions-ESD tweezers are made of 30% carbon fibre reinforced plastic, are electrically and thermally highly conductive and are characterised by high resistance to abrasion and scratching-ESD versions only: with a surface resistance between 10^2 and 10^4 ohms to compensate in a controlled manner the differences in potential between the operator and the electronic components-ESD plastic tweezers are temperature-stable up to 130° C, short-term use is possible at up to 190° C-The carbon fibre reinforced plastic of the ESD variants is extremely flexible, fatigue-resistant, vibration-reducing and water-repellent, with good chemical resistance to most oils, greases, fuels and nonpolar solvents-ESD plastic tweezers are ideal for maximum surface protection when handling sensitive electronic components, micro-mechanical parts, as well as glass and ceramic components-ESD plastic tweezers: also available as a set (92 00 05 ESD)
    atribut:
    • Reference Number: 709.CF
    • Material: Carbon Fibre Reinforced Plastic
    • Gripping Surfaces: Smooth Gripping Surfaces
    • Dimensions (mm): 115x11.5x15
    • Standard: DIN EN 61340 -5-1
    • REACH Compliant: Does Not Contain SVHC
    • Acid Resistance: Very Good
    • Corrosion-Resistant: yes
    • ESD-Tested: Yes
    • Finish: Straight
    • Magnetic: Non-magnetisable (100%)
    • RohS Compliant: Not Applicable
    • Sectors: Electronics
    • Surface: Matt Finish
    • Tips Width (A) (mm): 0.12
    • Tips Width (B) (mm): 3.3
    • Tips Width (C) (mm): 11.5
    • Tweezers Tip Version: Blunt
    • VDE Tested: No
  9. MAXPOWER Flexible Flywheel Holder (7 Rivets)
    Mulai

    Rp229.900

  10. American Tool Flexible Flywheel Holder
    Mulai

    Rp179.900

    American Tool Flexible Flywheel Holder
    atribut:
    • Overall Length (mm): 363
  11. REESE Trailer Hitch Ball
    Mulai

    Rp459.900

    REESE Trailer Hitch Ball
    Deskripsi:
    These hitch balls connect trailers to hitches. Shank diameters and hitch ball weights differ depending on the gross trailer weight that needs towing.
    atribut:
    • UNSPSC: 25181708
    • Color: Silver
    • Material: Steel
    • Resistance Properties: Corrosion-Resistant
    • Standards: SAE J-684
  12. ESCO Deep socket set
    Mulai

    Rp279.900

    ESCO Deep socket set
    Deskripsi:
    Color coded according to size. Knurled for easy hand tightening. 1/4" deep socket with ball intercept ring for hex bolts and sockets. Can be used by hand or with power tools to reach low, hard to reach areas and protruding bolt shanks. Easy to pick up even with oily hands. Hexagonal shape transmits more force and puts less strain on the bolt or recess than double hex shape.*The image shows EA617A-10.
  13. AMTECH Tracker CVT & Kunci Kopling Set
    Mulai

    Rp78.900

    AMTECH Tracker CVT & Kunci Kopling Set
    atribut:
    • Size (mm): 39x41
  14. Daytona Pulley Holder for Brand Honda (Peralatan Perawatan Motor)
    Mulai

    Rp809.900

    Daytona Pulley Holder for Brand Honda (Peralatan Perawatan Motor)
    Deskripsi:
    We have a lineup of tool sets necessary for exchanging drive system parts for 1 type/2 types of moped, which has many Daytona lineups, and for disassembling and assembling consumables!
    atribut:
    • Cell Spacing (mm): (Pin) 25-150, (claw maximum) 135
    • Pin Diameter (Φmm): 11
  15. Grip-on Flexible Flywheel Holder
    Mulai

    Rp189.900

    Grip-on Flexible Flywheel Holder
    atribut:
    • Application: All Matic Motorcycle
  16. OTC Pulley Holder Universal
    Mulai

    Rp3.499.900

    OTC Pulley Holder Universal
    atribut:
    • UNSPSC: 31160000
  17. Daytona Scissors Holder (Peralatan Perawatan Motor)
    Mulai

    Rp699.900

    Daytona Scissors Holder (Peralatan Perawatan Motor)
    atribut:
    • Accessories: Locking nut for loosening prevention
    • Pin Diameter: 5.5 and 11mm
    • Pin Length: 45-145mm
    • Overall Length: 32cm
    • Hole Intervals: (Pin) 45-145mm
  18. Pivot 3-Drive Harness
    Mulai

    Rp1.099.900

    Pivot 3-Drive Harness
    Deskripsi:
    This is a harness for each model of the 3-drive series. All 3-drive series for domestic cars are common.* Only compatible with electronic throttle vehicles.
Daftar Harga flywheel holder Terbaru October 2026
GRIP ON TOOLS Flexible Flywheel HolderRp179.900
Wipro Flexible Flywheel HolderRp249.900
Daytona Motorcycle Tool Band Holder (Peralatan Perawatan Motor)Rp989.900
monotaro Motorcycle Tool Universal Pulley Holder (Peralatan Perawatan Motor)Rp329.900
VELOZ Flexible Flywheel HolderRp139.900
ESCO Deep socketRp259.900
SUPER TOOL Snap Ring Pliers (Tang Jepit Snap Ring)Rp209.900
GRIP ON TOOLS Coupling Holder PliersRp159.900
KNIPEX Tweezer ESD InsulatedRp169.900
MAXPOWER Flexible Flywheel Holder (7 Rivets)Rp229.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)