REESE Trailer Hitch Ball

Sebelum PPN:
Rp459.900 - Rp1.999.900
Spesifikasi
UNSPSC25181708
ColorSilver
MaterialSteel
Resistance PropertiesCorrosion-Resistant
StandardsSAE J-684

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hitch balls connect trailers to hitches. Shank diameters and hitch ball weights differ depending on the gross trailer weight that needs towing.
Feature
Interchangeable Trailer Hitch Ball Vehicle Class V Ball Diameter 1 7/8 in 2 in 2 5/16 in Gross Towing Weight Capacity 8 000 lb Gross Vehicle Weight Capacity 8 000 lb Material Steel Finish Chrome Features Ideal for Towing Trailers That Have Different Coupler Sizes Interchangeable Chrome Hitch Ball System Quick and Convenient Change of Hitch Ball Sizes Ball Type Interchangeable Color Silver Resistance Properties Corrosion-Resistant Shank Diameter 1 in Shank Length 2 3/8 in

Ulasan Produk

Tidak ada ulasan