Beli flush engine di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GST52 Engine FlushDeskripsi:Formula yang berguna untuk menetralkan asam pada mesin yang berpotensi menyebabkan karat yang diakibatkan oleh proses pembakaran mesin dan mencemarkan oli. Engine Flush juga menghancurkan serta melepaskan endapan dan kerak yang menempel pada permukaan metal didalam mesin, Cairan ini aman untuk mesin berbahan bakar solar dan bensin.atribut:
- Size (ml): 300
- LIQUI MOLY Motorbike Engine FlushDeskripsi:Cleaning fluid for clearing the engine interior of troublesome deposits. Dissolves sludge and lacquer formers. All types of oil-soluble and oil-insoluble residues are brought into suspension and removed during the next oil change. An engine which has been cleaned of deposits and contamination and which is then filled with fresh oil not contaminated with old impurities can develop its full performance characteristics.Properties- cleaning and care- simple to use- does not attack common sealing materials- restores the engine to its original performance- long engine service life- highly economical- tested for the use with catalytic convertersAreas of application Flushes out and cleans the oil circuits of motorcycles with four-stroke gasoline engines. The frequency of use is dependent on the degree of contamination of the oil circuit and on the quality of the oil used.ApplicationOne 80 ml can is sufficient for 1 -2 liters of oil. Add Motorbike Engine Flush Shooter to the motor oil at running temperature before changing the oil. After adding the product, allow the engine to idle for approx. 10 minutes. Then change the oil and the filter. Motorbike Engine Flush Shooter is compatible with all commercially available motor oils. Suitable for use on motorbikes with wet clutches.atribut:
- Color/Appearance: Yellow/cloudy
- Base: Additive carrier fluid
- Form: Liquid
- Odor: Characteristic
- Viscosity (mm²/s): < 24.12@40°C
- Flash Point (°C): 61
- Size (ml): 80
- Density (g/m³): 0.805@20°C
- LIQUI MOLY Motorbike Engine FlushDeskripsi:Cleaning fluid for clearing the engine interior of troublesome deposits. Dissolves sludge and lacquer formers. All types of oil-soluble and oil-insoluble residues are brought into suspension and removed during the next oil change. An engine which has been cleaned of deposits and contamination and which is then filled with fresh oil not contaminated with old impurities can develop its full performance characteristics Properties- cleaning and care- simple to use- does not attack common sealing materials- restores the engine to its original performance- tested for the use with catalytic converters- long engine service life- highly economicalAreas of applicationFlushes out and cleans the oil circuits of motorcycles with four-stroke gasoline engines. The frequency of use is dependent on the degree of contamination of the oil circuit and on the quality of the oil used.Application One 250 ml can is sufficient for up to 4,5 liters of oil. Add Motorbike Engine Flush to the motor oil at running temperature before changing the oil. After adding the product, allow the engine to idle for approx. 10 minutes. Then change the oil and the filter. Motorbike Engine Flush is compatible with all commercially available motor oils.Suitable for use on motorbikes with wet clutches.atribut:
- Color/Appearance: Yellow/cloudy
- Form: Liquid
- Base: Additiv, Carrier Liquid
- Viscosity (mm²/s): 24.12@40°C
- Pour Point (°C): - 45
- Flash Point (°C): 61
- Odor: Characteristic
- Size (ml): 250
- Density (g/m³): 0.805@20°C
- WURTH Engine FlushDeskripsi:Membersihkan mesin dan sistem saluran oli dari dalam, memastikan performa maksimal oli yang baru.Membersihkan mesinMembuat mesin dapat mencapai performa yang maksimumMengoptimalkan emisi gas buangMudah untuk digunakanCocok untuk segala jenis oli, berbahan dasar mineral maupun sintetis.Kemasan kaleng 60 ml dapat cukup untuk menguras hingga 1 liter oli mesin.Aplikasi:Tuangkan Engine Flush ke tangki oli ketika mesin dalam keadaan panas. Jalankanmesin dengan stasioner selama sekitar 10 menit.Lalu kuraslah oli dan ganti filter oli.atribut:
- Size (ml): 60
- WURTH Engine FlushDeskripsi:Membersihkan mesin dan membuat mesin dapat mencapai performa yang maksimumMengoptimalkan emisi gas buangMudah digunakanUntuk segala jenis mesin baik petrol maupun dieselCocok untuk segala jenis oli, berbahan dasar mineral maupun sintesisatribut:
- Size (ml): 300
- FK Lubricant Super Engine FlushDeskripsi:Setelah waktu yang lama mesin bekerja dalam keadaan suhu tinggi, lumpur berminyak yang berbeda, deposit karbon dan kotor lainya terbentuk, yang menyebabkan mesin anti-frication & dan kemampuan anti oksidasi yang lemah, kebisingan mesin lebih keras, kekuatan dinamis menurun, konsumsi minyak meningkat, mesin bergetar dan masa aktif mesin menjadi singkat .SUPER ENGINE FLUSH diformulasikan dari bahan khusus yang berfungsi secara otomatis membersihkan bagian dalam mesin dengan sepenuhnya menggantikan oli lama dengan minyak baru. Serta membersihkan Koloid, residu karbon, dan lummpur berminyak, mengurangi gesekan, mengembalikan elastisitas penyegelan karet, dan mengurangi konsumsi minyak. Meiliki remover untuk korosi untuk mencegah produksi asam urusan internal mesin, mencegah mesih dari korosi dan memperpanjang masa aktif mesin. SUPER ENGINE FLUSH dapat membuat mesin berjalan mulus dan mendapatkan kembali tenaga kudanya, dan melindungi mesin dari kerusakan dan memastikan pelumas yang tepat. Hal ini dapat mencapai setiap sudut mesin dan membersihkan karbon dan gusi terakumulasi di dalam mesin.atribut:
- Size (L): 4
- DCS Super Engine ConditionerDeskripsi:- Membersihkan karbon/zat sisa pembakaran di ruang bakar, intake & throttle body. - Menghemat bahan bakar, karena proses pembakaran yang lebih sempurna. - Menghemat waktu, karena prosedur pemakaian yang mudah dan sangat singkat. - Menghemat biaya, karena tidak perlu mengeluarkan biaya yang besar untuk bongkar/turun mesin.atribut:
- Size (ml): 203
- Shell Oli Mesin Mobil Helix HX8 Fully SyntheticDeskripsi:Untuk pengendara yang mengineginkan perlindungan canggih terhadap mesin apapun tantangan berkendaranya.- Pelumas mesin fully Synthetic - Sesuai untuk mesin modernatribut:
- SAE Grade: 5W30
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- LIQUI MOLY Engine Flush PlusDeskripsi:Engine Flush Plus is a specially formulated combination of additives and carrier fluid. In combination with the carrier fluid, the highly effective detergent and dispersant additives dissolve sludge and lacquer formers. All types of oil-soluble and oilinsoluble residues are brought into suspension and removed during the next oil change. An engine which has been cleaned of deposits and contamination and which is then filled with fresh oil not contaminated with old impurities can develop its full performance characteristics.Properties- optimal engine performance- highly economical- tested for turbochargers and catalytic converters- does not attack common sealing materials- gentle cleaning- rapid cleaning- suitable for diesel particulate filters- simple to use without disassembly- minimizes wearApplication One 300 ml can is sufficient for up to 6 liters of oil. Add Engine Flush Plus to the motor oil at running temperature before changing the oil. After adding the product, allow the engine to idle for approx. 10 minutes. Then change the oil and the filter. Engine Flush Plus is compatible with all commercially available motor oils.Areas of application Cleaning and flushing out the oil circuits of gasoline and diesel engines. The use of Engine Flush Plus is dependent on the degree of contamination of the oil circuit. Can be safely used in vehicles with timing belt running in oil. Not suitable for use on motorbikes with wet clutches.atribut:
- Color/Appearance: Yellow, Brown
- Base: Additive, Carrier Liquid
- Form: Liquid
- Odor: Characteristic
- Size (ml): 300
- Density (g/m³): 0.81@20°C
- TEKIRO Kunci Oil Filter MangkokDeskripsi:Kunci untuk membuka oil filter / filter oli dengan model mangkok sehingga meminimalisir dampak kerusakan pada oil filter saat membuka ataupun mengencangkan.Utk membuka atau mengencangkan filter oli mobil.64 mm : Avanza, CRV lama, CityKunci untuk membuka oil filter / filter oli dengan model mangkok sehingga meminimalisir dampak kerusakan pada oil filter saat membuka ataupun mengencangkan.Utk membuka atau mengencangkan filter oli mobil.64 mm : Avanza, CRV lama, CityFungsi : Kunci untuk membuka oil filter / filter oli dengan model mangkok sehingga meminimalisir dampak kerusakan pada oil filter saat membuka ataupun mengencangkan.Material : Steelatribut:
- Dimension 2 (mm): 26
- Dimension 3 (mm): 26
- TEKIRO Kunci Oil Filter 2 ArahDeskripsi:alat buka dan pasang oil filter dengan diameter 2 1/2" - 4 (63 mm - 102mm), dimensi produk 22mmx14mmFungsi :alat buka dan pasang oil filter dengan diameter 2 1/2"-4Material : chrome vanadiumatribut:
- Dimension 1 (mm): 22
- Dimension 2 (mm): 14
- Material: Chrome Vanadium
- Size (mm): 63-102
- INCHEMOTO Engine FlushDeskripsi:ENGINE FLUSH adalah Produk Pembersih Ruang Mesin Kendaraan Bermotor yang sangat berguna untuk membersihkan endapan karbon sisa pembakaran di dalam mesin. Cara penggunaan: - Sebelum Ganti Oli baru, tuangkan DCS ENGINE FLUSH ke dalam Oli mesin. - Hidupkan mesin selama 20-30 Menit untuk hasil yang sempurna. - Buang Oli Bekas sampai tidak bersisa, Ganti Filter Oli & Masukan Oli Baru.atribut:
- Size (ml): 300
- LIQUI MOLY Oil Sludge FlushDeskripsi:Special highly effective combination of oil-soluble detergents and thermally stable dispersants for rapid and easy removal of black sludge and other combustion products from the engine and crankcase. The combustion chamber of a gasoline engine contains fuel and air and, after ignition and combustion, completely or partially burnt residues. Most of the combustion products escape through the exhaust system but a small proportion pass into the crankcase as blow-by gas and thus into the motor oil. Partially burnt fuel has poor oil solubility and contributes to the formation of sludge and lacquers on the metal surfaces. In the presence of oxygen, nitrogen and heat, the lubricating oil forms insoluble oxidation products which also contribute to the formation of sludge and deposits. With diesel engines, sulfur is also carried into the combustion chamber where it is converted to SO2 and SO3 during combustion and forms sulfurous and sulfuric acids together with the water which is produced from the combustion of the fuel/air mixture. These products, which initially reside in the piston rings area with the soot and low-molecular oxidized fuel residues (even there having a detrimental effect on the engine), are carried downwards with the blow-by gases or motor oil into the crankcase where they form deposits and lacquers or cause rust and wear.atribut:
- Size (ml): 300
- ERGENE Engine FlushDeskripsi:Ergene Engine Flush. Pembersih Kotoran Dan Sisa Oli Pada Mesin. Produk spesial yang terdiri dari deterjen pembersih yang sangat efektif yang akan digunakan sebelum penggantian oli biasa. Menghilangkan getah, pernis, lumpur dan kontaminan seperti deposit karbon, juga membersihkan sistem pelumasan untuk kinerja yang optimal.atribut:
- Size (ml): 300
- AOM Engine Flushatribut:
- Size (ml): 250
- ASPIRA Ban Luar ATR Untuk Motor BebekDeskripsi:Aspira ATR ban motor dengan model Trial & Motocross yang berfungsi maksimal di jalan biasa ataupun berbatuDetail :- Ban Tube Type- Ukuran 250-17- Cocok untuk Honda Grand, Honda Supra
- GST52 Engine DegreaserDeskripsi:Pembersih berkekuatan tinggi yang dapat digunakan untuk membersihkan kotoran pada aspal di body mobil, grease dan minyak yang berkerak pada mesin mobil, motor, diesel dan sparepart lainnya.
- TEKIRO Bit Magnetic Hexagon NutDeskripsi:TEKIRO MAGNETIC HEx NUT 6x65 MM / MATA ROOFING / ALAT PERKAKASKODE : SD-MH1406ORIGINAL TEKIROTekiro Magnetic Hex Nut Biasa sering digunakan pada pengerjaan pamsangan baja ringan / besi hollo.Fungsi : Untuk memasang dan melepas nut/baut denga ukuran 6mmMaterial : Chrome VanadiumDimensi : 65mm 11mm 6mmatribut:
- Material: Chrome Vanadium
Daftar Harga flush engine Terbaru November 2025
| GST52 Engine Flush | Rp37.000 |
| LIQUI MOLY Motorbike Engine Flush | Rp94.000 |
| LIQUI MOLY Motorbike Engine Flush | Rp239.900 |
| WURTH Engine Flush | Rp45.000 |
| WURTH Engine Flush | Rp199.900 |
| FK Lubricant Super Engine Flush | Rp619.900 |
| DCS Super Engine Conditioner | Rp179.900 |
| Shell Oli Mesin Mobil Helix HX8 Fully Synthetic | Rp239.900 |
| LIQUI MOLY Engine Flush Plus | Rp159.900 |
| TEKIRO Kunci Oil Filter Mangkok | Rp179.900 |
Data diperbarui pada 06/11/2025 (Harga belum termasuk PPN)






























































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/ERGENE%20Engine%20Flush/juP104788714-1.jpg)