Beli fluorine coating di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CANARY Small Scissors Fluorinecorted
    Mulai

    Rp189.900

    CANARY Small Scissors Fluorinecorted
    atribut:
    • Material: Cutting part: Stainless steel blade (SUS420 J2), Handle: ABS resin
    • Blade Length (mm): 18
    • Blade Thickness (mm): 1.5
    • Total Length (mm): 105
  2. DREMEL Chuck
    Mulai

    Rp319.900

    DREMEL Chuck
    atribut:
    • Grasp Range (mm): 0.8-3.2
  3. Noblift Scissor Lift
    Mulai

    Rp319.999.900

    Noblift Scissor Lift
    atribut:
    • Platform Size (mm): 2270x1120
    • Driving Type: Electric Driving
    • Platform Extension (mm): 900
    • Batteries (V/ah): 6/232 x4
    • Driver Motor (V/kW): E: 24/1.5; H: 24/4.5
    • Ground Clearance (Lowered) (m): 0.1
    • Ground Clearance (Raised) (m): 0.019
    • Lifting Motor (V/kW): 24/4.5
    • Overall Dimensions (LxW) (m): 2.48x1.15
    • Wheel Base (m): 1.87
  4. ENGINEER Precision Driver
    Mulai

    Rp209.900

    ENGINEER Precision Driver
    Deskripsi:
    -Precision screwdriver for small screws used by watches, cameras and glasses.-The knurled thin shaft is excellent for working in deep places.
    atribut:
    • Set Contents: DM-22, 24, 25, 33, 34, 35
  5. ANEX Annex Super Short L-Type Adapter For Electric Screwdriver
    Mulai

    Rp829.900

    ANEX Annex Super Short L-Type Adapter For Electric Screwdriver
    Deskripsi:
    Ultra-short head width 48 mm (when ultra-short bit is attached). Convenient for screwdrivers in narrow corners. It is also compatible with impact drivers. Magnet chucking that makes it easy to remove the bit.
    atribut:
    • Total Length (mm): 134
    • Insertion Angle (mm): 6.35
    • Cutting Edge: (+) 2
    • Width (mm): 48
    • Shank Diameter (mm): 6.35
    • Depth (mm): 28
  6. ANEX Bit Holder Handle (Small Handle)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp99.900

    ANEX Bit Holder Handle (Small Handle)
    Deskripsi:
    atribut:
    • Total Length: 78mm
  7. CANARY Cutter for Packaging
    Rating:
    100% of 100
    (2)
    Mulai

    Rp64.900

    CANARY Cutter for Packaging
    Deskripsi:
    -Unpacking and cutting cardboard, PP band can also be cut.-One hand slide type of blades can work efficiently.-With Strap Hole
    atribut:
    • Total Length: 110mm
    • Blade Part Materials: Stainless Steel Blade
    • Grip Material: ABS Resin
  8. CANARY Cutter for Packaging
    Mulai

    Rp99.900

    CANARY Cutter for Packaging
    Deskripsi:
    -A double-edged blade that is easy to use for cutting cardboard boxes with fluorine coating that prevents adhesive from sticking.-Special serrated blade, so vinyl ties can be cut without slipping.
    atribut:
    • Blade Length (mm): 75
    • Total Length (mm): 190
    • Main Body Materials: Polypropylene resin
    • Blade Part Materials: Stainless Steel Blade
  9. CANARY Cardboard Saw Logistics-Kun Fluorine Coating
    Mulai

    Rp109.900

    CANARY Cardboard Saw Logistics-Kun Fluorine Coating
    Deskripsi:
    Cardboard can be torn into pieces. It is sliding and small, making it convenient to carry. It can be stored safely. Ideal for unpacking and dismantling cardboard. More and more cases are being introduced due to safety measures such as foreign matter contamination and ISO standards. Because it is coated with fluorine, it is difficult to get sticky substances and can be used for a long time.For unpacking and dismantling cardboard.
    atribut:
    • TRUSCO Number: 422-4071
  10. CANARY Cutter for Packaging
    Mulai

    Rp99.900

    CANARY Cutter for Packaging
    Deskripsi:
    -A double-edged blade for cutting cardboard boxes with fluorine coating that prevents adhesive from sticking.-Special serrated blade, so vinyl ties can be cut without slipping.
    atribut:
    • Blade Length (mm): 30
    • Total Length (mm): 135
    • Main Body Materials: Polypropylene resin
    • Blade Part Materials: Stainless Steel Blade
  11. Noblift Aerial Work Platform Scissor Lift
    Mulai

    Rp199.999.900

    Noblift Aerial Work Platform Scissor Lift
    atribut:
    • Platform Extension (mm): 900
    • Batteries (V/ah): 6/232 x4
  12. OLFA Craft Saw Blade
    Mulai

    Rp66.900

    OLFA Craft Saw Blade
    Deskripsi:
    This is a replaceable blade with a smooth cut edge. Useful for cutting plastic, wood, bamboo, PVC pipes, etc.
    atribut:
    • Material: SK-95
    • AS ONE Part Number: 1-6224-02
  13. CANARY Small Scissors
    Mulai

    Rp149.900

    CANARY Small Scissors
    Deskripsi:
    -Suitable for delicate paper craft.-Possible to easily perform fine cutting work with a thin blade and a sharp blade edge.
    atribut:
    • Blade length: 18mm
    • Blade thickness: 1.5mm
    • Total Length: 105mm
    • Blade Part Materials: Stainless Steel knife blade (SUS420 J2)
    • Handle Materials: ABS Resin
  14. Car-Boy Hand-Guard
    Mulai

    Rp169.900

    Car-Boy Hand-Guard
    atribut:
    • Color: Red
    • Width (mm): 100
  15. ANEX Screwdriver with Bit
    Mulai

    Rp229.900

    ANEX Screwdriver with Bit
    Deskripsi:
    -It supports electric screwdriver bits and 6.35mm hexagonal shaft bit.-The bit can be inserted deeply to suppress it from shaking which enables stable screwing.-Ideal for screwing precision equipment.
    atribut:
    • Blade Edge: (+)00, 0, 1, 2
    • Shaft Length (mm): 65
    • Total Length (mm): 114
  16. TRUSCO Aluminum Tray (Nampan)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp86.900

  17. JOTUN Gardex Premium Gloss (Cat Enamel)
    Mulai

    Rp759.900

    JOTUN Gardex Premium Gloss (Cat Enamel)
    Deskripsi:
    Gardex Premium Gloss adalah cat enamel berkualitas tinggi untuk permukaan kayu dan logam. Cat ini sangat baik untuk penggunaan interior dan eksterior. Hampir tidak menimbulkan bau selama dan setelah aplikasi, sehingga memberikan pengalaman melukis yang menyenangkan. Cat ini memiliki waktu pengeringan yang dioptimalkan untuk memastikan hasil akhir yang halus dan keras dalam waktu sesingkat mungkin, sementara Teknologi Jotun's True Colour memberikan warna luar biasa yang bertahan sangat lama.
    atribut:
    • Color: Anthracate Grey
    • Size (L): 5
    • Finish: Gloss
    • Spread Rate (m²): 12-16
    • Coat: 2
    • Dry Time (hour): 12
  18. Uryu Impact Driver
    Mulai

    Rp8.599.900

    Uryu Impact Driver
    Deskripsi:
    The rotational force of the air motor is converted into the impact force of the impact part, and the screw is fastened with high speed and strong force. For general industries such as automobiles.
Daftar Harga fluorine coating Terbaru March 2026
CANARY Small Scissors FluorinecortedRp189.900
DREMEL ChuckRp319.900
Noblift Scissor LiftRp319.999.900
ENGINEER Precision DriverRp209.900
KAI Woollen Cloth ScissorsRp1.399.900
ANEX Annex Super Short L-Type Adapter For Electric ScrewdriverRp829.900
ANEX Bit Holder Handle (Small Handle)Rp99.900
CANARY Cutter for PackagingRp64.900
CANARY Cutter for PackagingRp99.900
CANARY Cardboard Saw Logistics-Kun Fluorine CoatingRp109.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)