Beli flow meter sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NEW FLOW Sheath Type Resistance Sensor (Pendeteksi Suhu)Deskripsi:NEW-FLOW sheath type resistance sensor is high pre-cision and reliability measuring temperature sensor.atribut:
- Head Housing Model: Weather proof HN
- Sensor Type: Spring loading hexagonal head thread type
- Sensor Connection Type: Thread Type
- Connection Size (inch): 1/2 NPT
- Conduit Connection Size (inch): 1/2 NPT Female
- Element Type: PT100Ω
- Length (mm): 22
- Outer Diameter (mm): 6
- Sheath Material: SS316/SS316L
- SMC Flow Sensor Flow Monitor PFM725 Seriesatribut:
- Rated Flow (L/minute): 0.5 - 25(12.5)
- KOFLOC Low-Cost Mass Flow Meter with Indicator 3810DSII without Valve (Meter Aliran)Deskripsi:A low-cost mass flow meter with a compact and lightweight display. Supports instantaneous flow rate display and integrated flow rate display. External output of flow signal is possible. There are 2 alarms for flow rate monitoring. It can be driven only with a 24V DC power supply (AC adapter sold separately: PSK-38DSII). We can also manufacture fluids other than AIR (N2, H2, He, Ar, O2, CO2, and various other gases) upon request. Please contact us.
- KOFLOC Mass Flow Meter with Indicator (Meter Aliran)Deskripsi:This is a mass flow controller/meter with an integrated display that allows direct reading of the flow rate. Operates only with a single DC24V power supply, and can be installed in any orientation. If you use an AC power adapter (sold separately), you can drive it with AC100V. Large flow rate can be measured by adopting high lift actuator. Since the heat generating part of the sensor and the fluid are not in contact with each other, it can also measure the flow rate of combustible gas. Power supply, flow rate signal (analog), digital communication (RS485/232C) and various event outputs can be combined with the optional free cable.*Prices are for standard products and may change depending on detailed specifications. *Please note that this product is a made-to-order product and cannot be canceled or returned after the order has been placed.atribut:
- Reproducibility: ±0.5%FS
- Sensor Type: Thermal wire wound sensor
- Type of valve: Proportional solenoid valve (closed when de-energized)
- Master Flex Flow Meter Mass TransmitterDeskripsi:Accurate and corrosion resistant.Nonclogging straight sensor tube provides high accuracyAll models include a calibration certificate to NIST-traceable standardsFlow transmitters combine a restrictor flow element with an advanced straight sensor tube to provide high accuracy and repeatability. Gas flow rates are unaffected by temperature and pressure variants within limitations.Select from aluminum or 316 stainless steel (SS) models. Wetted materials are anodized aluminum, brass, and Viton for aluminum models; SS and Viton for SS models.These precalibrated flow transmitters operate at inlet pressures between 5 and 60 psi and at gas temperatures between 59 and 77 °F (15 to 25 °C) while maintaining the stated percentage of full scale accuracy and linearity. When operating beyond 5 to 60 psi, add 0.01%/psi full scale; if operating beyond 59 to 77 °F (15 to 25 °C), add ±0.15%/ °C full scale.atribut:
- Process Connection (inch): 1/4 Compression
- Repeatability (%): ±0.5 full-scale
- Certification: Yes
- Accuracy (%): ±1.5 full-scale
- Gas Type: Air
- Leak Integrity (cm³/s): 1x10-7 He (max)
- Maximum Operating Temperature (°C): 50 (122°F)
- Maximum Particulate Size (µm): 5
- Maximum Pressure (psi): 1000
- Media Type: Air
- Minimum Flow Rate (ml/minute): 0 (zero)
- Minimum Operating Temperature (°C): 0 (32°F)
- O-Ring Materials: Viton
- Output voltage (V): Linear 0 to 5DC (1000 Ω minimum load), 4 to 20 mA (50 to 250 Ω loop resistance)
- Response Time (ms): 2000
- FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran)Deskripsi:Inline turbine totalizers for DEF (diesel exhaust fluid) measure the total volume of liquid moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
- OPTEX Portable Turbidity Sensoratribut:
- Measurement Range: 0.0 - 500 formazin°
- Resolution: 0.1° (0.0 - 99.9°), 1 degree (100 - 500°)
- Power Supply: 9V alkaline dry cell (6LR61)x1 piece (included for test)
- Measuring Method: Transmitted light method (near infrared absorption photometry)
- Detector Cable Length (m): 5
- Size Body/Detector (mm): 44x42x160/30x116
- Material: Body/ABS resin (antibacterial), PMMA (acrylic), Detector/stainless steel (SUS316L), Rubber cover for protection/Silicone
- Package Size (mm): 190x240x90
- Protective Structure: Body/watertight type (IP67), Detector/underwater type, water depth within 2m (IP68)
- SENSIRION Digital Flow Meter Flow MeterDeskripsi:The Sensirion SFM3200 series digital flow meter is a mass flow meter, best suited for inspiratory flow measurements. The characterized by its wide dynamic measurement range of up to 250SLPM, as well as, its measurement accuracy at low flows. The special design of the flow channel results in a low-pressure drop through the flow body of the sensor. The thermal sensor element assures very fast signal processing time and bidirectional measurement mode, with the signal being internally linearized and temperature compensated.atribut:
- Device Type: Digital Flow Meter
- Housing Material: Silicon, Polyurethane, Gold, PPSU, Silicon Nitride, Stainless Steel
- Maximum Media Temperature (°C): 50
- Maximum Operating Temperature (°C): 50
- Maximum Pressure (bar): 1.07
- Maximum Supply Voltage (V): 5
- Media Monitored: Air, Oxygen and Other Nonaggressive Gases
- Minimum Flow Rate (L/minute): 100
- Minimum Media Temperature (°C): 10
- Minimum Operating Temperature (°C): 10
- Product Type: Flow Meter
- Series: SFM3200
- Standards Approvals: ISO5356-1:2004, AEC Q 100 002 (4kV HBM), AEC Q 100 003, RoHS, REACH
- ALDO Flow Meter 4 Digit (Meter Aliran)atribut:
- Maximum Operating Pressure (psi): 50
- KOFLOC Compact Size Flow Meter (Meter Aliran)atribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
- Dwyer Air Flow Sensor (Sensor Aliran Udara)Deskripsi:These averaging plastic flow sensors have a flange with sensors. They are mounted to square and round ducts and are connected to a manometer, gauge, switch, or transmitter with flexible tubing. These sensors read pressure for monitoring and control. They are used on air and gases compatible with plastic, for HVAC zone control, sensing fan-flow rates, and for retrofitting HVAC airflow measurement.atribut:
- UNSPSC: 41111931
- Brand: DWYER
- Standards: EU Directive 2011/65/EU (RoHS II)
- ALDO Flow Meter Digital (Meter Aliran)atribut:
- Accuracy (%): ±0.5
- Repeatability (%): 0.03
- Max. Viscosity (CPS): 1000
- Diameter of Pipe (inch): 1
- Flow Rate (L/minute): 20-120
- Maximum Pressure (MPa): 3.4
- NEW FLOW Plastic Flow Meter (Meter Aliran)atribut:
- Needle Valve: With
- Wipro Flow Meter 4 Digit (Meter Aliran)atribut:
- Color: Black
- Minimum Work Pressure (MPa): 0.35
- Inlet & Outlet (inch): 1.5
- Type: NPT
- Flow Rate (L/minute): 20-150
- FILL-RITE Nutating Disc Flow Meter & Totalizer (Meter Aliran)Deskripsi:Nutating disc totalizers for fuels measure the total volume of compatible fuels (e.g., gasoline, kerosene, diesel) moved by a system. These totalizers provide accurate and repeatable measurements of low-viscosity liquids in low-flow rate applications.atribut:
- Flowmeter Type: Paddlewheel
- Includes Flow Rate Adjustment Knob: Yes
- Includes Pressure Gauge: No
- Includes Totalizer: Yes
- Mounting Location: Inline
- Mounting Orientation: Universal
- O-Ring Materials: Buna-N
- Pulse Rate (pulses/gal): 10
- Rotor Material: PPS
- Shaft Material: Stainless Steel
Daftar Harga flow meter sensor Terbaru October 2026
| OMRON IOT Liquid Flow Sensor (Sensor Aliran Cairan) | Rp619.900 |
| NEW FLOW Sheath Type Resistance Sensor (Pendeteksi Suhu) | Rp2.399.900 |
| SMC Flow Sensor Flow Monitor PFM725 Series | Rp3.999.900 |
| KOFLOC Low-Cost Mass Flow Meter with Indicator 3810DSII without Valve (Meter Aliran) | Rp15.999.900 |
| KOFLOC Mass Flow Meter with Indicator (Meter Aliran) | Rp30.999.900 |
| Master Flex Flow Meter Mass Transmitter | Rp53.999.900 |
| FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran) | Rp6.399.900 |
| OPTEX Portable Turbidity Sensor | Rp53.999.900 |
| SENSIRION Digital Flow Meter Flow Meter | Rp8.799.900 |
| ALDO Flow Meter 4 Digit (Meter Aliran) | Rp1.699.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/gwP106904608-1.jpg)
/7vP109966283-1.jpg)

/1xP114184069-1.jpg)
/a0P114184360-1.jpg)

/qeP109558950-1.jpg)


/7gP107082268-1.jpg)
/P102957365-1.jpg)
/hjP109671631-1.jpg)
/8dP107082301-1.jpg)
/cjP107886451-1.jpg)
/P101532462-1.jpg)
/P103076861-1.jpg)
/0fP107802015-1.jpg)

/8oP109558312-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)