Beli floor marking di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TONATA Floor Marking
    Rating:
    93% of 100
    (3)
    Mulai

    Rp54.900

    TONATA Floor Marking
    Deskripsi:
    Floor Marking Tonata / Lakban Merah / 5 cm x 33 mDigunakan untuk penanda lantai, biasa digunakan di dalam pabrik atau serbaguna di area publik seperti mall, parkiran dan lainnya. Lakban multifungsi juga dapat digunakan untuk area lalu lintas, dan di sekitar peralatan atau tumpahan.
    atribut:
    • Length (m): 33
    • Width (cm): 5
  2. NACHI TAPE Lakban Lantai
    Rating:
    100% of 100
    (5)
    Mulai

    Rp47.900

    NACHI TAPE Lakban Lantai
    atribut:
    • Size (mmxm): 48x20
    • Color: Black-Yellow
    • Material: PVC Insulation
  3. G Tape Floor Marking Tape
    Rating:
    100% of 100
    (1)
    Mulai

    Rp61.900

    G Tape Floor Marking Tape
    atribut:
    • Width (mm): 48
    • Length (m): 33
  4. AVON Lakban Hazard
    Mulai

    Rp199.900

    AVON Lakban Hazard
    Deskripsi:
    High quality self-adhesive diagonal stripe hazard tape. High grade PVC. Hazard Warning Tape Conventional usage: Black/Yellow: For low head room, obstructions to be avoided, changes in floor levels, mobile equipment and placing around warning notices. Red/White: For locating fire equipment, placing around prohibition and indicating inflammable areas. Green/White: For placing around fire escapes, safety equipment, first aid posters and equipment and breathing apparatus. Images are for illustration purposes only
    atribut:
    • Tape Type: Hazard Warning Tape
    • Resistance Features: Weather-resistant
    • Material: PVC
    • Application Area: Internal
    • Adhesive Type: Rubber
    • Roll Length (mm): 33
  5. 3M Vinyl Tape General Purpose (Lakban Listrik)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp36.900

  6. G Tape Lakban Lantai Green Core
    Mulai

    Rp38.900

    G Tape Lakban Lantai Green Core
    atribut:
    • Width (mm): 24
    • Length (m): 33
    • Color: Yellow
  7. Mitutoyo Gauge Block
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Mitutoyo Gauge Block
    Deskripsi:
    Mitutoyo provides a wide selection of boxed sets of gauge blocks to meet the various needs of industry. Selecting the best set, or sets, to acquire usually depends on the accuracy required by the target applications, the level of convenience desired (larger sets offer more combination possibilities) and the environmental conditions in which they will be used
  8. HILTI Diamond Core Drill Bit
    Mulai

    Rp2.399.900

    HILTI Diamond Core Drill Bit
    Deskripsi:
    Application:Rig-based wet coring in very abrasive concrete
    atribut:
    • Base Material: Concrete (very abrasive)
    • Wet or dry Operation: Wet
    • Change Module: Yes
    • Product Class: Standard
  9. KSATRIA Lakban Lantai PVC
    Mulai

    Rp38.900

    KSATRIA Lakban Lantai PVC
    Deskripsi:
    Lakban PVC FLOOR MARKING , Biasa juga disebut POLICE LINEPVC Floor Marking Tape perekat yang digunakan untuk menandai bahaya, membagi ruang, membuat lorong, atau memberikan penanda pada lantai gedung, tempat produksi, maupun area-area yang membutuhkan perhatian khusus. Mereka biasanya digunakan di fasilitas industri & manufaktur untuk penandaan lantai. Mereka terbuat dari beberapa bahan yang berbeda, termasuk PVC dan vinil.
    atribut:
    • Width (mm): 48
    • Length (m): 33
    • Adhesion (micron): 140
  10. BRADY Floor Marking Tape
    Mulai

    Rp479.900

    BRADY Floor Marking Tape
    Deskripsi:
    General purpose floor marking tape is used to designate lanes in environments with light to medium traffic flow. It's also useful for marking areas on walls or to show protruding hazards.
    atribut:
    • Package Quantity: 1
    • Product Form: Continuous Roll
    • Retroreflective Grade: Non-Reflective
    • Tape Adhesive Format: Single-Sided
  11. TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)
    Mulai

    Rp18.900

    TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)
    atribut:
    • Material: Body : Aluminium, Bubble Tube : Acrylic Resin (PMMA)
    • Height (mm): 56
    • Thickness (mm): 26
    • Accuracy: Within ±1.7mm/m = ±0.0984degrees
    • Sensitivity: 0.57mm/m = 0.0328degrees
  12. CONDOR Lakban Lantai
    Mulai

    Rp429.900

    CONDOR Lakban Lantai
    Deskripsi:
    General purpose floor marking tape is used to designate lanes in environments with light to medium traffic flow. It's also useful for marking areas on walls or to show protruding hazards.
    atribut:
    • UNSPSC: 31201516
    • Floor Marking Tape Type: General Purpose
    • Glow In The Dark: No
    • Imperial Tape Length (ft): 30
    • Imperial Tape Width (inch): 3
    • Maximum Tape Performance Temperature (°F): 160
    • Message Legend: No Legend
    • Minimum Tape Performance Temperature (°F): -70
    • Package Quantity: 1
    • Product Form: Continuous Roll
    • Retroreflective Grade: Non-Reflective
    • Specifications Met: ANSI; OSHA
    • Standards: ANSI A1264.2-2006; OSHA 1910.144; OSHA 29 CFR 1910.22
    • Tape Backing Material: Urethane
    • Tape Color: White
    • Tape Pattern: Solid
    • Tape Thickness (mil): 7
  13. JMT Lakban Lantai Zebra
    Mulai

    Rp109.900

    JMT Lakban Lantai Zebra
    atribut:
    • Width (mm): 48
    • Length (m): 33
  14. Dalton Tangga Lipat Multifungsi
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Dalton Tangga Lipat Multifungsi
    Deskripsi:
    Dalton Tangga Serbaguna adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian.
    atribut:
    • Material: Aluminium 6063
    • Maximum Loading Capacity (kg): 150
    • Space of Rungs (cm): 29
    • Thickness (mm): 1.2
  15. INCOM MANUFACTURING Floor Marking Tape
    Mulai

    Rp469.900

    INCOM MANUFACTURING Floor Marking Tape
    Deskripsi:
    This clear tape is made of a durable overlaminate for applying on top of floor marking tape. It provides an extra layer of protection against wear and tear while ensuring that the messaging and bright coloring of marking tape stays visible.
    atribut:
    • Package Quantity: 1
    • Product Form: Continuous Roll
    • Retroreflective Grade: Non-Reflective
    • Tape Backing Material: Vinyl
  16. 3M Vinyl Tape Marking (Lakban Listrik)
    Mulai

    Rp369.900

    3M Vinyl Tape Marking (Lakban Listrik)
    atribut:
    • Thickness (mm): 0.14
  17. KRISBOW Ladder Adjustable (Tangga Lipat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    KRISBOW Ladder Adjustable (Tangga Lipat)
    atribut:
    • Item: Ladder
    • Material: Aluminium
    • Color: Aluminium
    • Maximum Loading Capacity (kg): 100
    • Type: Adjustable Ladder
Daftar Harga floor marking Terbaru March 2026
TONATA Floor MarkingRp54.900
NACHI TAPE Lakban LantaiRp47.900
G Tape Floor Marking TapeRp61.900
KM Tape Floor Marking TapeRp27.900
AVON Lakban HazardRp199.900
3M Vinyl Tape General Purpose (Lakban Listrik)Rp36.900
Non Brand Lakban LantaiRp45.900
G Tape Lakban Lantai Green CoreRp38.900
Mitutoyo Gauge BlockRp269.900
HILTI Diamond Core Drill BitRp2.399.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)