Beli floor duct legrand di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PM Cable Duct (Kabel Duct)Deskripsi:Decoration Duct: - Digunakan untuk kabel instalasi telepon dan instalasi listrik, - Warna putih, - Ketebalan decoration duct 1.5mm, - Pembelian minimal per dus.atribut:
- Height (mm): 16
- Length (cm): 200
- TRUSCO Wiring DuctDeskripsi:> Suitable for floor wiring work such as telephone, wiring of various OA equipment.> To protect the wiring on the floor.atribut:
- Material: Vinyl chloride (PVC)
- Length (m): 1
- PM Cable Duct PVC (Kabel Duct PVC)Deskripsi:PVC Cable Duct- Digunakan sebagai pelindung kabel dan tempat tarikan kabel pada panel listrik atau bangunan agar terlihat rapi- PM electric menyediakan solusi cable duct premium, dengan spesifikasi sebagai berikut :- Bahan PVC superior high impact- Max Temperature 85°C- Panjang 2m- Ketebalan cable duct : 1.5mm- Fire Retardant
- TRUSCO Wiring Duct (Pelindung Kabel Lantai)Deskripsi:-Optimum for floor wiring work including wiring for telephones and various OA equipment.-Since its inclination is gentle, it does not become an obstacle to the passage of trolley and person.-To protect the wiring on the floor.atribut:
- Applicable Cable: VVF1.6x2Cx2 stripes
- Thickness: 13mm
- WidthxLength: 60mmx1m
- Internal Dimensions: 30mm
- MIRAI Plastic DuctDeskripsi:-Since the base has nail holes for the center display, you can easily fix it by driving nails.
- MASARU Cable Duct MK (Kabel Duct MK)Deskripsi:-Can be used for organizing and protecting all wiring such as OA equipment and LAN construction works.-As the cover and the base are insertion type which is easy to detach, installation is easy and maintenance can also be easily performed.-Made of hardnes
- MASARU Cable Duct MK (Kabel Duct MK)Deskripsi:-Can be used for organizing and protecting all wiring such as OA equipment and LAN construction works.-As the cover and the base are insertion type which is easy to detach, installation is easy and maintenance can also be easily performed.-Made of hardnes
- Legrand Stop Kontak Mosaic Series (Power Socket/Power Outlet)atribut:
- Nominal Voltage (V): 250
- Impact Protection (IK): IK04
- Nominal Current (A): 16
- Suitable For Degree Of Protection (IP): IP20
- Connection Type: Screwed Terminal
- Device Depth (mm): 45
- Frequency (Hz): 50-60
- Halogen Free: Yes
- Material Quality: Thermoplastic
- Operating/Setting Temperature (°C): -5-35
- Storage Temperature (°C): -10-70
- Surface Finishing: Glossy
- Surface Protection: Untreated
- Voltage Type: AC
- Legrand Changeable Angleatribut:
- Material: Plastic
- Color: White
- Antimicrobial Treatment: No
- Halogen Free: Yes
- Material Quality: Other
- Model : Moulded Hood
- RAL Number: 9003
- Suitable for Circuit Integrity: No
- Surface Protection: Untreated
- Type of Fastening: Snap On
- With Protective Foil: No
- Legrand Cable Guideatribut:
- Color: White
- Operating/Setting Temperature (°C): -5-60
- Material: Plastic
- IP Protection: Other
- Antimicrobial Treatment: No
- Halogen Free: No
- Length (mm): 2100
- RAL Number: 9003
- Storage Temperature (°C): -25-60
- Surface Protection: Untreated
- Legrand Cable Duct Universal (Kabel Duct Universal)atribut:
- Storage Temperature (°C): -25-60
- Impact Protection (IK): IK07
- Color: White
- Operating/Setting Temperature (°C): -5-60
- Material Quality: Polyvinyl chloride (PVC)
- Halogen Free: No
- PITHON Cable Duct PVC with Slot (Kabel Duct PVC dengan Slot)atribut:
- Length (m): 1.7
- Color: Grey
- Legrand Flat T Junctionatribut:
- Color: White
- Material: Plastic
- Antimicrobial Treatment: No
- Halogen Free: Yes
- Material Quality: Other
- Model : Base Unit and Cover
- RAL Number: 9003
- Suitable for Circuit Integrity: No
- Surface Protection: Untreated
- Type of Fastening: Snap On
- With Protective Foil: No
Daftar Harga floor duct legrand Terbaru October 2026
| Legrand Cable Duct Over Floor (Kabel Duct Lantai) | Rp4.699.900 |
| PM Cable Duct (Kabel Duct) | Rp15.900 |
| TRUSCO Wiring Duct | Rp129.900 |
| PM Cable Duct PVC (Kabel Duct PVC) | Rp22.900 |
| TRUSCO Wiring Duct (Pelindung Kabel Lantai) | Rp149.900 |
| MIRAI Plastic Duct | Rp13.900 |
| MASARU Cable Duct MK (Kabel Duct MK) | Rp419.900 |
| KOWA Cable Duct (Kabel Duct) | Rp659.900 |
| MASARU Cable Duct MK (Kabel Duct MK) | Rp2.099.900 |
| Legrand Stop Kontak Mosaic Series (Power Socket/Power Outlet) | Rp1.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/9vP101006355-3.jpg)
/9zP103074359-4.jpg)

/P103074669-1.jpg)
/P102389652-4.jpg)

/P102756650-1.jpg)
/P102027295-1.jpg)
/P102717952-1.jpg)
/daP101006478-2.jpg)


/fiP101006558-2.jpg)

/htP103845641-2.jpg)


/49P101006153-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)