Beli floor brushing machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Scrubber & Polisher (Mesin Poles Lantai)
    Mulai

    Rp10.999.900

    KRISBOW Scrubber & Polisher (Mesin Poles Lantai)
    atribut:
    • Power (W): 1100
    • Base Plate Diameter (inch): 17
  2. Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Mulai

    Rp5.999.900

    Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Deskripsi:
    Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brush
    atribut:
    • Voltage (V): 220-240
    • Cable Length (m): 12
  3. KRISBOW Mesin Pembersih Lantai
    Mulai

    Rp27.999.900

    KRISBOW Mesin Pembersih Lantai
    atribut:
    • Color: Yellow
    • Clean/ Dirty Water Tank Capacity: 27.8 L/ 31.3 L
    • Power: 1000 W
    • Dimensions (mm): 1060x650x1025
  4. Alfa Clean Floor Polisher Low Speed (Mesin Poles Lantai)
    Mulai

    Rp7.999.900

    Alfa Clean Floor Polisher Low Speed (Mesin Poles Lantai)
    atribut:
    • Working Width Brush (inch): 17
  5. KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)
    Mulai

    Rp30.999.900

    KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)
    atribut:
    • Compatible for: Profesional floor care used
  6. KRISBOW Scrubber Polisher and Vacuum 3in1 (Mesin Poles Lantai)
    Mulai

    Rp3.399.900

    KRISBOW Scrubber Polisher and Vacuum 3in1 (Mesin Poles Lantai)
    atribut:
    • Unit Dimensions (cm): 43x21x28
    • Item: Scrubber Dryer
  7. KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp969.900

    KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Deskripsi:
    Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.
    atribut:
    • Frequency (Hz): 50
  8. KARCHER Professional Single Disc Machine
    Mulai

    Rp10.999.900

    KARCHER Professional Single Disc Machine
    Deskripsi:
    Our very robust single-disc machine BDS 43/150 C Classic offers an excellent price-performance ratio and is very versatile for thorough floor cleaning. With a powerful 1,500 watt motor, it is suitable for both hard and resilient floors and textile coverings as well as for sanding worn parquet floors. With a working width of 430 mm, it is ideal for most applications in the area of building cleaning, whilst the maintenance-free planet carrier made with hard-wearing metal gears ensures a long lifetime and far less wear and lower maintenance costs compared to a belt gear. A pad drive board and medium-hard disc brush are also included in delivery.
    atribut:
    • Part Number: 1.291-247.0
    • Working Width (mm): 430
    • Working height (mm): 90
    • Working width of brushes (mm): 430
    • Rated Input Power (W): 1500
    • Brush contact pressure (g/cm²/kg): 30 / 43
    • Brush Rotation Speed (rpm): 150
    • Dimensions (LxWxH) (mm): 590x430x1180
    • Drive Type: Mains operation
    • Sound Pressure Level (dBA): 63
    • Supply Voltage (V/Hz): 220 - 240 / 50
  9. Brite Cleaner Low Speed Polisher (Mesin Poles Lantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.699.900

    Brite Cleaner Low Speed Polisher (Mesin Poles Lantai)
    Deskripsi:
    - It is super high power air-cooling motor and the double-capacitor design allow a safer operation- It provides a strong power output- It has multiple functions such as carpet and floor cleaning, wax removing, low-speed polishing, floor crystal treatment and renewing
    atribut:
    • Type: 407NA-A005HJ
    • Voltage: 220V
    • Power: 1000W
    • Speed: 154rpm/min
    • Main Cable Length: 12m
    • Base plate diameter: 17inch
    • Accessories: Water tank,pad holder, hard brush, soft brush
  10. Proven Floor Polisher (Mesin Poles Lantai)
    Mulai

    Rp10.999.900

    Proven Floor Polisher (Mesin Poles Lantai)
    Deskripsi:
    Dengan Floor Polisher 17 LS (175 rpm) PROVEN, alat ini bisa mengilap lantai-lantai yang tidak merata, dan memberikan lantai kilap seperti cermin, praktis dan mudah digunakan. Alat ini bisa digunakan baik oleh kalangan jasa pembersih industrial, perkantoran, pertokoan, mall, lingkungan besar lainnya, dan hingga rumah tangga.
    atribut:
    • Base Plate Diameter (inch): 17
    • Cable Length (m): 12
    • Power (W): 1800
    • Rotation Speed (rpm): 175
  11. NILFISK Scrubber Drier Walk Behind
    Mulai

    Rp75.999.900

    NILFISK Scrubber Drier Walk Behind
    Deskripsi:
    In line with the century old Nilfisk tradition, SC450 combines performance, reliability, productivity and ease of use in a well designed and cost efficient all round scrubber/dryer. SC450 performs equally well on the floors of schools, hospitals, shops, warehouses and offices as on the bottom line. It is designed with easy maintenance, low consumption of water, detergents and energy in mind.- The low noise level enables daytime cleaning for increased comfort and efficiency. - Polyethylene corrosion proof rotomolded tank ensures durability. - Automatic squeegee release when hitting obstacles provides reliable use and extended lifetime of equipment. - Large recovery tank and removable lid for easy cleaning. - Fast and hygienic. - Most electrical components are placed in dedicated waterproof box for reliability and safety.
  12. KRISBOW High Speed Polisher (Mesin Poles Lantai)
    Mulai

    Rp11.999.900

    KRISBOW High Speed Polisher (Mesin Poles Lantai)
    atribut:
    • Base Diameter (inch): 20
    • Cable Length (m): 12
    • Noise (dB): 54
    • Power (W): 1800
    • Rotation Speed (rpm): 1500
    • Voltage (V): 220
  13. Wipro Floor Washer (Mesin Poles Lantai)
    Mulai

    Rp9.999.900

    Wipro Floor Washer (Mesin Poles Lantai)
    atribut:
    • Main Cable Length (m): 12
  14. TENNANT Walk-Behind Floor Scrubber (Scrubber Dorong)
    Mulai

    Rp109.999.900

    TENNANT Walk-Behind Floor Scrubber (Scrubber Dorong)
    Deskripsi:
    Clean virtually any hard surface, including porous stone, grout and finished concrete with the Tennant T300e High Performance Walk-Behind Floor Scrubber. Keep every area of your facility clean and well-maintained with an affordable, battery-powered, walk-behind floor scrubber designed for versatility. And, when you add Tennant's innovative ec-H2O NanoClean technology, you'll use electrically converted water to clean effectively, save money, and reduce environmental impact compared to daily floor cleaning chemicals.
    atribut:
    • Machine Type: Walk-Behind
    • Power Source: Battery
  15. KRISBOW Pad Sikat Kasar untuk Mesin Poles
    Mulai

    Rp349.900

Daftar Harga floor brushing machine Terbaru October 2026
KRISBOW Scrubber & Polisher (Mesin Poles Lantai)Rp10.999.900
Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)Rp5.999.900
KleenFix Floor Polisher (Mesin Poles Lantai)Rp6.199.900
KRISBOW Mesin Pembersih LantaiRp27.999.900
Alfa Clean Floor Polisher Low Speed (Mesin Poles Lantai)Rp7.999.900
KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)Rp30.999.900
KRISBOW Scrubber Polisher and Vacuum 3in1 (Mesin Poles Lantai)Rp3.399.900
KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)Rp969.900
KARCHER Professional Single Disc MachineRp10.999.900
Brite Cleaner Low Speed Polisher (Mesin Poles Lantai)Rp8.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)