Beli flood lights di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Lampu Menara LED dengan Buzzer (Signal Tower Light)atribut:
- Voltage (V): AC 220-DC 24
- Multifunction: Flashing Steady
- Ecodear LED floodlights/high bay lightsDeskripsi:With IP65 waterproofing and a mounting arm, it can be installed in a variety of locations, both indoors and outdoors. The initial setup costs can be amortized within one year. It's easy to install - just hang it up. A fall prevention wire is included. With its floodlight arm design, it can also be used as an outdoor floodlight. The arm has a maximum range of motion of 180°.Suitable for a variety of mounting options, such as lighting for warehouses and signs.atribut:
- Light Color: Neutral white
- Light Source: LED
- Power Input (V): AC 90~305
- Service Life: Ball: 65,000 hours
- SHAT-R-SHIELD Universal Mount FloodlightsDeskripsi:LED universal mount floodlights project a bright, clean light and reach full brightness instantly. They use LED lamps, which last longer and use significantly less energy than universal mount floodlights with other lamp types, such as high-pressure sodium or compact fluorescent. They also produce very little heat and can withstand temperature changes and humidity. These outdoor lighting fixtures are commonly used to replace traditional floodlights in a variety of commercial applications.atribut:
- UNSPSC: 39111704
- Width (inch): 13
- Height (inch): 5-5/8
- Length (inch): 10-1/4
- Color Temperature (Kelvin): 5000
- Description/Special Features: Corrosion-resistant washdown LED fixture manufactured with graphite infused thermal polymers for durability in harsh environments.
- Fixture Height (inch): 5-5/8
- Fixture Housing Color: Black
- Fixture Housing Material: Polymer
- Fixture Length (inch): 10-1/4
- Fixture Lens Material: Polycarbonate
- Fixture Mounting Location: Universal
- Fixture Sensor Type: No Sensor Included
- Fixture Temperature Range (°C): -30 to 45
- Fixture Width (inch): 13
- Housing Material: Plastic
- IP Rating: IP69
- IP Rating - Fixtures: 66; 69K
- LED Replacement For: 150 to 250W MH
- Lumens (lm): 10000
- Lumens per Watt (lm/W): 111
- Maximum Operating Temperature (°C): 45
- Minimum Operating Temperature (°C): -30
- Special Features: Corrosion-Resistant Washdown LED Fixture Manufactured with Graphite Infused Thermal Polymers for Durability in Harsh Environments.
- Standards: ABS; cUL; NEMA 4; NEMA 4X; NSF; UL; UL 1598; UL 1598A; USDA
- Lampbond Floodlight LED (Lampu Sorot)Deskripsi:Lampu Floodlight 30 Watt ProbrightLampu Sorot Floodlight LED ber- SNI dengan ukuran yang ringkas, ber-performa handal dan hemat biaya.- Hemat energi hingga 80% dibanding lampu HID (high intensity discharge)- Pemasangan mudah dan cepat, berkat desain yang ringan serta ringkas- Aman dan pencahayaan yang tersebar me-rata- Dalam kondisi terpasang, lampu sorot dapat diputar hingga 1800- Tahan lama hingga 15 tahun
- Kenko Scissors (Gunting Kertas)atribut:
- Blade Material: Stainless Steel
- BriskHeat Lab Heating Blankets, Tapes, and CordsDeskripsi:BIH Series rugged, durable tapes are designed to provide fast, efficient direct-contact heating on any surface or body, up to 1400°F. They are constructed of multistranded resistance wire with serpentine, woven heating elements. They are exceptionally flexible and durable to provide rapid thermal response. High-temperature tie-downs help to facilitate easy installation. Suitable for electrically conductive surfaces. Tapes require benchtop temperature controllers, available separately. Not for use over 900W. B00 Series heating tapes are constructed with knitted and braided fiberglass to help provide excellent flexibility, and exceptional durability. They are suitable for non-conductive electrical surfaces, such as glass. They include high-temperature tie-downs for easy installation.
- Autonics Tower Lights LED Type PTE SeriesDeskripsi:PTE series tower lights combine the latest LED technology with UL safety technology. With a new concept and innovative design, PTE series tower lights are ideal for factory automation and many applications.atribut:
- Cable Spesification: UL1007/22AWG
- Connection Type: Lead wire connection
- Humidity Level: 45-85%RH
- Installation Direction: Upward only
- Certification: CE
- Insulation Resistance (MΩ): 100 or more (500VDC megger base)
- Wisdom Digital Loudspeaker Management Systematribut:
- Dimensions (mm): 537x300x125
- Distortion Ratio: >115u, 0.005@1KHz
- Frequency Response (Hz/dB): 20 to 20k
- Input / output: 4/8
- Power Supply (V): 95 to 240
- Sampling Rate (kHz): 96
- INTERLUC Lampu High Bay UFO OutdoorDeskripsi:1 High Bay UFOatribut:
- Application: Outdoor IP67
- Color: White 6000K
- Shape: Round UFO
- Voltage (V): 165-260
- Qlight Tower Light ST SeriesDeskripsi:Ø45mm Bulb Steady/Flashing Tower Lightsatribut:
- Material: Lens-AS Housing-ABS
- Volume (dB): 90
- Potection Rating: IP44
- DV LED Tower LightDeskripsi:Warning Light. Anti Shatter Cap.atribut:
- Lamp: LED
- Voltage Rate (VAC): 220
- Cap Size (mm): 70
- Luxmenn Lampu Sorot LED (Spotlight)Deskripsi:Lampu Sorot Flood Light LED Luxmenn dapat di gunakan untuk indoor dan outdoor, sangat terang, dan hemat energi. Lampu tidak berkelip dan tidak mengeluarkan radiasi UV atau IR. IP66.atribut:
- Voltage (V): 85-265
- Lifetime (hour): ≥20000
- Beam Angle (°): 120
- IP Rating: IP65
- Material: Aluminium
- OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)Deskripsi:General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
- Non Brand Besi Kanal UDeskripsi:Besi UNP atau Kanal U alias UNP Channel adalah salah satu bagian penting dari suatu konstruksi baja karena berfungsi sebagai penopang atau penyangga utama konstruksi tersebut. Besi Kanal U biasanya dipergunakan pada struktur tangga, anak balok, konstruksi bak truk dan lain-lain.atribut:
- Length (m): 6
- PROPAN Wood Stain Paint (Cat Pewarna Kayu)Deskripsi:PROPAN WOODSTAIN PWS-631 adalah pewarna kayu dengan pengencer air yang tahan cuaca, cocok digunakan untuk finishing bagian-bagian rumah yang terbuat dari kayu, seperti: pintu, jendela, kusen, relling tangga, lisplang, pergola kayu dan lain-lain.atribut:
- Size (L): 1
- Diluent: Clean Water
- Philips UV Lamp (Lampu UV)Deskripsi:philips uv lamp 6watribut:
- Flow (GPM): 1
- Rated Lifetime (months): 6-12
- Inlet/Outlet (inch): 1/4 F
- Lamp Power (W): 6
Daftar Harga flood lights Terbaru November 2026
| Fort Lampu Menara LED dengan Buzzer (Signal Tower Light) | Rp299.900 |
| Ecodear LED floodlights/high bay lights | Rp11.999.900 |
| SHAT-R-SHIELD Universal Mount Floodlights | Rp21.999.900 |
| Lampbond Floodlight LED (Lampu Sorot) | Rp87.900 |
| HANYOUNG NUX Sign Tower | Rp269.900 |
| Kenko Scissors (Gunting Kertas) | Rp7.900 |
| BriskHeat Lab Heating Blankets, Tapes, and Cords | Rp1.299.900 |
| Autonics Tower Lights LED Type PTE Series | Rp559.900 |
| Wisdom Digital Loudspeaker Management System | Rp8.799.900 |
| INTERLUC Lampu High Bay UFO Outdoor | Rp569.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/78P103846260-2.jpg)


/9pP111131349-1.jpg)

/cuP101005462-4.jpg)







/bdP110142409-1.jpg)
/3nP102127131-2.jpg)

/niP108467846-1.jpg)
/9dP105881337-1.jpg)

/dcP109154480-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)