Beli floating valve 4 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. YUTA Floating Valve
    Rating:
    100% of 100
    (1)
    Mulai

    Rp91.900

  2. Onda Floating Valve (Stop Kran Otomatis)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp259.900

  3. KZ Floating Valve
    Mulai

    Rp6.499.900

    KZ Floating Valve
    atribut:
    • Body: GGG50
    • Disc: GGG50
    • Pipe Material: Copper Piping
    • Seat: Brass
  4. BOBBY Float Valves (Katup Bola Pelampung)
    Mulai

    Rp439.900

    BOBBY Float Valves (Katup Bola Pelampung)
    atribut:
    • UNSPSC: 40141610
    • Mounting: Bulkhead
    • Valve Flow - Pressure (1) (psi): 35
    • Valve Flow - Pressure (2) (psi): 85
  5. Double Lin Floating Valve Stainless Steel Ball
    Mulai

    Rp129.900

    Double Lin Floating Valve Stainless Steel Ball
    atribut:
    • Ball Material: Stainless Steel SS304
    • Body Material: Brass
    • Flange End: PN16
  6. Kenmaster Pelampung Air Kuningan
    Rating:
    87% of 100
    (3)
    Mulai

    Rp99.900

    Kenmaster Pelampung Air Kuningan
    Deskripsi:
    - Kran dari Kuningan- Berkualitas- Mudah digunakan- Model ball-floater berbentuk bola pelampung yang mengatur buka-tutup air sesuai dengan level air dalam toren. Sistem ini murni mekanis. Saat level air dalam toren turun mencapai level low dari ball-floater, maka alat ini secara mekanis akan membuka aliran air untuk pengisian. Bila level air sudah mencapai level high dari ball-floater, maka aliran air akan ditutup secara mekanis juga. Jadi sistem kerjanya adalah keran yang bisa buka-tutup secara otomatis. Jantung Kran terbuat dari kuningan sehingga tidak karatan.
    atribut:
    • Tape Material: Kuningan
    • Size (inch): 1
  7. Kitz SS Flange Type Floating Ball Valve (Full Bore) (20K)
    Mulai

    Rp6.099.900

    Kitz SS Flange Type Floating Ball Valve (Full Bore) (20K)
    atribut:
    • Handle Shape: Lever type
    • Bore Diameter: Full bore
    • Connection Method: Pipe flanges
    • Shape: straight
    • Inspection Pressure (MPa): Valve box/(water pressure) 5.10 , Valve seat/(pneumatic) 0.6
    • Standard: Face-to-face: ASME B16.10 class 300 , Tube connection: JIS B2220 20K (2) , Wall thickness: ASME B16.34 class 300
    • Valve Type: Ball valve
  8. aer Ball Floating Valve (Katup Pelampung Bola)
    Mulai

    Rp159.900

    aer Ball Floating Valve (Katup Pelampung Bola)
    Deskripsi:
    - Its function is for automatic valve. Usually used in a water reservoir. So if the water in the reservoir is full, the valve will close by itself. So that the water does not spill- Equipped with a nylon strap (1 m) to maximize the capacity of the water reservoir- The body is made of thick brass- Longer sticks with nuts made of brass- A big buoy ball- 1/2inch pipe installation size
    atribut:
    • Dimension (LxW) (mm): 459x103
    • Material: Brass Valve, Nylon Rope
    • Rope Length (m): 1
  9. Non Brand Float Valve (Katup Bola Pelampung)
    Mulai

    Rp479.900

    Non Brand Float Valve (Katup Bola Pelampung)
    atribut:
    • UNSPSC: 40141610
    • Connection: NPT
    • Mounting: Pipe
  10. Non Brand Tubing & Pipe Repair Clamp & Kit (Klem Pipa)
    Mulai

    Rp469.900

    Non Brand Tubing & Pipe Repair Clamp & Kit (Klem Pipa)
    Deskripsi:
    Single-function aquastats prevent the hydronic heating system from exceeding its upper- or lower-temperature limit. They activate when their trigger temperature is reached and turn the boiler on or off.
    atribut:
    • Bolt Material: Steel
    • Clamp Material: Stainless Steel
    • Clamp Material Grade: 304
    • Gasket Coverage: Partial Coverage
    • Gasket Material: Nitrile Rubber
    • Maximum Operating Pressure (psi): 150
    • Outlet Connection: No
    • Product Type: Partial Coverage Clamp
  11. YUTA Gate Valve
    Mulai

    Rp119.900

    YUTA Gate Valve
    atribut:
    • Body Material: Brass
    • Bonnet Material: Brass
    • Disc Material: Brass
    • Stem Material: Brass
    • Design Spesification: Threaded Ends
    • Handwheel Material: Cast Iron
    • Maximum Working Pressure (Psi): 125
    • Packing Material: PTFE
  12. BOB Float Valves (Katup Bola Pelampung)
    Mulai

    Rp799.900

    BOB Float Valves (Katup Bola Pelampung)
    atribut:
    • UNSPSC: 40141610
    • Connection: NPT
    • Product Type: Float Valve
    • Valve Flow - Pressure (2) (psi): 85
  13. Kitz Electric Bronze Floating Ball Valve (Reduce Toba) (10K)
    Mulai

    Rp2.299.900

    Kitz Electric Bronze Floating Ball Valve (Reduce Toba) (10K)
    atribut:
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Class: 10K
    • Ambient Temperature (°C): -20 to+50
    • Body Material: CAC406
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, air
    • Insulation Resistance (MΩ): 10 or more (DC500V)
    • Lubrication method: Grease
    • Rated time: Continuity
    • Valve Type: Ball valve
  14. monotaro.id Plastic String Raffia (Tali Rafia)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp17.900

    monotaro.id Plastic String Raffia (Tali Rafia)
    Deskripsi:
    monotaro.id Tali rafia (Plastic Rope) adalah sebuah tali yang terbuat dari bahan plastik berkualitas tinggi, tidak berserabiut dan tidak mudah putus. Tali rafia yang baik adalah yang memiliki sifat kelenturan yang rendah.Pilihan warna monotaro.id Tali rafia (Plastic Rope) yaitu Hitam/Abu, Merah dan Hijau
Daftar Harga floating valve 4 inch Terbaru October 2026
YUTA Floating ValveRp91.900
Onda Floating Valve (Stop Kran Otomatis)Rp259.900
SAN-EI Floating Ball (Bola Pelampung)Rp48.900
RYUICHI Floating ValveRp149.900
KZ Floating ValveRp6.499.900
BOBBY Float Valves (Katup Bola Pelampung)Rp439.900
KAKUDAI Floating TapRp999.900
Double Lin Floating Valve Stainless Steel BallRp129.900
Kenmaster Pelampung Air KuninganRp99.900
ORIS Pelampung Air KuninganRp119.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)