Beli flip chart kertas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GM Flip Chart Paper Whiteatribut:
- Number of Sheet: 25
- 3M Kertas Flip Chart Tempel Post-Itatribut:
- Dispenser: No
- Product Type: Easel Pads
- WriteBest Kertas BuramDeskripsi:It can be used as replacement paper for the exclusive flip chart body.
- GM Flip Chart Paper Whiteatribut:
- Compatible Flip Chart Size (cm): 90x120
- Paper Size (cm): 79x109
- Sensa Flipchart Up Down Kaki Non MagnetDeskripsi:- Flip Chart SENSA mudah dibersihkan- Dilengkapi dengan tatakan spidol dan penghapus- Tinggi kaki dapat diatur (tinggi-rendah)- Terdapat penjepit untuk menjepit kertasatribut:
- Material: Plywood
- Board Thickness (mm): 9
- Surface: Formica Import Non Magnetic
- Frame: Alumunium
- Corner Material: Plastic Rounded
- TIGER (Office) Flip Chartatribut:
- Thickness (cm): 1
- WriteBest Flip Chart PadDeskripsi:-Using an flexible bar, flip papers can be retained.-It can move easily with caster including the lock function. -Assembly Type-Height adjustable-With pen trayatribut:
- Plate Color: White
- 3M Post-It Sticky Notes Seri 654Deskripsi:Bisa digunakan untuk mengkomunikasikan pesan atau pengingat tugas penting yang harus segera diselesaikan!Detail:- Post-it Notes classic dengan warna Kuning Canary ukuran 3x3 inch- Cocok untuk ditempel di kertas maupun permukaan vertikal seperti layar komputer, kaca, dinding.- Post-it Notes akan tetap menempel meskipun ditempel pada permukaan kertas yang melengkung.- Perekatnya tidak akan meninggalkan residu.- Kertas tidak akan melengkung saat ditempelkan.- Kertas mudah ditulisi
- Stabilo Highlighter/Stabilo Boss 70Deskripsi:Stabilo Boss : - Berfungsi untuk menandai bagian yang penting. - Tidak berbau dan ramah lingkungan. - Pigmen - water based ink yang dapat digunakan secara universal untuk kertas biasam fax & fotocopy dengan efek maksimum dan tahan lama. - 9 pilihan warna
- 3M Kertas Flip Chart Tempel Post-It Super LengketDeskripsi:Stick securely and holds up to 2x longerInk bleed-through resistant paperIdeal for capturing action itemsDownload the free Post-it AppSmall white premium paper - 15 in. x 18 in. (38.1 cm x 45.7 cm), 20 Sheets/Pad, 1 Pad/PackExplore options - Post-it Super Sticky Easel Pads are also available with Grid Lines, Lines, Bright Yellow, and White Recycled Paper.Use with Post-it Super Sticky Notes - the large, stickable paper to capture thoughts with Post-it Super Sticky Notes.Capture the spark at your next meeting with Post-it Super Sticky Easel Pads. These adhesive backed sheets stick and restick to hold up to 2X longer to most wall surfaces. The paper resists marker bleed-through so you can capture input by writing directly on the sheet. Use Post-it Super Sticky Easel Pads with Post-it Super Sticky Notes to organize ideas. Download the free Post-it App to instantly capture and save your work so you can share notes with the team without recaps or delays.Simplify note-taking at your next meeting with Post-it Super Sticky Easel Pads. These easel pads offer faint lines to help keep your writing straight and organized.atribut:
- Creative Color: White
- Product Type: Easel Pads
- Number of Sheets: 20
- Product Color : White
- GM Flip ChartDeskripsi:Kaki berbentuk tripod berbahan besi. Dilengkapi penjepit kertas di bagian atas.atribut:
- Thickness (mm): 10
- Board Material: Plywood
- List Material: Aluminium
- Dimensions (cm): 60x90
- Daimaru Lakban Kertas Krem (Solasi / Selotip)atribut:
- Color: Cream
- GAND Kertas Buram 50gsmatribut:
- Paper Size (gsm): 50
- Sensa Flipchart Up Down Kaki MagnetDeskripsi:- Flip Chart SENSA mudah dibersihkan- Dilengkapi dengan tatakan spidol dan penghapus- Dapat ditempel dengan magnet- Tinggi kaki dapat diatur (tinggi-rendah)- Terdapat penjepit untuk menjepit kertasatribut:
- Material: Plywood
- Board Thickness (mm): 9
- Surface: Formica Import Magnetic
- Frame: Alumunium
- Corner Material: Plastic Rounded
- Keiko Flipchart Up Down Kaki Non MagnetDeskripsi:- Whiteboard Keiko mudah dibersihkan- Dilengkapi dengan tatakan spidol dan penghapus- Dapat ditempel dengan magnet- Tinggi kaki dapat diaturatribut:
- Board Materials: plywood
- Board Thickness (mm): 9
- Angle: plastik rounded
- Frame: Alumunium
- Legs Material: pipa besi hollow 25 mm
Daftar Harga flip chart kertas Terbaru March 2026
| GM Flip Chart Paper White | Rp85.900 |
| 3M Kertas Flip Chart Tempel Post-It | Rp319.900 |
| Sakana Flipchart | Rp1.299.900 |
| WriteBest Kertas Buram | Rp289.900 |
| GM Flip Chart Paper White | Rp98.900 |
| Sensa Flipchart Up Down Kaki Non Magnet | Rp1.199.900 |
| TIGER (Office) Flip Chart | Rp1.099.900 |
| WriteBest Flip Chart Pad | Rp2.699.900 |
| 3M Post-It Sticky Notes Seri 654 | Rp10.900 |
| Stabilo Highlighter/Stabilo Boss 70 | Rp18.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

























































































































































%20Flip%20Chart/bfP108504411-1.jpg)




/43P108597147-1.jpg)

/ldP101545769-4.jpg)