Beli flexible rubber di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tozen Flexible Rubber Joint Oflex #150, Ductile Iron FlangeDeskripsi:Single flexible rubber joints with corrugated flanges.
- Tozen Flexible Rubber Joint Oflex JIS 10K, Ductile Iron FlangeDeskripsi:Single flexible rubber joints with corrugated flanges.
- Tozen Flexible Rubber Joint Oflex JIS 16K, Mild Steel FlangeDeskripsi:Single flexible rubber joints with corrugated flanges.
- Kanemitsu Flex Rubberatribut:
- Type: Other parts
- Tozen PT Connector 10K FCD Rubber Joint Double Sphere Typeatribut:
- Argument Angle: 7.5 Degrees
- Kennedy Flexible Rubber Hose 11mm Boreatribut:
- Flexibility: Flexible
- Hose Type: Rubber
- Hydraulic Tool Type: Hose
- monotaro Antivibration RubberDeskripsi:You can easily install without taking space.. For anti-vibration measures of pumps, motors, blowers, etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Shape: circular
- Material (rubber): Natural rubber
- Tozen Flexible Rubber Joint Twinflex #150, Ductile Iron FlangeDeskripsi:Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
- Tozen Flexible Rubber Joint Twinflex JIS 10K, Ductile Iron FlangeDeskripsi:Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
- Tozen Flexible Rubber Joint Twinflex JIS 16K, Mild Steel FlangeDeskripsi:Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
- TACHEN ELBOW 90' LR 304/LW S40s TACatribut:
- Material: 304/LW
- Onda Rubber Joint Flange JIS 10Katribut:
- Material: Rubber
- BENKAN ELBOW 90' LR 304/LS S40s BKNatribut:
- Material: 304/LS
- GBA Blind FlangeDeskripsi:Blind flange adalah jenis flange dengan fungsi utamanya untuk menutup ujung jaringan perpipaan, biasanya bersifat sementara, sehingga mencegah akses aliran fluida atau gas mengalir lebih lanjut. Sambungan blind flange dapat dibongkar dengan mudah jika ada perbaikan atau perubahan yang diperlukan.Blind flange yang ada di pasaran tersedia dalam ukuran berbeda, seperti blind flange 4 inch, dan 8 inch, dan masih banyak lagi. Tersedia juga berbagai jenis flange face yang bisa disesuaikan dengan tekanan dari pengoperasian sistem perpipaan, di antaranya flat face (FF), raised face (RF), dan ring type joint (RTJ). Temukan blind flange dengan kualitas terbaik dan harga kompetitif hanya di ACS.atribut:
- Flange type: Blind Flange
- Material: Carbon Steel
- Mill Test Certificate: Available
- Tozen Flexible Rubber Joint Twinflex PN16, Ductile Iron FlangeDeskripsi:Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
- Tozen Flexible Hose SS304 SFI-600 JIS 10K Flangeatribut:
- Suitable: Water, Steam, Turbines, Gas, Fuel Oil, Air, etc
- Maximum Working Temperature (°C): 220
- Non Brand Flange Blind JIS 10KDeskripsi:Flange dapat digunakan sebagai metode penghubung pipa, valve, pompa, dan peralatan lainnya untuk menciptakan sebuah sistem perpipaan (piping system).atribut:
- Material: Carbon Steel
- Standard: JIS 10K NS
- ULMA Blind Flange A105 RF 150# 6" ULMatribut:
- Material: A105
- Size (inch): 6
- Class: 150#
Daftar Harga flexible rubber Terbaru March 2026
| Tozen Flexible Rubber Joint Oflex #150, Ductile Iron Flange | Rp699.900 |
| Tozen Flexible Rubber Joint Oflex JIS 10K, Ductile Iron Flange | Rp709.900 |
| Tozen Flexible Rubber Joint Oflex JIS 16K, Mild Steel Flange | Rp1.299.900 |
| Kanemitsu Flex Rubber | Rp20.900 |
| Tozen PT Connector 10K FCD Rubber Joint Double Sphere Type | Rp1.899.900 |
| Kennedy Flexible Rubber Hose 11mm Bore | Rp209.900 |
| monotaro Antivibration Rubber | Rp35.900 |
| Airtac Solenoid Valve 4V Series | Rp209.900 |
| Tozen Flexible Rubber Joint Twinflex #150, Ductile Iron Flange | Rp479.900 |
| Tozen Flexible Rubber Joint Twinflex JIS 10K, Ductile Iron Flange | Rp819.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)































































































































































%20Khusus%20Lain/RUCIKA%20Blind%20Flange/c4P106831436-1.jpg)