Beli flexible pipe conduit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PITHON PVC Coated Flexible Metal Conduit
    Rating:
    100% of 100
    (3)
    Mulai

    Rp549.900

    PITHON PVC Coated Flexible Metal Conduit
    Deskripsi:
    Galvanized steel core, PVC jacketed - Light style, highly flexibility and liquid-tightness - Water proof, corrosion resistant, sunlight resistant - For massa production equipment, machine tools, any morrow space for electrical wiring aplications
    atribut:
    • Temperature Range (°C): -10 to +70
  2. Non Brand Flexible Conduit (FMC/FNC)
    Mulai

    Rp679.900

    Non Brand Flexible Conduit (FMC/FNC)
    Deskripsi:
    This flexible metal conduit (FMC) has a reduced wall, making it lightweight. It's often used for making motor connections. It also offers crush resistance to protect wire and cable. This conduit is flexible to route and support wire and cable in tight spaces.
    atribut:
    • UNSPSC: 39121202
    • Color: Gray
    • Conduit Type: Reduced Wall
    • Finish: Galvanized
    • Flexibility: Flexible
    • Material: Aluminium
    • Standards: CSA 69271; Federal Specification AA-5810 Type II; R14147; UL 1479
  3. monotaro Corrugated Tube Flexible (Pelindung Kabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    monotaro Corrugated Tube Flexible (Pelindung Kabel)
    Deskripsi:
    Produk ini juga sering disebut dengan Selang Kabel Fleksibel
    atribut:
    • Material: Flame retardant polypropylene
    • Color: Black
    • Length (m): 10
    • Operating Temperature Range (°C): -30 to +110
  4. PITHON Flexible Metal Conduit
    Mulai

    Rp419.900

    PITHON Flexible Metal Conduit
    Deskripsi:
    - Galvanized steel core- Highly flexibility and impact resistant- Corrosion resistant- For massa production equipment, machine tools, any morrow space for electrical wiring aplications
  5. PITHON Corrugated Flexible Conduit PVC
    Mulai

    Rp85.900

    PITHON Corrugated Flexible Conduit PVC
    atribut:
    • Material: PP, PE, HDPE
    • Length (m): 45
  6. Boss Pipa Conduit
    Mulai

    Rp19.900

    Boss Pipa Conduit
    Deskripsi:
    All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.
    atribut:
    • Length (m): 2.9
    • SNI License: Yes
    • SNI Number: PCS 00063.04
  7. Boss Corrugated Conduit (Pipa Flexible Conduit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp879.900

    Boss Corrugated Conduit (Pipa Flexible Conduit)
    Deskripsi:
    Standard- SNI IEC 61386-22:2017- BSEN 61386-22:2004- IEC 61386-22:2002Tahan terhadap benturan keras dan tidak merambatkan api.
    atribut:
    • Length (m): 50
  8. AFC Liquid-Tight Conduit (LFMC/LFNC)
    Mulai

    Rp929.900

    AFC Liquid-Tight Conduit (LFMC/LFNC)
    Deskripsi:
    This high-flex, liquid-tight conduit has an interlocking construction that gives it a small bend radius for routing wire and cable around tight bends, and it also absorbs vibrations and movements. Metal conduit is stronger than plastic conduit to protect wire and cable from crushing and impact damage. This conduit has an outer covering that resists moisture, protecting wire and cable from corrosion and water infiltration where liquids are present.
    atribut:
    • Flexibility: Flexible
    • Jacketed: Yes
    • Wet Location: Yes
  9. DV Metal Flexible Conduit to Box Panel Connector (Sambungan Konduit Fleksibel)
    Mulai

    Rp14.900

    DV Metal Flexible Conduit to Box Panel Connector (Sambungan Konduit Fleksibel)
    Deskripsi:
    Wiring Accessories. Connector.
    atribut:
    • Type: Straight
  10. FLEXICON Galvanized Steel Flexible Conduit (Pipa Fleksibel Baja)
    Mulai

    Rp2.799.900

    FLEXICON Galvanized Steel Flexible Conduit (Pipa Fleksibel Baja)
    Deskripsi:
    Galvanised steel, helically wound, flexible conduit with smooth oil resistant and high temperature PVC cover. High mechanical strength combined with extremely high IP rating (IP68 and IP69) suitable for external applications where fire performance is not a consideration.
    atribut:
    • Compression Strength (N): 350
    • Temperature Range (°C): -100 to 300
  11. monotaro Corrugated Tube (Pelindung Kabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.900

    monotaro Corrugated Tube (Pelindung Kabel)
    Deskripsi:
    The wiring arrangement.
    atribut:
    • Material: Flame-retardant polypropylene
    • Color: black
    • Operating Temperature Range (°C): -30 to + 110
  12. Figo Corrugated Hose (Selang Spiral / Selang Hisap)
    Mulai

    Rp80.900

    Figo Corrugated Hose (Selang Spiral / Selang Hisap)
    Deskripsi:
    - Specially designed with corrugated texture- Flexible and lightweight- Suitable for covered wire and cable on automotive or electronic applications
    atribut:
    • Length (m): 50
    • Color: Black/white
  13. HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit (LFMC/LFNC)
    Mulai

    Rp619.900

    HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit (LFMC/LFNC)
    Deskripsi:
    These kits include a length of liquid-tight, flexible plastic conduit as well as two swivel connectors. They’re convenient for quick installations that don’t require a custom setup. The conduit has an outer covering that resists moisture to protect wire and cable from corrosion and water infiltration as it’s routed through environments where liquids are present. It’s flexible to fit around curves or tight spaces. Its plastic construction is lightweight, offers crush-resistance, and won’t fatigue and crack like metal conduit. The fittings join the conduit to electrical panels or equipment, creating a liquid-tight seal at the junction. They position onto the end of the conduit and have a gland that tightens with a wrench to lock in place. The conduit then installs into a knockout and is secured with an included locknut. These fittings swivel up to 90° to accommodate the wire or cable run.
    atribut:
    • UNSPSC: 39121202
    • Indoor/Outdoor Usage: Indoor/Outdoor
    • Jacketed: Yes
    • Material: PVC
    • Wet Location: Yes
  14. Panasonic Plain Conduit Threadless JIS - E Type
    Mulai

    Rp139.900

    Panasonic Plain Conduit Threadless JIS - E Type
    atribut:
    • Standard: JIS - E Type
    • Length (m): 3.66
  15. PRALON Pipa Conduit High Impact Pralon Conduit
    Mulai

    Rp15.900

    PRALON Pipa Conduit High Impact Pralon Conduit
    Deskripsi:
    Pipa Conduit PRALON adalah Pipa Conduit Listrik High Impact , Pipa PRALON mudah di bending / di bengkokan menggunakan ver bending , Pipa Conduit PRALON sudah sertifikasi internasional IEC.
  16. FLEXICON Galvanized Steel PVC Coated Liquid Tight Conduit (Pipa Konduit)
    Mulai

    Rp8.399.900

    FLEXICON Galvanized Steel PVC Coated Liquid Tight Conduit (Pipa Konduit)
    Deskripsi:
    LTP SystemGalvanised steel PVC coated Liquid Tight
    atribut:
    • Color: Black
  17. PITHON Plain Conduit/Threadless
    Mulai

    Rp129.900

    PITHON Plain Conduit/Threadless
    atribut:
    • Length (m): 3.66
  18. FLEXICON Nylon LFH PA6 Standard Weight Corrugated Conduit
    Mulai

    Rp4.099.900

    FLEXICON Nylon LFH PA6 Standard Weight Corrugated Conduit
    Deskripsi:
    FPAS SystemNylon LFH PA6 corrugated, std weight
    atribut:
    • Color: Black
    • Compression Strength (N): 75
    • Temperature Range (°C): -40 to 120
Daftar Harga flexible pipe conduit Terbaru October 2026
PITHON PVC Coated Flexible Metal ConduitRp549.900
Non Brand Flexible Conduit (FMC/FNC)Rp679.900
monotaro Corrugated Tube Flexible (Pelindung Kabel)Rp38.900
PITHON Flexible Metal ConduitRp419.900
PITHON Corrugated Flexible Conduit PVCRp85.900
Boss Pipa ConduitRp19.900
Boss Corrugated Conduit (Pipa Flexible Conduit)Rp879.900
AFC Liquid-Tight Conduit (LFMC/LFNC)Rp929.900
DV Metal Flexible Conduit to Box Panel Connector (Sambungan Konduit Fleksibel)Rp14.900
FLEXICON Galvanized Steel Flexible Conduit (Pipa Fleksibel Baja)Rp2.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)