Beli flexible ducts di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Duct Hose
    Mulai

    Rp549.900

    Wipro Duct Hose
    atribut:
    • Thickness (mm): 0.38
    • Temperature Range (°C): -20 to +85
  2. Wipro Blower Ventilator
    Mulai

    Rp1.399.900

    Wipro Blower Ventilator
    Deskripsi:
    Aplikasi : Kipas ventilasi portable yang ideal untuk hotel, pabrik, mal, gudang, lab, dapur, ruang bawah tanah, bengkel.Selain itu juga cocok untuk pembuangan pada welding gas, debu, & cat ketika merenovasi rumah.
    atribut:
    • Working Temperature (°C): < 40
    • Power at 50Hz (V): 220
  3. PUSO Selang Duct Hose
    Mulai

    Rp20.900

    PUSO Selang Duct Hose
    atribut:
    • Length (m): 1
  4. INTERFLEX Ducting Hose PU 400 C
    Mulai

    Rp249.900

    INTERFLEX Ducting Hose PU 400 C
    Deskripsi:
    Structure- Ultra light and highly flexible hose, made of Premium TPU.- TPU Ether basd (microbes and hydrolysis.- 0.4mm Tape Thickness.- Copper coated wire.
    atribut:
    • Color: Transparent
    • Temperature (°C): -40 to +90/125
  5. Trilliun Selang Air Hose (Air Duct)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    Trilliun Selang Air Hose (Air Duct)
    Deskripsi:
    Selang PVC Trilliun Air Hose / Air Duct. Selang PVC Trilliun Air Hose terbuat dari kombinasi bahan PVC lunak dan keras yang berkualitas tinggi dan memiliki tingkat fleksibilitas yang tinggi, sehingga Selang PVC Trilliun Air Hose sangat kuat terhadap benturan. Selang PVC Trilliun Air Hose diproduksi menggunakan mesin yang canggih dan modern, yang telah melewati quality control yang ketat sehingga Selang PVC Trilliun Air Hose dijamin memiliki kualitas yang tinggi. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Kuat dan tahan lama. - Tahan terhadap bahan kimia. - Fleksibel. - Ringan. - Dinding bagian dalam yang mulus sehingga memberikan aliran udara yang lancar. - Mudah dalam instalasi.
    atribut:
    • Color: Gray
  6. HI-TECH DURAVENT Duct Hoses for Air
    Mulai

    Rp999.900

    HI-TECH DURAVENT Duct Hoses for Air
    Deskripsi:
    Polypropylene duct hoses for air are primarily used on heaters, defrosters, air conditioners, and ventilation equipment in the marine and transportation industries. They meet Federal Motor Vehicle Safety Standard Number 302 (FMVSS 302), which specifies the burn-resistance requirements for materials used inside motor vehicles. These hoses are lightweight, flexible, and crush-resistant. They also resist damage from exposure to chemicals and moisture, are self-extinguishing, and provide good flex-fatigue resistance. The hoses are highly compressible, which saves space when transporting them.
    atribut:
    • UNSPSC: 40142007
    • Compatible Chemicals: Dust; Fumes
    • Hose Length (ft): 25
    • Not Recommended Chemicals: Chips & Shavings; Cutting Oil; Liquids; Water
  7. INTERFLEX Ducting Hose P7 ML PU Food Grade
    Mulai

    Rp619.900

    INTERFLEX Ducting Hose P7 ML PU Food Grade
    Deskripsi:
    Food Grade- Passed EG Regulation no. 1935/2004 and no 10/2011- FDA Standard 21 CFR 117.2600 and 178.20101- Approval confirmed for food simulant E (Dry food)
    atribut:
    • Material: Polyether-Polyurethane, clear
    • Temperature (°C): -40 to +100
    • Length (m/roll): 15
  8. WESTAFLEX Flexible Duct
    Mulai

    Rp1.299.900

    WESTAFLEX Flexible Duct
    Deskripsi:
    Non-insulated flexible ducts connect to HVAC ducts and direct airflow around obstacles and corners. They are made using a thin sheet of metal folded like an accordion, allowing them to bend and flex around obstacles. Their metal construction lets them move higher-temperature air and withstand more abuse than non-insulated air connectors. Due to their increased durability and how they transfer heat to their surroundings, they are commonly used as part of a combustion system exhaust in mechanical spaces.
    atribut:
    • UNSPSC: 40141901
    • Compressed Length (inch): 30
    • Duct Material: Aluminium
    • For Duct Diameter (inch): 4
    • For Media Type: Air; Gas
    • Maximum Air Speed (fpm): 5000
    • Maximum Pressure Rating (in WC): 6
    • Maximum Temperature Rating (°F): 500
    • Overall Length (ft): 30
    • Standards: E60605; UL Listed
    • Vapor Transmission (%): 0.05
    • Wall Thickness (inch): 0.125
  9. HI-TECH DURAVENT Industrial Ducting Hose
    Mulai

    Rp1.799.900

    HI-TECH DURAVENT Industrial Ducting Hose
    atribut:
    • UNSPSC: 40101506
  10. ROHA Flexible PVC Duct Hose
    Mulai

    Rp659.900

    ROHA Flexible PVC Duct Hose
    atribut:
    • Length (m): 30
  11. TOTAKU INDUSTRIES TAC Heat-Resistant Duct MD-25
    Mulai

    Rp17.999.900

    TOTAKU INDUSTRIES TAC Heat-Resistant Duct MD-25
    atribut:
    • Allowable Bending Radius (mm): 160
    • Allowable Pressure (MPa): (Room Temperature) 0.007
    • Inner Diameter (mm): 76
    • Length (m): 5
    • Material: Specially coated glass cloth/stainless steel sheet
    • Outer Diameter (mm): 80
    • RoHS Directive: Correspondence (Corresponding to 10 Substances)
  12. monotaro Flexible Hose (Selang Fleksibel)
    Mulai

    Rp139.900

    monotaro Flexible Hose (Selang Fleksibel)
    atribut:
    • Maximum Temperature (°C): 140
    • Length (m): 3 (750mm when contracted)
    • Material: aluminum
    • Maximum Operating Temperature (°C): 140
  13. KRISBOW Kipas Ventilator
    Mulai

    Rp2.299.900

    KRISBOW Kipas Ventilator
    atribut:
    • Voltage (V/Hz): 220-240/50
    • Type: without Duct
  14. BOSCH Straight Shank Metal Drill HSS Cobalt
    Rating:
    100% of 100
    (6)
    Mulai

    Rp37.900

    BOSCH Straight Shank Metal Drill HSS Cobalt
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  15. MONDEA Selang Spring Kawat
    Mulai

    Rp1.199.900

    MONDEA Selang Spring Kawat
    atribut:
    • Temperature (°C): -5 to 60
    • Vacuum (mmHg): 608
    • Tube Material: Transparent PVC
    • Cover Material: Transparent PVC (with Orange Blue Stripe)
    • Reinforcement Material: Steel helix wire
  16. TRUSCO Aluminum Flexible Duct
    Mulai

    Rp1.399.900

    TRUSCO Aluminum Flexible Duct
    Deskripsi:
    -Excellent durability, weather resistance and workability.-There is no air leak.-Flexible in terms of bending performance/elasticity and the duct length becomes compact up to 0.75m.-Duct for intake and exhaust of air for air conditioning.
    atribut:
    • Length (m): 10
Daftar Harga flexible ducts Terbaru March 2026
Wipro Duct HoseRp549.900
Kuraray Flexible Duct HoseRp109.900
Wipro Blower VentilatorRp1.399.900
PUSO Selang Duct HoseRp20.900
INTERFLEX Ducting Hose PU 400 CRp249.900
Trilliun Selang Air Hose (Air Duct)Rp27.900
HI-TECH DURAVENT Duct Hoses for AirRp999.900
INTERFLEX Ducting Hose P7 ML PU Food GradeRp619.900
WESTAFLEX Flexible DuctRp1.299.900
HI-TECH DURAVENT Industrial Ducting HoseRp1.799.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)