Beli flexible shaft coupling di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sung-IL Machinery Radial Beam Type Flexible CouplingDeskripsi:- SRB series is one-piece metal coupling with no backlash and absorbs misalignment through its slit structures.- SRB series is made of ultra high strength aluminum alloy material (AL-7075-T6) in order to enhance its durability.INNER-RELIEF AREASRB series has the “relief” space structure in the middle area, in case there is interference that causes damages.ROUND-SHAPED SLITSSRB series has rounded slits(cuts) structure to disperse stress concentration.atribut:
- Angular (°): 2.5
- Item Type: SRB-SERIES
- R+W Coupling Elastomer EK1 Series (Kopler)Deskripsi:Design:two coupling hubs are concentrically machined with curved jaws.bore tolerance H7 + keyway + set screw per DIN 916 or optional pilot bore (DV).Temperature range: The temperature range depends on the Elastomer insert.Tolerance: Overall clearance between shaft and hub 0.01 to 0.05 mm.Material:coupling hub: up to series 450 high strength aluminium, series 800 and up steelelastomer insert: precision molded, wear resistant, and thermally stable polymerSpeeds: See table below *Please contact R+W ISO 2.5 balance grade availableProperties of Elastomer Coupling model EK1:economical designconcentrically machinedvibration dampingelectrically isolatingpress fit designlow backlash, due to keyway connection
- TOYOX Toyotop-Eatribut:
- Length(set/m): 20
- TOYOX Toyoron (Selang)atribut:
- Color: Clear Blue
- Sung-IL Machinery Oldham Type Flexible CouplingDeskripsi:SOH Series Classification- SOH series transmits motion through the middle spacer and is particularly excellent for absorption of parallel misalignment.- It has a simple structure for easier self-maintenance.- It enables reaction force on the shaft to be reduced by moving the spacer even though there is parallel misalignment.- Sung-il Machinery provides various spacer types which are allowed to be used in special circumstances.- If the shaft has to be inserted deeper than L1 value, we can provide appropriate center-through sleeves.- Center-Through (TH) is standard for the following models, SOH-6,8,10,12, SOHM-12C, SOH-70C, 90C, 120C and all sizes of SOHMP & SOHV series.- The standard color of spacer for SOH-6, 8, 10, 12 is white, but the material is the identical Polyacetal(POM).atribut:
- Angular (°): 1.5
- End-play (mm): 0.15
- Fastening Method: General Clamp Type
- Item Type: SOH-SERIES
- SEKAI Kipas Dak Exhaust Plafon MVFDeskripsi:Kipas Angin SEKAI MVF 893 adalah produk kipas angin Exhaust Langit-Langit Plastik dengan ukuran 20cm (8inchi), yang mengatur keluar dan masuk aliran udara juga dengan desain yang elegan dan hemat listrik. Exhaust yang kuat dan tahan lama tanpa berisik dan anti karat. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan, direkomendasikan untuk dipasang di ruangan lembab denan instalasi pipa.Fitur :- Kipas Angin Saluran Udara 20cm (8inchi)- Exhaust tipe langit-langit- Daya : 30W- Daya Sedot 1.60 m³/min- Ukuran Pemasangan 21.0x21.0 (cm)- Anti Karat- Dilengkapi Sekring Pengaman- Sangat Bagus Untuk Ruangan Lembab- Dengan Instalasi Pipaatribut:
- Power (W): 30
- Color: White
- Frequency (Hz): 50
- Voltage (V): 220
- R+W Coupling Elastomer EKL Series (Kopler)Deskripsi:Design: Two coupling hubs are concentrically machined with curved jaws.Tolerance: Overall clearance between shaft and hub 0,01 to 0,05 mm.Material:clamping hub: up to series 450 high strength aluminum, from series 800 and up steelelastomer insert: precision molded, wear resistant, and thermally stable polymerSpeeds: See table below, *Please contact R+W ISO 2.5 balance grade availableProperties of Elastomer Coupling model EKL:short compact designeasy assemblyvibration dampingelectrically isolatingpress fit designbacklash freeatribut:
- Type: A|B|C
- TOYOX Toyoron HoseDeskripsi:TOYORON Hose adalah selang tahan tekanan untuk tekanan balik, dan terbuat dari PVC lunak.Selang serbaguna yang dapat digunakan secara stabil untuk beragam cairan, seperti air, udara, minyak, dan bahan kimia.Selain selang, tersedia pula beragam konektor khusus untuk meningkatkan keselamatan dan produktivitas.Aplikasi : Selang untuk pipa saluran instalasi di pabrik dan yang ditanam di berbagai jenis mesinCairan : Udara Serbuk Minyak mineral Minyak hewani dan nabati Bahan kimia Air (kecuali air minum)Fungsi : - Kelenturan - Tekanan - Tidak diperlukan pemilahan limbah - Transparansi Perundangan : Sesuai RoHS2Spesifikasi : - Bahan utama: PVC lunak- Bahan penguat: Benang poliester- Diameter dalam: 4mm~75mm- Rentang suhu kerja: -5°C ~60°Catribut:
- Temperature Working (°C): -5 to 60
- Application For: Usage industrial
- Color: Clear blue with red and blue stripes
- Sung-IL Machinery Jaw Type Flexible CouplingDeskripsi:- Power transmission through the spider (sleeve) in the middle- The highest durability comparing to other coupling series- Various clamping methods available- High precision with preloaded assembly- A Sleeve (Spider) is the medium that transmits motion absorbing impact and misalignment and it is the core part of Jaw couplings.- Hytrel®(made by Dupont) is superior in terms of mechanical strength, abrasion resistance and heat resistance whereas TPU (Thermoplastic polyurethane) has higher damping capacity.- According to material and shore stiffness, there are 3 types of sleeves, RD(Hytrel, Sh 63D), GR(Hytrel, Sh 98A) and BL(TPU, Sh 98A) respectively.atribut:
- Angular (°): 1
- End-play (mm): -0.4 to +1.0
- FCL Spare Part (Karet Coupling)atribut:
- Type: Rubber
- Sung-IL Machinery Radial Beam Type Flexible Coupling SRB SeriesDeskripsi:- SRB series is one-piece metal coupling with no backlash and absorbs misalignment through its slit structures. - SRB series is made of ultra high strength aluminum alloy material (AL-7075-T6) in order to enhance its durability. - SRB series has the "relief" space structure in the middle area, in case there is interference that causes damages.
- TOYOX Toyospring (Selang Spiral)Deskripsi:Hose Toyospring dengan spesifikasi size 1/4 - 4 inch adalah selang industri dari brand Toyox untuk kebutuhan industri dan bisnis anda.atribut:
- Color: Clear
- Orientalmotor Coupling Flexible (Kopler)Deskripsi:Flexible Coupling (5 mm to 8 mm)Please contact your local sales office for proper sizing or more information.
- FCL Spare Part Bautatribut:
- Type: Bolt
- Sung-IL Machinery Radial Beam Type Flexible Coupling SRBA SeriesDeskripsi:- The Moment of Inertia and Mass values are based on products with max. Inner diameter.- Max. torque/rated torque is the value regarding to a coupling's self-durability and is not related to slip-torque between the coupling bore and the shaft.
- INDOMAKERS Coupling Flexible Aluminium (Kopler)atribut:
- Length (mm): 25
- Outer Diameter (mm): 19
- Material: Aluminium
- Prestar Troli Barang NFatribut:
- Maximum Load Capacity (kg): 300
Daftar Harga flexible shaft coupling Terbaru April 2026
| Sung-IL Machinery Radial Beam Type Flexible Coupling | Rp249.900 |
| R+W Coupling Elastomer EK1 Series (Kopler) | Rp2.699.900 |
| TOYOX Toyotop-E | Rp10.999.900 |
| FCL Flexible Coupling | Rp119.900 |
| TOYOX Toyoron (Selang) | Rp4.199.900 |
| Sung-IL Machinery Oldham Type Flexible Coupling | Rp349.900 |
| SEKAI Kipas Dak Exhaust Plafon MVF | Rp199.900 |
| R+W Coupling Elastomer EKL Series (Kopler) | Rp2.899.900 |
| TOYOX Toyoron Hose | Rp529.900 |
| Sung-IL Machinery Jaw Type Flexible Coupling | Rp249.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)




















































































































































/nyP106861862-1.jpg)


/lkP101002776-2.jpg)


/rfP106861987-1.jpg)


/2fP104857087-2.jpg)

/lvP101002787-2.jpg)

/k2P107599722-1.jpg)


/jeP104574698-5.jpg)
/meP107884806-1.jpg)