Beli flex head ratcheting wrench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GENIUS 72 Teeth Flex Head Ratchet
    Mulai

    Rp839.900

    GENIUS 72 Teeth Flex Head Ratchet
    Deskripsi:
    Genius Tools Pliers and Clamps are heat treated and coated to ensure you receive superior use and durability throughout your ownership of our tool. Conforming to the highest standards of production, Genius Tools is proud to offer a wide range of plier and clamp styles to meet all of your needs.
    atribut:
    • Material: Chrome Vanadium Steel
    • Drive Size: 1/2inch
    • Length: 430mm
    • Product Type: Hand Tools
  2. TEKIRO Gagang Ratchet Impact
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    TEKIRO Gagang Ratchet Impact
    Deskripsi:
    TEKIRO 3/4" DR. RATCHET HANDLE 20" Merupakan tool utuk menyambung socket agar mendapatkan momen tertentu. Kelebihan dari ratchet handle sendiri adalah arah putarannya yang dapat di stel sesui keperluan tanpa mengubah putaran tangan. Sehingga sangat cocok di pakai pada tempat yang sempit. terbuat dari material berkualitas dan awet.Dimensi produk : 77mmx13mmx24mm
  3. BluePoint Ratcheting Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp239.900

    BluePoint Ratcheting Combination Wrench (Kunci Ring Pas)
    Deskripsi:
    - Dual pawl ratcheting box end yields smooth operation and maximum strength- 15 Degrees offset box head provides extra knuckle clearance- 4.5 Degrees (5 Degrees on smaller wrenches) gear engagement means less movement to engage the next gear- Inch s
  4. Top Kogyo Flat Ratchet Wrench
    Mulai

    Rp649.900

    Top Kogyo Flat Ratchet Wrench
    Deskripsi:
    -The body plate uses stainless steel, the strength is outstanding.-Ratchet is driven at 20° with 18 teeth.-Possible to fasten.
    atribut:
    • Opposite Side Dimension: 14.0x17mm
    • Thickness: 11.6mm
    • Total Length: 190mm
  5. monotaro Full Turning Ratchet Handle (Gagang Ratchet)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp329.900

    monotaro Full Turning Ratchet Handle (Gagang Ratchet)
    Deskripsi:
    Because the 180 degree head part rotates, bolt turning work can be performed in a place where it is deep or angular. For bolt turning work in a recessed place or angular place
    atribut:
    • Material: Chrome vanadium steel
    • Gear Teeth Number: 72
  6. Kennedy Flex Head Ratchet Wrench
    Mulai

    Rp419.900

    Kennedy Flex Head Ratchet Wrench
    Deskripsi:
    Metric Ratchet Combination Spanners Chrome vanadium steel with mirror polish finish, preventing oil and dirt from adhering to the spanner, making for easier cleaning and preventing corosion. 72-teeth ratcheting system which needs only 5 Degrees movement to operate ratchet. Thin wall design for greater access. Head flexes up to 90 Degrees in either direction. Conform to ASME B107.6. Chrome plated finish to pevent from corosion. Ring head angle - 15 Degrees Open end head angle - 15 Degrees.
    atribut:
    • Standards Met: ASME B107.6
    • Material: Chrome Vanadium Steel
    • Size System: Metric
    • Finish/Coating: Mirror Finish
    • Number of Points: 12
    • Type: Flex-Head Ratchet Combination Spanner
  7. monotaro Ratchet Handle (Lightweight Type) (Gagang Ratchet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp189.900

    monotaro Ratchet Handle (Lightweight Type) (Gagang Ratchet)
    Deskripsi:
    Produk ini juga sering disebut dengan Gagang Ratchet
    atribut:
    • Material: Chrome vanadium steel
    • Forwarding Angle (Degree): 5
  8. TOP Flat Ratchet Wrench
    Mulai

    Rp999.900

    TOP Flat Ratchet Wrench
    atribut:
    • Material: Stainless steel (SUS420J2)/chrome vanadium steel
    • Number of Teeth (sheets): 18
    • Overall Length (mm): 240
    • Thickness (mm): 22
    • Width Across Flats (mm): 17.0x19, 21x24
  9. TEKIRO Gagang Ratchet
    Rating:
    100% of 100
    (3)
    Mulai

    Rp159.900

    TEKIRO Gagang Ratchet
    Deskripsi:
    TEKIRO Ratchet Handle [3/8 Inchx7.5 Inch] adalah kelengkapan kunci socket yang digunakan untuk melepas atau memasang baut yang dalam keadaan longgar, tanpa harus melepaskan kunci sock dari kepala baut atau mur. Selama proses melepas atau memasang cukup dengan cara menarik dan mendorong batang ratchetnya. Untuk mengubah arah putaran kunci sock, cukup dengan memutar kunci pembalik.Ratchet handle dan head dibuat dari besi tempa dengan drive pada salah satu sisi dan tuas pemutar yang memiliki pengatur arah putaran pada head. Standard rachet terdiri dari ukuran dan bentuk yang berbeda-beda untuk penggunaan yang berbeda-beda pula, terdiri dari swivel head, long handle, short handle, dan bent handle swivel head. Ratchet dipasang dengan drive socket untuk melepas dan memasang komponen pengikat di semua penggunaan yang cukup ruang. Yakinkan socket terpasang dengan baik ke ratchet lug. Jangan pergunakan extension pada ratchet atau memukul dengan hammer karena dapat menyebabkan kerusakan tool atau cidera. Selalu menarik ratchet, jangan didorong.TEKIRO 3/8 INCH RATCHET HANDLE 7.5 INCH merupakan suatu alat yang digunakan untuk melepas atau mengencangkan baut dalam keadaan longgar, tanpa harus melepaskan kunci sock dari kepala baut atau mur. Apabila ingin merubah putaran kunci sock, cukup dengan memutar kunci pembalik.Fungsi : melepas dan mengencangkan baut atau murMaterial : Chrome VanadiumDimensi : 199mm 83mm 12mm
  10. monotaro Telescoping ratchet handle (Gagang Ratchet Fleksibel)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp289.900

    monotaro Telescoping ratchet handle (Gagang Ratchet Fleksibel)
    Deskripsi:
    Produk ini juga sering disebut dengan Gagang Ratchet Fleksibel
    atribut:
    • Material: Chrome Vanadium Steel
    • Forwarding Angle (Degree): 5
  11. TONE Ratchet Handle
    Mulai

    Rp279.900

    TONE Ratchet Handle
    Deskripsi:
    -Head part is small and total length is short, making it optimum when working in narrow area.-Socket hold mechanism allows socket exchange with one push operation.
  12. PURDY Roller Cover & Frame Sets
    Mulai

    Rp339.900

    PURDY Roller Cover & Frame Sets
    Deskripsi:
    Standard roller cover and frame sets include the basic tools needed to complete painting or staining projects in one kit. Kits vary based on number and sizes or roller covers and frames. The components in these sets vary based on project needs and are often less expensive than buying multiple single items.
    atribut:
    • UNSPSC: 31211906
    • Application: Cabinets; Doors; Trim; Windows
    • Compatible with Product Type: Mini-Rollers
    • Cover Material: Nylon; Polyester
    • Features: Roller's Universal Thread End Works with All Extension Poles
    • Handle Color: Black
    • Handle Material: Plastic
    • Manufacturer Part Number: 14A765314
    • Material: Nylon; Polyester
    • Nap Size (inch): 1/2
    • Number of Pieces Included: 2
    • Overall Length (inch): 14
    • Paint Roller Type: Standard Paint Roller Kit
    • Paint Type: Latex Paints; Latex Primers; Oil Based Paints; Oil Based Primers
    • Roller Frame Style: Wire
    • Roller Length (inch): 6-1/2
    • Series: Marathon
    • Shank Material: Metal
    • Sub Brand: Marathon
    • Surface Material: Concrete, Drywall, Masonry, Wood
    • Surface Type: Medium; Rough; Semi-Rough; Semi-Smooth; Smooth
  13. KRISBOW Ratchet Wrench
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

  14. TEKIRO Gagang Ratchet Grip Karet
    Rating:
    80% of 100
    (1)
    Mulai

    Rp139.900

    TEKIRO Gagang Ratchet Grip Karet
    Deskripsi:
    TEKIRO RATCHET HANDLE GAGANG KARET merupakan suatu alat yang digunakan untuk melepas atau mengencangkan baut dalam keadaan longgar, tanpa harus melepaskan kunci sock dari kepala baut atau mur. Apabila ingin merubah putaran kunci sock, cukup dengan memutar kunci pembalik.Fungsi : melepas dan mengencangkan baut atau murMaterial : Chrome VanadiumHeat treated Chrome Vanadium steel, Drop forged for extra strength, Silver matt finishing, material Chrome vanadium
  15. Mitsuboshi Timing Belt Type L075
    Mulai

    Rp299.900

    Mitsuboshi Timing Belt Type L075
    Deskripsi:
    It can also be used in high load.. In order to prevent deviation of the belt, the tension member is using the alternate S-twist, Z twisted.Use for:It is widely used for general industry.
    atribut:
    • Belt Type: L
    • Type: Timing Belt
    • Belt Nominal Width: 75
    • Belt Material: Rubber
  16. TEKIRO Socket Set (Kunci Sock Set)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp329.900

    TEKIRO Socket Set (Kunci Sock Set)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  17. TRUSCO Ratchet Handle
    Rating:
    100% of 100
    (3)
    Mulai

    Rp449.900

    TRUSCO Ratchet Handle
    Deskripsi:
    Use:Punching holes in belts, leather, vinyl, rubber, paper, cloth etc.
  18. monotaro Ratchet Handle (Gagang Ratchet)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp169.900

    monotaro Ratchet Handle (Gagang Ratchet)
    Deskripsi:
    Produk ini juga sering disebut dengan Gagang Ratchet
    atribut:
    • Material: Chromium vanadium steel
    • Surface Treatment: Chrome-plated
    • Feed angle (°): 5
Daftar Harga flex head ratcheting wrench Terbaru March 2026
GENIUS 72 Teeth Flex Head RatchetRp839.900
TEKIRO Gagang Ratchet ImpactRp999.900
BluePoint Ratcheting Combination Wrench (Kunci Ring Pas)Rp239.900
Top Kogyo Flat Ratchet WrenchRp649.900
monotaro Full Turning Ratchet Handle (Gagang Ratchet)Rp329.900
Kennedy Flex Head Ratchet WrenchRp419.900
monotaro Ratchet Handle (Lightweight Type) (Gagang Ratchet)Rp189.900
TOP Flat Ratchet WrenchRp999.900
TEKIRO Gagang RatchetRp159.900
monotaro Telescoping ratchet handle (Gagang Ratchet Fleksibel)Rp289.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)