PURDY Paint Roller Cover & Frame Set (Kuas Roll)
#Grup produk P109437578
Spesifikasi
| UNSPSC | 31211906 |
|---|---|
| Application | Cabinets; Doors; Trim; Windows |
| Compatible with Product Type | Mini-Rollers |
| Cover Material | Nylon; Polyester |
| Features | Roller's Universal Thread End Works with All Extension Poles |
| Handle Color | Black |
| Handle Material | Plastic |
| Manufacturer Part Number | 14A765314 |
| Material | Nylon; Polyester |
| Nap Size (inch) | 1/2 |
| Number of Pieces Included | 2 |
| Overall Length (inch) | 14 |
| Paint Roller Type | Standard Paint Roller Kit |
| Paint Type | Latex Paints; Latex Primers; Oil Based Paints; Oil Based Primers |
| Roller Frame Style | Wire |
| Roller Length (inch) | 6-1/2 |
| Series | Marathon |
| Shank Material | Metal |
| Sub Brand | Marathon |
| Surface Material | Concrete, Drywall, Masonry, Wood |
| Surface Type | Medium; Rough; Semi-Rough; Semi-Smooth; Smooth |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Standard roller cover and frame sets include the basic tools needed to complete painting or staining projects in one kit. Kits vary based on number and sizes or roller covers and frames. The components in these sets vary based on project needs and are often less expensive than buying multiple single items.
Feature
Paint Roller Kit 6 1/2 in Roller Length Nap Size 1/2 in Cover Material Nylon Polyester Surface Material Concrete Drywall Masonry Wood Surface Type Medium Rough Semi-Rough Semi-Smooth Smooth 14 in Overall Length Paint Roller Type Standard Paint Roller Kit Roller Frame Style Wire Handle Material Plastic Paint Type Latex Paints Latex Primers Oil Based Paints Oil Based Primers Handle Color Black Shank Material Metal Application Cabinets Doors Trim WindowsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/g2P109437578-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
