Beli flare nut wrench set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Flare Nut Spanner Set ProfesionalDeskripsi:Conform to: ASME B107.4. Made from chrome vanadium steel with a highly polished mirror finish. Made to American Federal Standards, giving higher torque therefore improved performance. The wrench will fit over the pipe to give a positive location on the nut. Can be used on hydraulic pipes, brake pipes etc. Contents 5/16 x 3/8, 3/8 x 7/16, 1/2 x 9/16 and 5/8 x 11/16.atribut:
- Includes: (4) Spanners Wallet
- Standards Met: ASME B107.4.
- Material: Chrome Vanadium Steel
- Size System: AF
- Finish/Coating: Polished Mirror Finish
- Number of Pieces: 4
- Spanner Type: Flared Nut Spanner
- TEKIRO Kunci Flare Nut EVA TrayDeskripsi:Set Content : - Kunci Nepel 8 x 10 - Kunci Nepel 10 x 12 - Kunci Nepel 12 x 14 - Kunci Nepel 14 x 17
- Kennedy Double End Flare Nut WrenchDeskripsi:Conform to: ASME B107.4. & ANSI B107.9M. Made from chrome vanadium steel with a highly polished mirror finish. Made to American Federal Standards, giving higher torque therefore improved performance. The wrench will fit over the pipe to give a positive location on the nut. Can be used on hydraulic pipes, brake pipes etc. Chrome plated finish to pevent from corosion. 15 Degrees Head angleatribut:
- Spanner Type: Flare Nut Spanner
- Material: Chrome Vanadium Steel
- Size System: Metric
- Size: 16 x 17 mm
- Finish/Coating: Polished Mirror Finish
- Overall Length: 200 mm
- Type: Flared Nut Spanner
- SK PROFESSIONAL TOOLS Double End Flare Nut Wrench SetDeskripsi:These flare nut wrench sets have a 12-pt. design with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. These double-end wrenches come in metric and SAE (inch) sizes. They have a different size on each end so that each wrench can be used for two different size fasteners. Wrenches have a standard, fixed head and an opening in the wrench head that allows a line or other obstruction to pass through it. These sets include both SAE (inch) and metric sizes.atribut:
- UNSPSC: 27111714
- Color: Silver
- Corrosion Resistant: Yes
- Finish: Chrome
- Handle Type: One Piece
- Head Offset Angle: 15°
- Head Type: Offset
- Insulated: No
- Material: Alloy Steel
- Non-Magnetic: No
- Non-Sparking: No
- Number of Points: 6
- Opening Angle (Deg.): 0°
- Opening Type: 6-Point Flare Nut
- Range of Lengths (inch): 5 7/64 to 8 55/64
- Ratcheting: No
- Single End/Double End: Double End
- Standards: ASME
- Tether Style: Not Tether Capable
- TEKIRO Double End Flare Nut WrenchDeskripsi:TEKIRO Wrench, Flare Nut (Kunci Nepel)-Material chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
- Kennedy Double End Flare Nut Wrench Setatribut:
- Standards Met: ASME B107.4.
- Material: Chrome Vanadium Steel
- Finish/Coating: Satin
- PROTO Combination Wrench (Kunci Ring Pas)Deskripsi:Combination wrenches have a 6-pt. box end design that allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. The wrenches have the same metric size on each end for use on one specific size fastener.atribut:
- Handle Color: Silver
- Wrench Shape: Straight
- Handle Type: One Piece
- Head Offset Angle (°): 15
- Material: Alloy Steel
- Tether Style: Tether Capable
- Kennedy Double End Flare Nut Wrench Metricatribut:
- Material: Chrome Vanadium Steel
- Size System: Metric
- Head Angle (°): 15
- Finish/Coating: Satin
- Type: Flare Nut Spanner
- WESTWARD Combination Wrench Metric (Kunci Ring Pas)Deskripsi:These combination wrenches have a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. The wrenches have the same metric size on each end for use on one specific size fastener.atribut:
- Grip Style: Plain
- Material: Alloy Steel
- Corrosion Resistant: Yes
- Head Offset Angle (degrees): 15
- UNSPSC: 27111713
- PROTO Open End Wrench Iginition (Kunci Pas)Deskripsi:Open end wrenches can come with different opening angles on each end for access to fasteners in tight spaces. They have a wrench head on each end and can access to fasteners from the top and side compared to box wrenches that can only access a fastener from the top. These double end wrenches are SAE (inch) size and can have a different size on each end so that each wrench can be used for two different size fasteners.atribut:
- Handle Color: Silver
- Handle Type: One Piece
- Single End/Double End: Double End
- Material: Alloy Steel
- Finish: Chrome
- Head Offset Angle (°): 15 , 60
- Head Type: Standard
- Opening Angle (°): 15 , 60
- Opening Type: Rounded
- Standards: ASME B107.100-2010
- Tether Style: Tether Capable
- Wrench Length Style: Standard
- Wrench Product Grouping: Wrenches
- Wrench Shape: Straight
- PROTO Double End Flare Nut WrenchDeskripsi:These flare nut wrenches have a 12-pt. design with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. They have a standard, fixed head and an opening in the wrench head that allows a line or other obstruction to pass through it. These double-end wrenches are SAE (inch) size and have a different size on each end so that each wrench can be used for two different size fasteners.atribut:
- Corrosion Resistant: Yes
- Material: Alloy Steel
- Opening Angle (°): 15
- PROTO Combination Wrench Set (Kunci Ring Pas)Deskripsi:Combination wrench sets have a 6-pt. box end design that allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.atribut:
- Opening Angle (°): 15
- Wrench Product Grouping: Wrench Sets
- Material: Alloy Steel
- KRISBOW Double End Flare Nut Wrenchatribut:
- Material: Chrome Vanadium steel
- WESTWARD Double End Flare Nut Wrench SetDeskripsi:Flare nut wrench sets with a flex head on each end can swivel up to 90° to access fasteners from multiple angles. The 6-pt. design allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. These double-end wrenches come in metric and SAE (inch) sizes. They have a different size on each end so that each wrench can be used for two different size fasteners. Wrenches have an opening in the wrench head that allows a line or other obstruction to pass through it. These sets include both SAE (inch) and metric sizes.atribut:
- Includes: Vinyl Pouch
- Opening Type: 6-Point Flare Nut
- Tether Style: Tether Capable
- Head Type: Offset
- Number of tools: 8
- Range of Lengths (inch): 5 1/2 to 9 1/4
- Finish: Chrome
- Handle Type: One Piece
- Head Offset Angle (degrees): 15
- Head Size: 1/2inch, 10 mm, 11 mm, 11/16inch, 12 mm, 13 mm, 14 mm, 3/4inch, 3/8inch, 5/8inch, 7/16inch, 7/8inch, 9 mm, 9/16inch
- Insulated: No
- Item: Flare Nut Wrench Set
- Material: Alloy Steel
- Measurement Type: SAE/Metric
- Non-Magnetic: No
- Non-Sparking: No
- Number of Points: 6
- Ratcheting: No
- Single End/Double End: Double End
- Standards: ANSI
- PROTO Set Kunci Double Pas Flare Nut 12ptatribut:
- Point Size: 12
- Finish: Satin
- Unit of Measure: Fractional
- Specification ASME: ASME B107.100
- Weight (lbs): 0.97
- Piece Count: 3
- PROTO Set Kunci Double Pas Flare Nut Metric 6ptatribut:
- Point Size: 6
- Finish: Satin
- Unit of Measure: Metric
- Specification ASME: ASME B107.100
- Weight (lbs): 1.25
- Piece Count: 5
Daftar Harga flare nut wrench set Terbaru March 2026
| Kennedy Flare Nut Spanner Set Profesional | Rp549.900 |
| JTC Flare Nut Wrench Set | Rp449.900 |
| JTC Flare Nut Wrench-Europe Type | Rp84.900 |
| TEKIRO Kunci Flare Nut EVA Tray | Rp309.900 |
| Kennedy Double End Flare Nut Wrench | Rp879.900 |
| JONNESWAY Double End Flare Nut Wrench Set | Rp729.900 |
| SK PROFESSIONAL TOOLS Double End Flare Nut Wrench Set | Rp2.899.900 |
| TEKIRO Double End Flare Nut Wrench | Rp39.900 |
| JTC Flare Nut Wrench | Rp63.900 |
| Kennedy Double End Flare Nut Wrench Set | Rp759.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





























































































































































/4vP107278175-1.jpg)

/aqP107720386-1.jpg)
/1cP107288048-1.jpg)

/62P107278218-1.jpg)