WESTWARD Double End Flare Nut Wrench Set

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp979.900
Spesifikasi
IncludesVinyl Pouch
Opening Type6-Point Flare Nut
Tether StyleTether Capable
Head TypeOffset
Number of tools8
Range of Lengths (inch)5 1/2 to 9 1/4
FinishChrome
Handle TypeOne Piece
Head Offset Angle (degrees)15
Head Size1/2inch, 10 mm, 11 mm, 11/16inch, 12 mm, 13 mm, 14 mm, 3/4inch, 3/8inch, 5/8inch, 7/16inch, 7/8inch, 9 mm, 9/16inch
InsulatedNo
ItemFlare Nut Wrench Set
MaterialAlloy Steel
Measurement TypeSAE/Metric
Non-MagneticNo
Non-SparkingNo
Number of Points6
RatchetingNo
Single End/Double EndDouble End
StandardsANSI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flare nut wrench sets with a flex head on each end can swivel up to 90° to access fasteners from multiple angles. The 6-pt. design allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. These double-end wrenches come in metric and SAE (inch) sizes. They have a different size on each end so that each wrench can be used for two different size fasteners. Wrenches have an opening in the wrench head that allows a line or other obstruction to pass through it. These sets include both SAE (inch) and metric sizes.
Warning
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan