Kennedy Double End Flare Nut Wrench

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp939.900
Spesifikasi
Spanner TypeFlare Nut Spanner
MaterialChrome Vanadium Steel
Size SystemMetric
Size16 x 17 mm
Finish/CoatingPolished Mirror Finish
Overall Length200 mm
TypeFlared Nut Spanner

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Conform to: ASME B107.4. & ANSI B107.9M. Made from chrome vanadium steel with a highly polished mirror finish. Made to American Federal Standards, giving higher torque therefore improved performance. The wrench will fit over the pipe to give a positive location on the nut. Can be used on hydraulic pipes, brake pipes etc. Chrome plated finish to pevent from corosion. 15 Degrees Head angle

Ulasan Produk

Tidak ada ulasan