PROTO Open End Wrench Iginition (Kunci Pas)

Sebelum PPN:
Rp529.900 - Rp4.399.900
Spesifikasi
Handle ColorSilver
Handle TypeOne Piece
Single End/Double EndDouble End
MaterialAlloy Steel
FinishChrome
Head Offset Angle (°)15 , 60
Head TypeStandard
Opening Angle (°)15 , 60
Opening TypeRounded
StandardsASME B107.100-2010
Tether StyleTether Capable
Wrench Length StyleStandard
Wrench Product GroupingWrenches
Wrench ShapeStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Open end wrenches can come with different opening angles on each end for access to fasteners in tight spaces. They have a wrench head on each end and can access to fasteners from the top and side compared to box wrenches that can only access a fastener from the top. These double end wrenches are SAE (inch) size and can have a different size on each end so that each wrench can be used for two different size fasteners.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait