Beli flange spreader di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUMNER Flange Spreader
    Mulai

    Rp7.899.900

    SUMNER Flange Spreader
    Deskripsi:
    Flange spreaders drive their head between two joined flanges to separate them. Also known as flange splitters, they provide leverage to break through flanges that have rusted or stuck together.
    atribut:
    • UNSPSC: 25191702
    • Drive Size (inch): 1-3/8 Wrench; 1/2 Bar
    • Features: Hardened Wedge for Safe Splitting; Large Feed Screw
    • Material: Steel
    • Maximum Flange Capacity (lbs): 1500
    • Minimum Flange Capacity (lbs): 150
    • Product Type: Flange Spreader
  2. SUN RUN Hydraulic Flange Spreader
    Mulai

    Rp39.999.900

    SUN RUN Hydraulic Flange Spreader
    Deskripsi:
    SWR-40 Hydraulic Spreader-Only requests an access gap of 0.24inch (6mm)-Automatic mechanical retraction-Unique interlocking : no first step bending and risk of slipping out of joint
    atribut:
    • Max. Spread force (kN): 125
    • Tip Clearance (mm): 6
    • Max. Spread (mm): 81
    • Oil Capacity (cc): 78
  3. ASADA Flange Spreader
    Mulai

    Rp16.999.900

  4. Enerpac Hydraulic Hand Pump
    Mulai

    Rp62.999.900

    Enerpac Hydraulic Hand Pump
    Deskripsi:
    Product Lines : Industrial Tools- Two-speed operation allows for faster fill, reducing cycle times for many testing applications soluble oils and petroleum- Large release knob for improved control of pressure release- Outlet ports are 3/4inch-16 cone for 40,000 psi rating
    atribut:
    • Maximum Operating Pressure (bar): 2800
    • Pressure Rating 1st Stage (bar): 13
    • Pressure Rating 2nd Stage (bar): 2800
    • Cylinder Compatability: Single-acting
    • Reservoir Capacity (cm³): 983
    • Dimension A (mm): 344
    • Dimension B (mm): 558
    • Dimension C (mm): 35
    • Dimension E (mm): 31
    • Dimension F (mm): 133
    • Dimension H (mm): 527
    • Dimensions j (mm): 29
    • Maximum Flow Rated Pressure (cm³/stroke): 0.61
    • Maximum Handle Effort (kg): 48.1
    • Oil Displacement per Stroke 1st Stage (cm³): 16.22
    • Oil Displacement per Stroke 2nd Stage (cm³): 0.61
    • Piston Stroke (mm): 25.4
    • Power Source: Manual
    • Usable Oil Capacity (cm³): 983
    • Valve Operation: Manual
  5. Enerpac Hand Pump W/Fsh14 Hydraulic Flange Spreader Kit (Dongkrak Celah)
    Mulai

    Rp189.999.900

    Enerpac Hand Pump W/Fsh14 Hydraulic Flange Spreader Kit (Dongkrak Celah)
    Deskripsi:
    Flange ram spreaders are used to separate pipe flanges in industrial pipe maintenance operations. The ram is placed between the flanges and the pipes are spread as the jaws of the spreader open.
    atribut:
    • Nominal Capacity (t): 14
    • Tip Clearance (inch): 0 (Zero)
    • UNSPSC: 31160000
  6. Enerpac Hydraulic Ram Spreader (Dongkrak Celah)
    Mulai

    Rp16.999.900

    Enerpac Hydraulic Ram Spreader (Dongkrak Celah)
    Deskripsi:
    General purpose ram spreaders attach to a hydraulic pump to spread crushed parts, open stuck doors, or separate parts in automotive and industrial applications.
    atribut:
    • UNSPSC: 27121602
    • Maximum Pressure (psi): 10000
    • Single Acting/Double Acting: Single Acting
  7. OTC Wheel Service Tool
    Mulai

    Rp1.999.900

    OTC Wheel Service Tool
    Deskripsi:
    Wheel hub tools engage or disengage the wheels from the axle shafts on four-wheel drive vehicles for maintenance or replacement functions. Tools also relock the wheel hub when wheels are replaced.
    atribut:
    • UNSPSC: 27111712
  8. Enerpac Mini Gap Flange Spreader
    Mulai

    Rp44.999.900

    Enerpac Mini Gap Flange Spreader
    Deskripsi:
    These flange spreaders drive a wedge between two joined flanges to separate them. Also known as flange splitters, they provide leverage to break through flanges that have rusted or stuck together.
    atribut:
    • Maximum Flange (t): 8
    • Spread (inch): 1.06
    • UNSPSC: 31160000
  9. RIDGID Pipe Cutter Wheel (Pisau Pemotong Pipa)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp279.900

    RIDGID Pipe Cutter Wheel (Pisau Pemotong Pipa)
    Deskripsi:
    Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
  10. SUPER TOOL Gear Puller
    Mulai

    Rp1.199.900

    SUPER TOOL Gear Puller
    Deskripsi:
    - Optimal for removing pulleys and gears Cap screw from narrow areas which cannot be hooked by the claws. - The sliding claw can be fixed to the appropriate position with cap bolts.
    atribut:
    • External Diameter of Adaptor (mm): 16
    • Maximum Width (mm): 50
  11. Enerpac Flange Spreader Manual
    Mulai

    Rp119.999.900

    Enerpac Flange Spreader Manual
    Deskripsi:
    These flange spreaders drive a wedge between two joined flanges to separate them. Also known as flange splitters, they provide leverage to break through flanges that have rusted or stuck together.
    atribut:
    • Maximum Spreading Froce (t): 8
    • Spread (inch): 3 5/32
    • Tip Clearance (inch): 0.24
    • UNSPSC: 31160000
  12. Enerpac Hydraulic Cylinder 50 Ton (Single Acting)
    Mulai

    Rp35.999.900

    Enerpac Hydraulic Cylinder 50 Ton (Single Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extending
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 50
    • Maximum Cylinder Capacity Advance (kN): 498
    • Base Mounting Holes Thread Depth Z (mm): 19
    • Collar Thread Length X (mm): 55
    • Collar Thread W (inch): 5-12UN
    • Cylinder Bore Diameter E (mm): 95.2
    • Cylinder Effective Area Advance (cm²): 71.3
    • Material: Steel
    • Outside Diameter D (mm): 127
    • Plunger Diameter F (mm): 79.4
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Saddle Diameter J (mm): 71
    • Surface Treatment: Paint
  13. Enerpac Standard Hydraulic Ram
    Mulai

    Rp3.599.900

    Enerpac Standard Hydraulic Ram
    Deskripsi:
    General purpose rams attach to a hydraulic pump to lift heavy loads with minimal effort. They have a maximum working pressure of 10,000 psi.
  14. Enerpac Hydraulic Cylinder Flat-Jac
    Mulai

    Rp9.799.900

    Enerpac Hydraulic Cylinder Flat-Jac
    Deskripsi:
    Product Lines : Industrial Tools- Compact, flat design for use where other cylinders will not fit- Mounting holes permit easy fixturing- Baked enamel finish for increased corrosion resistance- AR400 coupler and dust cap included- Hard chrome plated high-quality steel plungers- Grooved plunger ends require no saddle- Single-acting spring return
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Material: Steel
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  15. PROTO Box End Wrench Spud Handle 12 Point (Kunci Ring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    PROTO Box End Wrench Spud Handle 12 Point (Kunci Ring)
    atribut:
    • Finish: Black Oxide
    • Point Size: 12
    • Unit of Measure: Fractional
  16. Enerpac Hydraulic Oil Gallon (Cairan Hidrolik)
    Mulai

    Rp2.299.900

    Enerpac Hydraulic Oil Gallon (Cairan Hidrolik)
    Deskripsi:
    Product Lines : Industrial Tools, Workholding Tools, Bolting Tools- Specially formulated for power pumpsmaximum volumetric efficiencymaximum heat transferprevents cavitationanti-sludge, anti-rust, anti-foam additives- Maximum film protective lubricityanti-oxidation additives- High viscosity index ensures maximum lubricity over a wide range of operation temperatures.
    atribut:
    • Contents (L): 3.79
    • Volume: 1 Gallon
    • Viscocity Index (minute): 100
    • API Gravity: 31.0/33.0
    • Color: Blue
  17. Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Mulai

    Rp12.999.900

    Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Deskripsi:
    Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protection
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Power Source: Manual
    • Valve Operation: Manual
  18. Enerpac Hydraulic Hose Assembly
    Mulai

    Rp3.799.900

    Enerpac Hydraulic Hose Assembly
    Deskripsi:
    Enerpac H700 hydraulic hose assemblies are designed to exhibit low volumetric expansion under pressure, which helps maintain the efficiency of the hydraulic system. They come with NPTF (National Pipe Taper Fuel) fittings installed on the ends of the hoses and are ready to connect to equipment. These hoses are used for transferring petroleum- and water-based fluids in hydraulic systems. They have crimped-on rubber strain relief on the ends of the hose that helps extend its life. These hoses have a thermoplastic tube and an abrasion-resistant polyurethane cover. They are reinforced with two layers of steel wire braids.
  19. Enerpac Hydraulic Cylinder 30 Ton (Single Acting) Hollow Plunger
    Mulai

    Rp39.999.900

    Enerpac Hydraulic Cylinder 30 Ton (Single Acting) Hollow Plunger
    Deskripsi:
    Product Lines : Industrial Tools- Hollow plunger design allows for both pull and push forces- Single-acting spring return- Nickel-plated, floating center tube on models over 20 tons increases product life- Baked enamel finish for increased corrosion resistance- Collar threads for easy fixturingFeatures CR400 Coupler
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 30
    • Maximum Cylinder Capacity Advance (kN): 326
    • Cylinder Bore Diameter E (mm): 88.9
    • Cylinder Effective Area Advance (cm²): 46.6
    • Material: Steel
    • Outside Diameter D (mm): 114
    • Plunger Type: Hollow
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  20. Enerpac Manual Hydraulic Pump
    Mulai

    Rp8.099.900

    Enerpac Manual Hydraulic Pump
    atribut:
    • Type: Single acting
    • Material (Main Unit): Plastic
    • Type of Sign: Foot mounting type
    • Classification: Other pumps
    • Discharge Port Diameter: 1/4-18NPT
    • Discharge Pressure (MPa): High pressure stage: 1.4 to 70, low pressure stage: 0 to 1.4
    • Discharge Rate (cm³/stroke): High pressure: 0.9, low pressure: 3.6
    • Pump: 2-speed
Daftar Harga flange spreader Terbaru October 2026
SUMNER Flange SpreaderRp7.899.900
SUN RUN Hydraulic Flange SpreaderRp39.999.900
ASADA Flange SpreaderRp16.999.900
Enerpac Hydraulic Hand PumpRp62.999.900
Enerpac Hand Pump W/Fsh14 Hydraulic Flange Spreader Kit (Dongkrak Celah)Rp189.999.900
Enerpac Hydraulic Ram Spreader (Dongkrak Celah)Rp16.999.900
OTC Wheel Service ToolRp1.999.900
Enerpac Mini Gap Flange SpreaderRp44.999.900
RIDGID Pipe Cutter Wheel (Pisau Pemotong Pipa)Rp279.900
SUPER TOOL Gear PullerRp1.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)