Enerpac Hydraulic Hand Pump

Sebelum PPN:
Rp62.999.900
Spesifikasi
Maximum Operating Pressure (bar)2800
Pressure Rating 1st Stage (bar)13
Pressure Rating 2nd Stage (bar)2800
Cylinder CompatabilitySingle-acting
Reservoir Capacity (cm³)983
Dimension A (mm)344
Dimension B (mm)558
Dimension C (mm)35
Dimension E (mm)31
Dimension F (mm)133
Dimension H (mm)527
Dimensions j (mm)29
Maximum Flow Rated Pressure (cm³/stroke)0.61
Maximum Handle Effort (kg)48.1
Oil Displacement per Stroke 1st Stage (cm³)16.22
Oil Displacement per Stroke 2nd Stage (cm³)0.61
Piston Stroke (mm)25.4
Power SourceManual
Usable Oil Capacity (cm³)983
Valve OperationManual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools
- Two-speed operation allows for faster fill, reducing cycle times for many testing applications soluble oils and petroleum
- Large release knob for improved control of pressure release
- Outlet ports are 3/4inch-16 cone for 40,000 psi rating

Ulasan Produk

Tidak ada ulasan