Beli flange galvanis di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Riken FCMB Galvanized Fitting Tee (Sambungan)
    44%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

  2. G Iron Pipe Fittings Tee
    Mulai

    Rp11.900

    G Iron Pipe Fittings Tee
    atribut:
    • Material: Iron
  3. Non Brand Threaded Zinc Galvanized Steel Pipe Fitting (Sambungan Pipa)
    Mulai

    Rp83.900

    Non Brand Threaded Zinc Galvanized Steel Pipe Fitting (Sambungan Pipa)
    Deskripsi:
    Class 150 threaded zinc galvanized steel fittings connect with medium-pressure (300-999 psi) pipe. Threaded pipe fittings use PTFE tape to secure seal.
    atribut:
    • Finish/Coating: Galvanized
  4. Riken FCMB Galvanized Fitting Reducing Tee
    45%
    Mulai

    Rp70.900

    Riken FCMB Galvanized Fitting Reducing Tee
    atribut:
    • Size: 2 x 3/4 (50A x 20A)
  5. G Iron Pipe Fittings Knee 90°
    Mulai

    Rp9.900

    G Iron Pipe Fittings Knee 90°
    atribut:
    • Material: Iron
  6. HOLLAENDER Slide-On Railing and Framing Fitting (Sambungan Railing dan Rangka Geser)
    Mulai

    Rp199.900

    HOLLAENDER Slide-On Railing and Framing Fitting (Sambungan Railing dan Rangka Geser)
    Deskripsi:
    Aluminum elbows connect pipes where they intersect at the corners of a structure. Aluminum fittings are lighter than cast iron fittings, which makes them well suited for use in structures that will be disassembled and reconfigured often. They will not rust and are suitable for indoor and outdoor use. They are nonmagnetic and nonsparking.
    atribut:
    • Color: Gray
    • Corrosion Resistant: Yes
    • Finish: Unfinished
    • Material: Aluminium
    • Standards: ASTM B179 535
  7. TSP Screw Fitting Knee 90D Galvanized
    Mulai

    Rp12.900

    TSP Screw Fitting Knee 90D Galvanized
    Deskripsi:
    Standard :- Design : EN 10242- Material : EN 1562- Threads : ISO 7-1 ; ISO 288-1- Zinc Coating : EN 10242- Reinforcement : Beaded
    atribut:
    • Coating: Galvanized
    • Elongation (%): Min. 10
    • Hardness: Max. 150 HB
    • Hydrostatic Design Test Pressure (bar): 100
    • Permissible Working Pressure (bar): 25 @20 to 120°C; 20 (Interpolated values) @120 and 300°C
    • Permissible Working Temperature (°C): -20 to 120 @25bar; 120 and 300 @20bar
    • Pipe Angle (°): 90
    • Tensile Strength (N/mm²): Min. 350
  8. TSP Screw Fitting Watermur Galvanized
    Mulai

    Rp35.900

    TSP Screw Fitting Watermur Galvanized
    Deskripsi:
    Standard :- Design : EN 10242- Material : EN 1562- Threads : ISO 7-1 ; ISO 288-1- Zinc Coating : EN 10242- Reinforcement : Beaded
    atribut:
    • Coating: Galvanized
    • Elongation (%): Min. 10
    • Hardness: Max. 150 HB
    • Hydrostatic Design Test Pressure (bar): 100
    • Permissible Working Pressure (bar): 25 @20 to 120°C; 20 (Interpolated values) @120 and 300°C
    • Permissible Working Temperature (°C): -20 to 120 @25bar; 120 and 300 @20bar
    • Tensile Strength (N/mm²): Min. 350
  9. Spindo Carbon Steel Pipe (Galvanize)
    Mulai

    Rp489.900

    Spindo Carbon Steel Pipe (Galvanize)
    Deskripsi:
    Diameter 80mm, tebal 5.49mm; berat 11.2 kg/m
    atribut:
    • Length (m): 6
  10. TSP Screw Fitting Tee Galvanized
    Mulai

    Rp16.900

    TSP Screw Fitting Tee Galvanized
    Deskripsi:
    Standard :- Design : EN 10242- Material : EN 1562- Threads : ISO 7-1 ; ISO 288-1- Zinc Coating : EN 10242- Reinforcement : Beaded
    atribut:
    • Coating: Galvanized
    • Elongation (%): Min. 10
    • Hardness: Max. 150 HB
    • Hydrostatic Design Test Pressure (bar): 100
    • Permissible Working Pressure (bar): 25 @20 to 120°C; 20 (Interpolated values) @120 and 300°C
    • Permissible Working Temperature (°C): -20 to 120 @25bar; 120 and 300 @20bar
    • Tensile Strength (N/mm²): Min. 350
  11. Riser Tee SCH-80 (Sambungan Pipa T)
    Mulai

    Rp65.900

    Riser Tee SCH-80 (Sambungan Pipa T)
    atribut:
    • Thickness: SCH-80
  12. TSP Fitting Welding Equal Tee GIP Medium
    Mulai

    Rp199.900

    TSP Fitting Welding Equal Tee GIP Medium
    Deskripsi:
    Standard : JIS B2304/B2311
    atribut:
    • Finished: Galvanized
    • Type: Welded
  13. G Iron Pipe Fittings Sock
    Mulai

    Rp8.900

    G Iron Pipe Fittings Sock
    atribut:
    • Material: Iron
  14. TSP Screw Fitting Double Nipple Galvanized
    Mulai

    Rp10.900

    TSP Screw Fitting Double Nipple Galvanized
    Deskripsi:
    Standard :- Design : EN 10242- Material : EN 1562- Threads : ISO 7-1 ; ISO 288-1- Zinc Coating : EN 10242- Reinforcement : Beaded
    atribut:
    • Coating: Galvanized
    • Elongation (%): Min. 10
    • Hardness: Max. 150 HB
    • Hydrostatic Design Test Pressure (bar): 100
    • Permissible Working Pressure (bar): 25 @20 to 120°C; 20 (Interpolated values) @120 and 300°C
    • Permissible Working Temperature (°C): -20 to 120 @25bar; 120 and 300 @20bar
    • Tensile Strength (N/mm²): Min. 350
  15. Non Brand Stainless Steel Equal Tee (Sambungan T Sama Ukuran)
    Mulai

    Rp19.900

    Non Brand Stainless Steel Equal Tee (Sambungan T Sama Ukuran)
    atribut:
    • Class: #150
    • Connection: BSPT Screw End
    • Material: Stainless Steel 304
    • Thread Type: Female Thread
Daftar Harga flange galvanis Terbaru October 2026
Riken FCMB Galvanized Fitting Tee (Sambungan)Rp30.900
G Iron Pipe Fittings TeeRp11.900
Non Brand Threaded Zinc Galvanized Steel Pipe Fitting (Sambungan Pipa)Rp83.900
Riken FCMB Galvanized Fitting Reducing TeeRp70.900
G Iron Pipe Fittings Knee 90°Rp9.900
TSP Iron Pipe Fittings Equal Tee (Sambungan Pipa Tee Besi)Rp13.900
Riken FCMB Galvanized Fitting Elbow (Sambungan)Rp20.900
HOLLAENDER Slide-On Railing and Framing Fitting (Sambungan Railing dan Rangka Geser)Rp199.900
TSP Screw Fitting Knee 90D GalvanizedRp12.900
TSP Iron Pipe Fittings Elbow 90° (Sambungan Pipa Siku Besi)Rp11.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)