Beli flange besi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Flange JIS 10KDeskripsi:Flange dapat digunakan sebagai metode penghubung pipa, valve, pompa, dan peralatan lainnya untuk menciptakan sebuah sistem perpipaan (piping system).
- Ishiguro Flange JIS10K SO FF Black Steelatribut:
- Material: Black Steel
- Ishiguro Flange JIS10K SO FF Galvanizedatribut:
- Material: Galvanized
- Yodoshi FCD Flange Screw TypeDeskripsi:Ductile cast flange downsized and made of strong materials.atribut:
- Divisions of Max.Operating Pressure: 2.0Mpa or Less
- Maximum Operating Pressure: 1.37 Mpa
- Asahi AV HI FlangeDeskripsi:Adhesive flange for HI pipes.atribut:
- Shape: Flange
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Material: PVC
- Maximum Allowable Pressure (MPa): 1
- Standard: 10K
- Type: PVC / Resin Pipe Fittings
- ANVIL Zinc Galvanized Steel Pipe FlangesDeskripsi:Class 125 threaded flanges connect to low-pressure (100-299) pipe. Threaded flanges, also called screwed flanges, include threads inside the flange bore that connect to the external threads on a pipe without welding. These flanges typically have a raised, flat, or RTJ (ring-type joint) face.atribut:
- Basic Fitting Shape: Flange
- Displayed Brand: ANVIL
- Finish/Coating: Galvanized
- ASAHI Steam-Resistant EPDM Flange GasketsDeskripsi:These EPDM full-face gaskets have two molded concentric inner rings that increase the gasket's radial strength so that fittings require less torque when tightening. Full-face gaskets cover the entire surface area of the flange and include holes to insert flange bolts and ease alignment. The gasket extends to the outside diameter of the flange which prevents dirt and contaminants from entering the joint. These gaskets are typically used with flat-face (FF) flange fittings so that the mating flange components fit flush against the gasket. Full-face gaskets require the joint to be disassembled to install.atribut:
- UNSPSC: 31181501
- Binder Material: None
- Color: Black
- FDA Approved: No
- For Flange ANSI Class: 150
- Gasket Material: EPDM
- Gasket Type: Full-Face Gasket
- Hardness (Shore A): 65 to 70
- Includes Mounting Hardware: No
- Inner Ring: EPDM
- Maximum Operating Pressure: 230
- Maximum Operating Temperature (°F): 195
- Metal Detectable: No
- Minimum Operating Temperature (°F): -40
- Thickness (inch): 5/64
- X-Ray Detectable: No
- Non Brand Aluminum Pipe FlangeDeskripsi:Class 125 slip-on aluminum flanges connect with low-pressure (100-299 psi) pipe. Slip-on flanges, typically with raised or flat faces, slip over pipe. These flanges are manufactured with an inside diameter slightly bigger than the pipe's outside diameter. The pipe slides through the flange and is welded on both sides.atribut:
- UNSPSC: 40141734
- Application: Air; Non-Potable Water; Oil
- Basic Fitting Shape: Flange
- Class: Class 125
- Color: Silver
- Connection Surface: Flat Face
- For Pipe Schedule: 40
- Max. Steam Pressure (psi): 185
- Maximum Operating Pressure (psi): 125
- Pipe Fitting Material: Aluminium
- Standards: ANSI/ASME B16.1
- Temperature Range (°F): 0 to 270
- METALFAR Blind Flange 304/L RF 600# 1" MFFatribut:
- Material: 304/L
- Size (inch): 1
- Class: 600#
- Akitsu Flange Gasketatribut:
- Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
- Thickness (mm): 3
- Number of Holes: 4
- Working Pressure (k): 10
- Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
- Non Brand Zinc Galvanized Steel Pipe FlangeDeskripsi:Barometric draft control dampers automatically open and close in response to pressure changes in the connected exhaust duct. They help optimize the combustion by regulating the draw in the exhaust. This increases the heat transfer in the heat exchanger and helps ensure complete combustion. Their configuration is determined by the duct size, fuel used, and system airflow needs.atribut:
- Basic Fitting Shape: Flange
- Fitting Connection Type: Flanged x FNPT
- FYH UCFC Brazed Round Flange Type (Cylindrical Hole)atribut:
- Shape: Round flange type with brazed seal
- Compatible Grease Nipple: 201 to 210 X 05 to X 09: A - 1/4 - 28 UNF, 211 to 218 X 10 to X 20: A - PT 1/8
- RUCIKA Flange (AW)atribut:
- Application For: Clean and Pressure Water
- Non Brand Flange Blind JIS 10KDeskripsi:Flange dapat digunakan sebagai metode penghubung pipa, valve, pompa, dan peralatan lainnya untuk menciptakan sebuah sistem perpipaan (piping system).atribut:
- Material: Carbon Steel
- Standard: JIS 10K NS
- IKURATOOLS Flange Separatoratribut:
- Set Contents: Carry case
- Length (mm): 300
- Width (mm): 55
- Height (mm): 255 to 325
- Capacity to resist pressure: 68.6kN (7000kgf)
- Included bolt size: M20 x 240mm (Hex bolt)
- Accessories: Carrying case
- Purpose of Use: For flange opening and closing work such as replacement of packing of piping.
- METALFAR Slip On Flange A105 RF 600# 3/4" MFFatribut:
- Material: A105
- Size (inch): 3/4
- Class: 600#
Daftar Harga flange besi Terbaru October 2025
| Non Brand Flange JIS 10K | Rp34.000 |
| Ishiguro Flange JIS10K SO FF Black Steel | Rp53.000 |
| Ishiguro Flange JIS10K SO FF Galvanized | Rp52.000 |
| Yodoshi FCD Flange Screw Type | Rp90.000 |
| Lesso Flange Besi (Steel Tray) | Rp399.900 |
| Asahi AV HI Flange | Rp109.900 |
| RUCIKA Flange | Rp149.900 |
| ANVIL Zinc Galvanized Steel Pipe Flanges | Rp759.900 |
| ASAHI Steam-Resistant EPDM Flange Gaskets | Rp299.900 |
| NACHI Kit Flange | Rp1.099.900 |
Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)























































































































































/lcP104666768-1.jpg)

/RUCIKA%20Flange/5yP106831214-1.jpg)








/P102820991-1.jpg)
/c3P104821435-1.jpg)