Beli flammable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)
    Mulai

    Rp21.999.900

    JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)
    Deskripsi:
    Countertop Safety Cabinets allow increased access to frequently used liquids, without compromising safety. Portable size keeps work areas flexible. Use optional wall hanger assembly for wall mounting. These cabinets have all the great features and benefits of our classic cabinets as outlined below.Protect workers, reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets. Designed to meet OSHA and NFPA standards, Sure-Grip® EX cabinets are constructed of sturdy 18-gauge (1-mm) thick double-wall, welded steel with 1-1/2” (38-mm) of insulating air space for fire resistance. High-performance, self-latching doors close easily and securely for maximum protection under fire conditions. Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time.For added security, U-Loc™ handle comes with a cylinder lock and key set or accepts an optional padlock.Haz-Alert™ reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight.Patented SpillSlope® galvanized steel shelves direct spills to back and bottom of a leakproof 2” (51-mm) bottom sump. They adjust on 3” (76-mm) centers for versatile storage. Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label. Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance.Self-close door shuts and latches automatically when a fusible link melts at 165°F (74ºC) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents.All cabinets come with a ten-year warranty.
  2. JAMCO Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)
    Mulai

    Rp19.999.900

    JAMCO Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)
    Deskripsi:
    Standard-height cabinets are 35" or taller and do not have a toe kick. Though cabinets meet NFPA 30 standards, local or regional fire codes often require installed cabinets to have self-closing doors.
  3. Chemoresources Flammable Storage Cabinet
    Mulai

    Rp45.999.900

    Chemoresources Flammable Storage Cabinet
    atribut:
    • Capacity (US gal): 45
    • Dimensions (mm): 1090x450x1650
  4. Robust Lemari Reagent (Chemicals Storage Flammable )
    Mulai

    Rp30.999.900

    Robust Lemari Reagent (Chemicals Storage Flammable )
    Deskripsi:
    MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSpecification:Size:1100 x 500 x 730 (H) mm* Capasity 15 Us gallons* Capasity 50 liters * Standars Selves* Double Wall Build With 1.2 mm Electro Galvanized Steel * Patented auto- mechanism doors system * Fuse mechanism for door closing when temperature exceds 70 o C*Ventilation complate with a 50 mm autlet* 2 Doors, Twin door with 3 point self laching doors and locked flush handle* Baked epoxy powder finish* Levelling screws at base* Cabinets with built in earthing* weight 80 kg
    atribut:
    • Color: Yellow
  5. SAPPORO KORPO Rak Dokumen Portable (Rak Dokumen)
    Mulai

    Rp689.900

    SAPPORO KORPO Rak Dokumen Portable (Rak Dokumen)
    atribut:
    • Frame: Besi
    • Shelf Base: Jaring
  6. Batavialab Flamable Cabinet
    Mulai

    Rp29.999.900

    Batavialab Flamable Cabinet
    Deskripsi:
    Specification :a. mild steel , 1 mm b. 2 Shelves Adjustable steel galvanisc. Double Wall Steel With air vent hole d. Inside And Outside, Retains blue powder coatinge. Hazard label at door f`. Grip handles Stainless steel
  7. Robust Lemari Reagent (Chemicals Storage Corrosive )
    Mulai

    Rp34.999.900

    Robust Lemari Reagent (Chemicals Storage Corrosive )
    Deskripsi:
    MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSpecification:Size:1100 x 500 x 730 (H) mm* Capasity 15 Us gallons* Capasity 50 liters * Standars Selves* Double Wall Build With 1.2 mm Electro Galvanized Steel * Patented auto- mechanism doors system * Fuse mechanism for door closing when temperature exceds 70 o C*Ventilation complate with a 50 mm autlet* 2 Doors, Twin door with 3 point self laching doors and locked flush handle* Baked epoxy powder finish* Levelling screws at base* Cabinets with built in earthing* weight 80 kg- 1 Set Blower, power 50Hz, 1 phase, 230 V Include electric motor, PVC ducting dia. 4" max. 6 meter* Power : 58 W* Air Flow : 430 M3/H* Motor Protection rated : IP 44* Insulation Class :II
    atribut:
    • Color: Blue
  8. Batavialab Acid Storage Cabinet
    Mulai

    Rp29.999.900

    Batavialab Acid Storage Cabinet
    Deskripsi:
    Specification :Metal Galvanized Steel 1,0 mmTwo Shelves Adjustable steel galvanisDouble Walled steel with air vent holeInside and Ouside, retains powder coatingLabel at doorGrip handles stainless steel
  9. KRISBOW Tool Cabinet (Lemari Perkakas)
    Mulai

    Rp2.199.900

    KRISBOW Tool Cabinet (Lemari Perkakas)
    Deskripsi:
    Tool cabinet 120x20x60 cm adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari peralatan merek krisbow dengan ukuran 120x20x60 cm ini memiliki 3 pintu dan 2 rak susun. Lemari peralatan ini terbuat dari baja sehingga kuat dan tahan lama.
  10. Endlessafe Fire Safety Cabinet (Kotak Alat Pemadam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.699.900

    Endlessafe Fire Safety Cabinet (Kotak Alat Pemadam)
    atribut:
    • Size (cm): 180x120x40
    • Material: Mild Steel Plate
    • Thickness (mm): 1.2
Daftar Harga flammable Terbaru October 2026
JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)Rp21.999.900
JAMCO Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)Rp19.999.900
Chemoresources Flammable Storage CabinetRp45.999.900
KRISBOW Lemari Penyimpan Bahan yang Mudah TerbakarRp10.999.900
Robust Lemari Reagent (Chemicals Storage Flammable )Rp30.999.900
SAPPORO KORPO Rak Dokumen Portable (Rak Dokumen)Rp689.900
Batavialab Storage Cabinet Hazardous & Toxic Material (Lemari Penyimpanan Bahan B3)Rp15.999.900
Batavialab Flamable CabinetRp29.999.900
KRISBOW Storage Cabinet for Corrosive Material (Lemari)Rp10.999.900
Robust Lemari Reagent (Chemicals Storage Corrosive )Rp34.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)