Beli fitting tools bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Casio Pita Label Printer EZ 9mm
    Rating:
    100% of 100
    (2)
    Mulai

    Rp249.900

    Casio Pita Label Printer EZ 9mm
    atribut:
    • Size (mm): 9
  2. SIMATOOL Fitting Tool (Set Perkakas)
    Mulai

    Rp10.999.900

    SIMATOOL Fitting Tool (Set Perkakas)
    Deskripsi:
    Fitting Tool FT 33 helps prevent the early breakdown of bearings. Incorrect mounting, and especially falsely estimated mounting forces, are responsible for approx. 16% of all premature bearing breakdowns. The ball bearing installation tool FT 33 guarantees the fast, precise and secure installation of bearings with a diameter of 10 to 50 mm. The right combination of impact ring and impact sleeve ensures that the mounting forces never go through the rolling elements of the bearing.
  3. SKF Fitting Tool (Alat Pemasang Bantalan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp19.999.900

    SKF Fitting Tool (Alat Pemasang Bantalan)
    Deskripsi:
    The TMFT 36 facilitates the mounting of different bearings with bore diameters from 10 – 55 mm (0.39 – 2.17 in). The right combination of impact ring and sleeve allows effective transmission of mounting force to the bearing ring with the interference fit, minimising the risk of damaging the bearing’s raceways or rolling elements. The TMFT 36 is also suitable for mounting other components such as bushings, seals and pulleys.
    atribut:
    • Allowed Temperature for Mounting Object (°C): -30-110
    • Case Dimensions (LxHxW) (mm): 530x110x360
    • Content: 12x Impact rings A12x Impact rings B12x Impact rings C1x Impact sleeve A1x Impact sleeve B1x Impact sleeve C1x Hammer1x printed instructions for use1x Carrying case (size C)
    • Hammer Length (mm): 315
    • Hammer Material: Steel, PU
    • Hammer Type: Deadblow hammer
    • Hammer Weight (kg): 0.9
    • Hammer Width (mm): 115
    • Hammerhead: Sturdy polyurethane (PU) preventing damage to the sleeve heads
    • Models of Rings: Three, named A,B,C
    • Mounting Depth (mm): A, 221 B, 221 C, 226
    • Mounting Force Generation: Hammer
    • Number of Rings: 36
    • Number of Sleeves: Three, named A,B,C
    • Provided with Handprotectors: No
    • Recommended Applications: For manual mounting of bearings, bushings, seals, rings, pulleys in industrial, construction and agricultural applications
    • Ring Material: Impact resistant polyamide (PA)
    • Sleeve Material: Glassfiber filled polyamide (PA)
    • Sleeve Outer Diameter (mm): A, 25 B, 45 C, 66
    • Sleeve Outer Lengths (mm): A, 228 B, 235 C, 245
    • Suitable for Bearing Mounting on a Sleeve (adapter or withdrawal): Not recommended
    • Suitable for Bearing Mounting on a Tapered Seating (conical shaft): Not recommended
    • Suitable for Workpiece Mounting in a Housing: Yes
    • Workpiece Bore Diameter (mm): 10-55
    • Workpiece Outer Diameter (mm): 26-120
  4. NIPPEI KIKI Bearing Installer Kit
    Mulai

    Rp7.899.900

    NIPPEI KIKI Bearing Installer Kit
    Deskripsi:
    -A full set of attachments enormously helpful in press-fitting work of bearings and oil seal.-A press is usable.
  5. SIMATOOL Bearing Maintenance Kit
    Mulai

    Rp27.999.900

    SIMATOOL Bearing Maintenance Kit
    Deskripsi:
    Maintenance Kit MK 10-30, the combination toolset for quickly and easily mounting and dismounting bearings. The MK 10-30 quickly and precisely mounts bearings with a diameter of 10–30 mm, and removes deep groove ball bearings from corresponding shafts and housings. The toolset includes a multipurpose mounting tool that is suitable for mounting bearings, bushings, seals, tension rollers, and other similar parts. The set also includes a three-armed extractor for removing deep groove ball bearings from shafts and housings. A combination of this extractor with the sliding hammer and support rings enables the easy dismounting of deep groove ball bearings from housings.
    atribut:
    • Measuring Range (mm) : 10-30
  6. Casio Pita Label Printer
    Rating:
    100% of 100
    (6)
    Mulai

    Rp219.900

  7. Casio Pita Label Printer 12mm
    Mulai

    Rp209.900

    Casio Pita Label Printer 12mm
    atribut:
    • Width (mm): 12
  8. Casio Pita Label Printer 9mm
    Mulai

    Rp249.900

    Casio Pita Label Printer 9mm
    Deskripsi:
    - About Label TapeIn order to ensure best printer function and stability, always use only genuine CASIO tape cartridges. Use of a non-CASIO tape cartridge can harm your printer, result in poor printing quality, and cause other problems that can permanently affect the printer’s ability to perform at the level for which it was designed. Also note that problems caused by use of a non-CASIO tape cartridge are not covered by the printer’s warranty, so any charges required for servicing and repair must be borne by you.- Color TapeThis standard labelling tape comes in a wide variety of colors. Using labels colorcoded according to the objects to be labeled or their purpose makes it easy to organise and manage things.- Tape for Oily Surfaces NEWThis tape uses an adhesive that can absorb oil from the surface.Labels can be attached to surfaces contaminated with salad oil,lubricating oil, engine oil, anti-rust oil, or other types of oil or grease. *In cases when the surface is covered by a big amount of oil, the tape might not be able to display its adhesive ability fully.- Tamper-Evident Tape NEWThis tape leaves the word “VOID” on the application surface when removed, making it possible to detect whether labels have been removed. It is effective for applications such as anti-tampering security and protection of confidential information. *If applied to hard-to-stick surfaces, VOID pattern might not be left sufficiently when the label is peeled off.- Cable Flexible TapeThis tape conforms to curved surfaces such as cables and bottles. *Suitable for use with USB cables and other cables with connectors.- Heat Shrink TubeThese fabric tubes shrink when heat is applied. Pass a cable through a tube and apply hot air using an industrial hot-air gun to shrink the tube to fit the cable. *Suitable for use with conductor wire without connectors and other cables of smaller diameter than the tubes.*Tubes shrink when hot air of from 90℃ to 270℃ is applied.- Paper TapeThis is affordable paper tape.The tape surface is coated to increase print permanence.*Use indoors away from direct sunlight- Fluorescent TapeThese fluorescent colored tapes are great for producing labels with high visual impact.- Magnetic TapeThe back of the tape is magnetized, so labels can be attached to whiteboards, fridges, and other metallic surfaces.For use with models KL-G2 and KL-7400 only.- Iron-On Fabric TapeThis tape can be attached directly to fabrics using a clothes iron.
    atribut:
    • Width (mm): 9
  9. Casio Pita Label Printer 18mm
    Mulai

    Rp299.900

    Casio Pita Label Printer 18mm
    Deskripsi:
    - About Label TapeIn order to ensure best printer function and stability, always use only genuine CASIO tape cartridges. Use of a non-CASIO tape cartridge can harm your printer, result in poor printing quality, and cause other problems that can permanently affect the printer’s ability to perform at the level for which it was designed. Also note that problems caused by use of a non-CASIO tape cartridge are not covered by the printer’s warranty, so any charges required for servicing and repair must be borne by you.- Color TapeThis standard labelling tape comes in a wide variety of colors. Using labels colorcoded according to the objects to be labeled or their purpose makes it easy to organise and manage things.- Tape for Oily Surfaces NEWThis tape uses an adhesive that can absorb oil from the surface.Labels can be attached to surfaces contaminated with salad oil,lubricating oil, engine oil, anti-rust oil, or other types of oil or grease. *In cases when the surface is covered by a big amount of oil, the tape might not be able to display its adhesive ability fully.- Tamper-Evident Tape NEWThis tape leaves the word “VOID” on the application surface when removed, making it possible to detect whether labels have been removed. It is effective for applications such as anti-tampering security and protection of confidential information. *If applied to hard-to-stick surfaces, VOID pattern might not be left sufficiently when the label is peeled off.- Cable Flexible TapeThis tape conforms to curved surfaces such as cables and bottles. *Suitable for use with USB cables and other cables with connectors.- Heat Shrink TubeThese fabric tubes shrink when heat is applied. Pass a cable through a tube and apply hot air using an industrial hot-air gun to shrink the tube to fit the cable. *Suitable for use with conductor wire without connectors and other cables of smaller diameter than the tubes.*Tubes shrink when hot air of from 90℃ to 270℃ is applied.- Paper TapeThis is affordable paper tape.The tape surface is coated to increase print permanence.*Use indoors away from direct sunlight- Fluorescent TapeThese fluorescent colored tapes are great for producing labels with high visual impact.- Magnetic TapeThe back of the tape is magnetized, so labels can be attached to whiteboards, fridges, and other metallic surfaces.For use with models KL-G2 and KL-7400 only.- Iron-On Fabric TapeThis tape can be attached directly to fabrics using a clothes iron.
    atribut:
    • Width (mm): 18
  10. Casio EZ Label Printer 12mm
    Rating:
    100% of 100
    (2)
    Mulai

    Rp269.900

    Casio EZ Label Printer 12mm
    Deskripsi:
    " Unit Only, Without adaptor " .
    atribut:
    • Size (mm): 12
  11. Casio Pita Label Printer EZ 24mm
    Mulai

    Rp349.900

    Casio Pita Label Printer EZ 24mm
    Deskripsi:
    " Unit Only, Without adaptor ".
    atribut:
    • Size (mm): 24
    • Length (m): 8
  12. Casio Label Printer Label It!
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    Casio Label Printer Label It!
    atribut:
    • Keyboard Layout: QWERTY
    • Display (Input Data): 16 digits x 3 lines
    • Character Effects: Shading/Underline/Box
    • Character Styles: Normal/Bold/Outline/Shadow/Raised
    • Printing Direction: Horizontal/Vertical
  13. Casio Pita Label Printer Fleksibel untuk Kabel
    Mulai

    Rp269.900

    Casio Pita Label Printer Fleksibel untuk Kabel
    Deskripsi:
    Adopt adhesive that can absorb oil on adherend. It can be pasted on the surface with oil such as salad oil, cutting oil, engine oil, rust preventive oil etc.
    atribut:
    • Color: Black on White
  14. SIMATOOL Ball Bearing Puller
    Mulai

    Rp20.999.900

    SIMATOOL Ball Bearing Puller
    Deskripsi:
    The Bearing Puller BP 61 removes deep groove ball bearings from shafts and housings. With the extractor tool BP 61, deep groove ball bearings can be removed from the shaft. It is also equally suited for removing bearings from just a shaft. Even sealed bearings can be dismounted once the seal is removed. The hooks of the puller arms are placed in the outer ring. The toolset can be used with 61 different kinds of deep groove ball bearings with diameters of 10 to 100mm.
  15. Casio Label Printer KL-130
    Mulai

    Rp1.399.900

    Casio Label Printer KL-130
    Deskripsi:
    Keyboard layout QWERTYDisplay - LCD 96 x 16 dotsDisplay - Display (input data) 12 digits x 1 linesUsable tape widths (24mm) NoUsable tape widths (18mm) YesUsable tape widths (12mm) YesUsable tape widths (9mm) YesUsable tape widths (6mm) YesPrinting resolution 200 dpi/96 dotsUnit of length switching cm/inchesPrinting speed (mm/sec.) 6,0Maximum printing height (mm) 12Maximum printing lines 3Fonts Sans-serif YesFonts Sans-serif italic NoFonts Sans-serif rounded YesFonts Roman YesFonts Roman italic NoCharacter styles Normal/Bold/OutlineCharacter effects Shading/Underline/BoxBuilt-in character types 534Alphanumeric characters 62Special characters/symbols 182Illustrations 111Accented characters 179Frame printing NoPrint preview YesTape length setting YesLayouts according to use NoMirror printing YesPrinting direction Horizontal/VerticalPrinting number setting 9Design logos 60Numbering NoBarcode printing YesLanguages supported 31Message switching 8 languages(English/Spanish/German/French/Italian/Swedidh/Portuguese/Indonesian)Print job memories 10 data setsCopy and paste NoAuto power off YesPower supply AC adaptor AD-A95100 (optional) or 6 x AA-size alkaline (LR6) batteries (sold separately)Approximate battery life* Continuous printing4 rolls (continuous printing)Dimensions: H x W x D (mm)* The height dimension includes the feet54.5 x 189 x 115Approximate weight (g)* Not including batteries430Bundled tape cartridge 12mm x 1
  16. SKF Combi Kits
    Mulai

    Rp45.999.900

    SKF Combi Kits
    Deskripsi:
    Combi kits Multi-purpose kits for quick and easy mounting and dismounting The SKF TMMK series is designed for the quick and precise mounting and dismounting of deep groove ball bearings from shafts, housings and blind housings. The TMMK 10-35 suits bearings with bore diameters from 10 to 35 mm, whereas the TMMK 20-50 suits bearings with bore diameters from 20 to 50 mm. For mounting, a multi-purpose fitting tool is included which is suitable for mounting bearings as well as bushings, seal rings, belt pulleys and other similar products. Multi-purpose fitting tools enable the mounting of a wide range of bearings and associated items. SKF deep groove ball bearings can be easily removed from blind housings and shafts, using a unique three-armed puller with a sliding hammer. - All parts are clearly arranged in the case for easy selection and identification - The correct combination of impact ring and sleeve helps ensure that mounting forces are not transmitted via the rolling elements of the bearing, minimizing damage to bearing due to incorrect mounting - The impact rings are made of high-impact modified polyamide. The impact sleeves are made of glass fibre-reinforced, high-impact modified polyamide, which is super-tough, strong and lightweight - The dead-blow hammer has nylon faces and is steel-shot loaded for maximum impact. The handle, with comfortable rubber-grip for good handling, absorbs shock and vibration - The claws are especially designed to facilitate a precise fit in the bearing’s raceways, providing good grip and allowing the application of higher dismounting forces - The designation is laser-engraved on the arms allowing easy identification and selection - The springs are colour-coded allowing easy selection and matching - Elastic locking ring results in easy connection of puller arms to spindle - Heavy sliding weight of the sliding hammer generates a high dismounting force
    atribut:
    • Number of Impact Rings: 21
    • Number of Sleeves: 2
    • Impact Ring Bore Diameter (mm): 20-50
    • Impact Ring Outer Diameter (mm): 42-110
    • Dead-blow Hammer: TMFT 36-H
    • Dimensions (mm): 530x110x360
  17. SUPER TOOL Bearing Puller Set (Inner-claw Type) (Treker Bearing)
    Mulai

    Rp4.699.900

    SUPER TOOL Bearing Puller Set (Inner-claw Type) (Treker Bearing)
    Deskripsi:
    -This tool is dedicated to drawing inner rings of bearings.-Chuck the inner claw to the inner diameter of the bearing and set it on the stand. Afterwards turning the nut removes the bearing.-The maximum claw length is 150mm.
  18. monotaro Bearing puller set (Bearing Treker)
    Rating:
    97% of 100
    (7)
    Mulai

    Rp1.499.900

    monotaro Bearing puller set (Bearing Treker)
    Deskripsi:
    Produk ini juga sering disebut dengan Laher
    atribut:
    • Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
    • Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
    • Size (mm): 18 (Center bolt head)
    • Type Of Thread: Puller bolt: parallel thread
  19. SIMATOOL Twin Puller
    Mulai

    Rp29.999.900

    SIMATOOL Twin Puller
    Deskripsi:
    Twin Puller TP 150-Professional dismounting of deep groove ball bearings and radial shaft seals. The simatool Twin Puller TP 150 can be used to expertly dismount deep groove ball bearings and radial shaft seals. Bearings with a tight fit on the inner or outer ring can be quickly and reliably dismounted with the help of this tool. The TP 150 can also be used to dismount shaft seals, thus making it a unique and professional dismounting tool.
    atribut:
    • Dimensions (mm): 440x350x95
    • Measuring Range (mm) : 10-100
Daftar Harga fitting tools bearing Terbaru October 2026
Casio Pita Label Printer EZ 9mmRp249.900
SIMATOOL Fitting Tool (Set Perkakas)Rp10.999.900
SKF Fitting Tool (Alat Pemasang Bantalan)Rp19.999.900
NIPPEI KIKI Bearing Installer KitRp7.899.900
SIMATOOL Bearing Maintenance KitRp27.999.900
Casio Pita Label PrinterRp219.900
Casio Pita Label Printer 12mmRp209.900
Casio Pita Label Printer 9mmRp249.900
Casio Pita Label Printer 18mmRp299.900
Casio EZ Label Printer 12mmRp269.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)