Beli fitting pipe di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand CPVC Pressure Pipe Fitting & FlangeDeskripsi:Straight-spout faucets extend straight out from the body of the faucet and have a modern, streamlined appearance.
- MultiPro Oiless CompressorDeskripsi:Oil-Less Air Compressors
- KC Pipe FittingDeskripsi:-Can confirm the presence and absence of insertion shiloh, adhesion and reliable construction management is possible.-Coupling for water supply pipe in housing complex, detached houses, stores and facilities.atribut:
- PVC Pipe Nominal Diameter: 25x13
- Dimension L: 86mm
- z: 20
- TSP Fitting Welding Reducing Tee SCH 40Deskripsi:Standard : ANSI/ASME B16.9atribut:
- Finished: Black Steel (BS)
- Type: Seamless
- SK11 W Pipe Fitting PlugDeskripsi:Used to cover unused one-touch fittings. Easily close one-touch fittings.One-touch pipe fitting stopper.atribut:
- Suitable Tube Outer Diameter (Φmm): 12
- Maximum Operating Pressure (MPa): 1
- Suitable fluid: Water / air
- Assured Pressure Resistance (MPa): 3
- Working Pressure Range (kPa): -100~1
- Operating Temperature Range (°C): -5-60 / (in the case of water) 0-40 things without freezing
- ERA Piping PPR Fitting Elbow 90°Deskripsi:ERA Piping Systems, PPR Pipe Fitting, PPR 90° ELBOW, PRE02, (DIN8077/8088), DVGWSystem: ERA PPR pipes, due to its high impact strengh and light weight makes it most reliable and sophisticated system to be employed in plumbing applictions and water supply(hot and cold). Machines & Moulds: ERA Co,Ltd has developed over 10,000 sets of different moulds, with 900 advanced injection and over 210 extrusion machines. Equipments' total value reaches nearly 100 million USD. FIELDS OF APPLICATIONDual Containment Piping SystemsCooling WaterBarge loading and unloading Tank storageFor Industrial GassesWaste waterProcess Water Reverse osmosis plantsPPR water pipe is a polymer material pipe.PPR is the abbreviation of English random copolymer polypropylene (Polypropylene-Random). Commonly known as type III polypropylene. PPR pipe is an updated product of UPVC water supply pipe, aluminum-plastic pipe, PE pipe, PE-X pipe and PE-RT pipe. Because it uses random copolymerization technology, the strength and high temperature resistance of polypropylene are well guaranteed, making it the main force in water pipe materials.Product advantages:Hygiene, health and environmental protection. Polypropylene is an environmentally friendly material and can be used for drinking water transportation.The joints are connected by hot melt and become one, 100% leak-free. Other materials are connected by wires, which are less impermeable and avoid the toxicity of glue bonding.The conveying resistance is small.The price is cheap and moderate.Long service life, it can be used for 50 years when produced and used according to national standard GB/T18742.PPR is the abbreviation of type III polypropylene. It adopts thermal welding method, has special welding and cutting tools, and has high reliability. The price is also very economical. The thermal insulation performance is also very good, and the pipe wall is also very smooth! The general price is 4-8 yuan per meter (4 tubes). Excludes connectors for inner and outer wires.PPR pipe, officially called random copolymer polypropylene pipe, is the most commonly used water supply pipe in home improvement projects.atribut:
- Certificate: DVGW
- Color: Green
- Connection: Socket
- Material: PPR
- Maximum Temperature (°C): 95
- Maximum Temperature (°F): 203
- Standard: DIN8077/8088
- Red Wing Soft Shell Jacket 69007Deskripsi:This hip-length jacket offers heavy-duty YKK zips and is Polar Fleece lined for warmth. Wind proof (TPU membrane), water repellent, and breathable.- Material : 93% Polyester/7% Spandex- Technologies : Oil Resistant Garment, Windproof Garment, Water Resistant Garmentatribut:
- Color: Black-Red
- Non Brand PVC Irrigation Insert Pipe FittingDeskripsi:Insert x spigot fittings are barbed or inserted on one end with a spigot on the other end. The insert end fits inside flexible polyethylene tubing and secures with a worm drive clamp. The spigot end, also called street end, is needed when a fitting connects to another fitting (not directly to a pipe). The spigot end requires glue or adhesive to seal connection.atribut:
- Application: Potable Water
- Color: Gray
- Fitting Side A Gender: Male
- Fitting Side A Type: Insert
- For Pipe Schedule: 40
- Low Lead Certified Standard: NSF 61; NSF 14
- Maximum Operating Pressure (psi): 200
- Pipe Fitting Material: PVC
- Temperature Range (°F): 32 to 140
- Non Brand Aluminum Pipe FittingDeskripsi:Brass barbed clamp fittings are crimped to hold fitting and tubing together. Brass, an alloy of copper and zinc, is strong, highly conductive, and resists corrosion from water, heat, acids, minerals, and peaty soils. These fittings are suitable for use in hot and cold potable water distribution systems.atribut:
- UNSPSC: 40141734
- Application: Air; Non-Potable Water; Oil
- Class: Class 150
- Color: Silver
- Fitting Side A Type: NPT
- Maximum Operating Pressure (psi): 150
- Pipe Fitting Material: Aluminium
- Standards: MIL-DTL-52618-E
- Non Brand Polypropylene Pressure Pipe Fitting & FlangeDeskripsi:High-pressure nylon tubing offers high-tensile strength to help enhance coupling retention in environments with high pressure, temperature, and vibration.atribut:
- Pipe Fitting Material: Polypropylene
- HONEYWELL Morley Lite 8 Circuit Class B Fire Alarm Control PanelDeskripsi:Honeywell Morley Lite is a Compact, High Performance, Feature enriched Fire Alarm Control Panel designed to meet the Fire Detection Addressability. Honeywell Morley-Lite Fire Detection Control Panel series is ideally suited for Small to Medium Sized Buildings, Residential Complexes, Banks, Healthcare, Restaurants, Retail Stores etc. Morley Lite panels communicates via LiteSpeedTM protocol with Morley Lite detectors and devices. Morley Lite Panel is built with Combination of quick installation, enhanced feature set and advanced programming which allows installer to meet demands of the end user with flexibility in configuration. Equipped with configurable remote monitoring inputs, programmable relays, delay setting for alarm verification, software isolation of class B circuit and NAC outputs, mapping of NAC to specific class B circuits, password protections etc. End users get clear visible indications, easy to operate functions to activate the control buttons, customizable class B circuit text via text inserts to meet building naming conventions. Reliable and trouble free system built as per latest safety standards of industry which ensures system is safe and protected. Internal memory lock feature to restrict changes to fire panel configuration by any intruder without key lock.atribut:
- Dimensions (mm): 360x422x122.8 (Front Facia), 360x380x92.3 (Back Box)
- Construction: Powder coated Cold Rolled STEEL 1.2mm thick
- Cable Entry (mm): 15x20 (Knockout)
- Operating Temperature (°C): 0-49
- Relative Humidity (%): 5 to 95 Non-Condensing
- G Iron Pipe Fittings Knee 90°atribut:
- Material: Iron
- MultiPro Kompresor tanpa oliDeskripsi:Merupakan Kompresor angin tanpa menggunakan vanbelt dan tidak menggunakan oli (oiless) sehinggamenghasilkan suara yg leibih halus.atribut:
- Dimensions (cm): 50x32x56
- Maximum Pressure (bar): 8
- Maximum Speed (rpm): 1400
- Outlet Water Filter: Yes
- Pressure Regulator: Yes
- Tank Capacity (L) : 24
- LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)Deskripsi:Kompresor udara tanpa oli lakoni tipe fresco dapat di gunakan untuk tempat yang membutuhkan udara bertekanan tanpa terkontaminasi oleh oli mesin, contohnya pada industri makanan, pakaian, laboratorium, dan dokter gigi atau kebutuhan udara bertekanan tanpa suara bising.
- Samiplast Coupling SHC80atribut:
- End Connectors: Socket
- Working Pressure: PN16
Daftar Harga fitting pipe Terbaru March 2026
| Non Brand CPVC Pressure Pipe Fitting & Flange | Rp78.900 |
| MultiPro Oiless Compressor | Rp1.499.900 |
| KC Pipe Fitting | Rp49.900 |
| HOOSEKI Master Control Panel Conventional | Rp6.599.900 |
| TSP Fitting Welding Reducing Tee SCH 40 | Rp169.900 |
| SK11 W Pipe Fitting Plug | Rp60.900 |
| ERA Piping PPR Fitting Elbow 90° | Rp3.900 |
| HOOSEKI Announciator Panel | Rp3.399.900 |
| Red Wing Soft Shell Jacket 69007 | Rp1.699.900 |
| Non Brand PVC Irrigation Insert Pipe Fitting | Rp89.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/HOOSEKI%20Master%20Control%20Panel%20Conventional/gjP105386595-1.jpg)


/ERA%20Piping%20PPR%20Fitting%20Elbow%2090%C2%B0/mgP111247808-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/HOOSEKI%20Announciator%20Panel/gpP105386601-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Jaket/Red%20Wing%20Soft%20Shell%20Jacket%2069007/P101004140-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/HONEYWELL%20Morley%20Lite%208%20Circuit%20Class%20B%20Fire%20Alarm%20Control%20Panel/o0P104049864-1.jpg)




/P101525136-1.jpg)
%20Khusus%20Lain/Samiplast%20Coupling%20SHC80/n6P109092834-1.jpg)