Beli fisher gypsum di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MR. Safety Nylon Anchor Gypsum (Angkur Gipsum)Deskripsi:Gypsum Nylon dari Mr. Safety ini memiliki diameter #6 digunakan untuk kontraktor perumahan dan gedung gedung dan juga untuk maintenance building
- ALDO Nylon Gypsum Anchor (Angkur Gipsum)atribut:
- Dimensions (mm): 50x30
- Screw Length (mm): 50
- monotaro.id Flat Head Gypsum Tapping Screw (Sekrup Kepala Datar)Deskripsi:DRYWALL SCREW FINE THREAD BLACK PHOS Size #6x1 1/2"- Diameter Badan 3,5 (#6)- Kepala Obeng +- Panjang 38MM / 3,8CM (1 1/2 INCHI)- Material Carbon Steel- Finishing Black Zinc Plated (Hitam)- Kualitas Harden (Bisa digunakan untuk besi)atribut:
- Finishing: Black Zinc Plated Hitam
- Material: Carbon Steel
- Fisher Nylon Anchor S Plug (Angkur Nilon)atribut:
- Material: Polyamide resin PA6 (Nylon 6)
- Applicable screws: Wood screws, tapping screws
- Specification: Box
- Sherlock Flat Head Gypsum Taping Screw (Sekrup Gypsum Datar)Deskripsi:SHERLOCK SKRUP GYPSUM- Tajam- Kuat- Membantu kerjaan anda lebih cepat dan ringkas
- AMG Step Ladder Telescopic Aluminium Single (Tangga Lipat Teleskopik)atribut:
- Material: Aluminium
- Maximum Loading Capacity (kg): 150
- OMRON IO-Link Photoelectric Sensor E3ZIatribut:
- Protection Class: IEC60529 standard IP67
- Type: Built-in amplifier
- Head Shape: Square
- Fisher Nylon Anchor DuoPower 10x50mm (50 Pcs) (Angkur Nilon)atribut:
- Drilling Depth (mm): 70
- Drilling Diameter (mm): Conformity 10
- Length (mm): 50
- Material: Gray part = Polyamide PA6 (nylon 6), Red part = Polypropylene PP
- Maximum Tensile Load (kN): Concrete = 7.68, ALC = 2.12
- Nominal Diameter (mm): 10
- Pilot Hole Diameter (Φmm): Concrete = 10, ALC = 10
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable Screw (mm): 6-8
- Suitable Screw Diameter (mm): 6
- TOGGLER Togler (Angkur Papan)Deskripsi:A universal type that does not require any mounting wall surface. Does not damage the underlying wall. Any wall material can be used with this one. Because it is a general-purpose resin type, it can be used widely from plasterboard to concrete. Even if you do not know the wall material in advance when installing lighting fixtures, controllers, etc., it is okay if you prepare one toggler. 3 changes in material and thickness (true wall, medium wall, thin wall) Equipment, interior Pulling strength is slightly reduced in cases other than full open legs. It cannot be used for dirt walls. Please make a large pilot hole in the hard wall material.atribut:
- Suitable Material: Gypsum board, concrete, etc.
- Applicable Wall Thickness (mm): 11 to 13
- Drill Diameter (mm): 8
- Screw Used: (Diameter) 3.5-6mm, (Length) 32mm + Thickness of the attachment
- Fischer Nylon Anchor Type SX with Screw (Angkur Nilon)Deskripsi:Anchor Nilon dari Fischer mulai type SX4 SPS- SX 10 SPS cocok untuk perusahaan kontraktor bangunan
- MASKO Nylon Anchor (Angkur Nilon)atribut:
- Material: Plastik PE
- OMRON Photoelectric Sensor E3Z Type (Sensor Fotolistrik)Deskripsi:Material: - Case: PBT - Lens: Denatured Polyarylate. Power Supply Voltage: 12 to 24 VDC ±10% (ripple (p-p) 10% max.). Light Source: Infrared LED (Emission wave length: 860 nm).
- NIKKO STEEL Welding Electrode Stainless Steel NSN-316 (Kawat Las Elektroda)Deskripsi:Untuk pengelasan baja tahan karat 18% Cr-12% Ni - 2.5% Mo (AISI 316). Jenis salutan: Titania. YP: 46.9kgf/mm², TS: 60.1kgf/mm², Є: 35%. Deposit metalnya tahan terhadap asam non-oksidasi, seperti asam sulfur dan asam fosfor Cocok untuk pemakaian di industri kimia. Arus: AC, DC+atribut:
- Certifications: AWS A5.4 E316-16, JIS Z 3221 D316-16
- Current: AC, DC+
- Yield Point (kgf/mm²): 46.9
- Tensile Strength (kgf/mm²): 60.1
- Elongation (%): 35
- ANSELL Gloves TouchNTuff 92-600 (Sarung Tangan Nitrile Disposable)Deskripsi:- Sarung Tangan Terbaik Sedunia: Sarung tangan TouchNTuff® 92 -600 adalah sarung tangan sekali pakai terbaik di dunia yang dapat melindungi tangan dari percikan bahan kimia.- Perlindungan Super: Dibuat dengan TNT™ Chemical Splash Resistance Technology, sarung tangan ini dapat secara efektif melindungi tangan dari paparan bahan kimia berbahaya.- Sangat Nyaman: Bahan nitril super lembut memberikan kenyamanan selama pemakaian dalam waktu yang lama- Daya Tahan yang Kuat: Diformulasikan dengan bahan yang sangat kuat sehingga meminimalisasi kerobekan ketika melakukan pekerjaan berat- Mencegah Kerusakan Pada Permukaan: Sarung tangan ini bebas silikon, sehingga sarung tangan ini tidak akan membawa kontaminan yang menyebabkan kerusakan pada cat dan pelapisatribut:
- Palm Thickness (mm): 0.125
- Finger Thickness (mm): 0.14
- Glove Length (mm): 240
- Material: Nitrile
- Freedom From Holes (Inspection Level I): 4.0 AQL (North & South America) / 1.5 AQL (Europe, Middle East, Africa, Asia, Pacific)
- Allergy Prevention: Latex (Type I)
- Antistatic: Yes
- Color: Green
- Cuff Length: Standard
- Double Gloving Recommendation: Yes, as outer glove or underglove
- External Glove Surface: Smooth
- Not Made From Natural Rubber Latex: Yes
- Powder Content: Powder-Free
- Product Segmentation: Robust
- Silicone Free: Yes
- Sterile: No
- Tested For Use With Chemotherapy Drugs: No
Daftar Harga fisher gypsum Terbaru October 2026
| MR. Safety Nylon Anchor Gypsum (Angkur Gipsum) | Rp38.900 |
| ALDO Nylon Gypsum Anchor (Angkur Gipsum) | Rp27.900 |
| BULL Carbon Brush | Rp7.900 |
| Fisher Nylon Anchor S-Plug (Angkur Nilon) | Rp209.900 |
| Flexigo Nylon Anchor (Angkur Nilon) | Rp13.900 |
| monotaro.id Flat Head Gypsum Tapping Screw (Sekrup Kepala Datar) | Rp19.900 |
| ORIS Nylon Anchor (Angkur Nilon) | Rp25.900 |
| Fisher Nylon Anchor S Plug (Angkur Nilon) | Rp94.900 |
| Sherlock Flat Head Gypsum Taping Screw (Sekrup Gypsum Datar) | Rp6.900 |
| AMG Step Ladder Telescopic Aluminium Single (Tangga Lipat Teleskopik) | Rp749.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/8zP103639323-1.jpg)
/0kP111070020-1.jpg)

/P102021996-1.jpg)
/rmP105064994-1.jpg)
/j4P108160688-1.jpg)
/qwP107081968-1.jpg)
/P102022009-1.jpg)
/ofP105064879-2.jpg)
/ciP111303450-1.jpg)

%20(Angkur%20Nilon)/j7P111869691-1.jpg)
/gdP105840589-1.jpg)
/cyP103639466-3.jpg)
/i8P107625656-1.jpg)
/j4P103844688-2.jpg)
/hhP102415629-11.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Stainless%20Steel%20NSN-316%20(Kawat%20Las%20Elektroda)/2hP103216089-2.jpg)
/nkP103460848-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Pelarut/ANSELL%20Gloves%20TouchNTuff%2092-600%20(Sarung%20Tangan%20Nitrile%20Disposable)/P101002318-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)