Beli fire protection di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Unit SAFETY SIGNS Fire Protection Sign
    Mulai

    Rp149.900

    Unit SAFETY SIGNS Fire Protection Sign
    Deskripsi:
    Please use it by sandwiching it between fire extinguisher stands or sticking it on the wall with double-sided tape.
    atribut:
    • Dimensions (mm): 225x300x1.2
    • Material: Eco Uniboard (2.5mmΦ hole 4 Sumi)
    • Type of Sign: Hole 4
  2. LYLE Emergency Shower Signs
    Mulai

    Rp109.900

    LYLE Emergency Shower Signs
    atribut:
    • ADA Compliant: No
    • Metal Detectable: No
    • Number of Printed Sides: 1
    • Material Properties: Flexible
    • State Specific Sign: No
    • ANSI 969 Compliant: No
    • Abrasion Resistant: No
    • Adhesive Style: Permanent
    • Anti-Slip Surface: No
    • Corrosion Resistant: No
    • Glow In The Dark: No
    • Minimum Application Temperature (°F): 65
    • Mirror Print: No
    • Package Quantity: 1
    • Printed Language: English
    • Sign Legend Background Color: White
    • Sign Mounting Location: Wall
    • Sign Mounting Style: Adhesive
    • Sign Shape: Horizontal Rectangle
    • Thickness (inch): 0.004
    • Write on Surface: No
  3. Jason Topeng Pelindung Putar Transparan
    Mulai

    Rp66.900

    Jason Topeng Pelindung Putar Transparan
    Deskripsi:
    Used in field workers, protect the face from splashes of fire, small dust etc.Ratchet adjustment suspension with sweatbandPP visor thickness is 1mm, with aluminum
    atribut:
    • Size (mm): 6x7
  4. KRISBOW Selimut Api Fiberglass
    Mulai

    Rp289.900

    KRISBOW Selimut Api Fiberglass
    Deskripsi:
    Fire Blanket Fiberglass 150 x 180 cm
    atribut:
    • Material: Fiberglass
    • Packing: PVC Soft Bag
    • Size (m): 1.5x1.8
    • Color: Light Grey
    • Working Temperature (°C): 550
  5. HSP Full Faceshield
    Mulai

    Rp23.900

    HSP Full Faceshield
    Deskripsi:
    Kaca melindungi seluruh area wajah, kaca pelindung kuat, tali pengaman yang bisa diatur, dilapisi anti embun, tahan percikan/ciptaran zat cair, dan headband terbuat dari kulit sintetis.
  6. KRISBOW Pelindung Kepala dan Face Shield
    Mulai

    Rp98.900

    KRISBOW Pelindung Kepala dan Face Shield
    atribut:
    • Material: ABS
    • Type: Faceshield
  7. TRUSCO Face Shield
    Mulai

    Rp349.900

    TRUSCO Face Shield
    atribut:
    • Specification: ANSI standard product (Z87)
    • Weight (g): 251
    • Lens Color: Clear
    • Material (Lens): Polycarbonate (scratches prevention processing)
    • Wearing Method: Direct head
  8. KRISBOW Face Shield dengan Visor (Pelindung Wajah)
    Mulai

    Rp109.900

    KRISBOW Face Shield dengan Visor (Pelindung Wajah)
    atribut:
    • Dimensions (mm): 200x200x60
    • Type: Faceshield Mounted
    • Color: Clear
  9. CIG Head Protection Visor+Head Gear Titan
    45%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    CIG Head Protection Visor+Head Gear Titan
    Deskripsi:
    - Face Shield Helmet complete with Browgard and bullet shape Clear Visor- Polycarbonate visor measures 220 x 200 x 170 mm- Provides protection against foreign particles, chemical splash, dust and heat.- Impact resistant, meet EN166 standard.Visor and headgear not yet installed
    atribut:
    • Material: Polycarbonate (visor)
    • Visor Size (mm): 220x200x170
    • Application For: protection against foreign particles, chemical splash, dust and heat
    • Standards Approvals: EN166
  10. Blue Eagle Face Shield dengan Visor
    Rating:
    100% of 100
    (2)
    Mulai

    Rp74.900

    Blue Eagle Face Shield dengan Visor
    atribut:
    • Material: Polycarbonate
  11. Unit SAFETY SIGNS Arrow Display Board 2
    Mulai

    Rp199.900

    Unit SAFETY SIGNS Arrow Display Board 2
    atribut:
    • Color: Red
    • Dimensions (mm): 60x120x1 thickness (3Φ hole 4 sumi)
    • Material: Eco Uniboard
    • TRUSCO Number: 741-6491
  12. Unit SAFETY SIGNS Evacuation/Guide Sign Phosphorescent Sticker
    Mulai

    Rp299.900

    Unit SAFETY SIGNS Evacuation/Guide Sign Phosphorescent Sticker
    atribut:
    • Material: Phosphorescent stickers
    • Type of Sign: Sticker
  13. KRISBOW Face Shield dengan Pelindung Kepala
    Mulai

    Rp349.900

    KRISBOW Face Shield dengan Pelindung Kepala
    Deskripsi:
    Pelindung wajah inovasi terbaru unruk membantu Anda bekerja dengan lebih aman dan efektif. Bagian lensa visor depan terbuat dari bahan polikarbonat transparan untuk memaksimalkan pandangan, dengan tambahan visor bagian dalam berwarna gelap sebagai pelindung tambahan serta kemudahan melihat permukaan lebih jelas saat mengelas. Dilengkapi dengan headgear untuk melindungi kepala dari percikan, partikel, dan puing yang beterbangan. Cocok untuk kegiatan grinding dan welding.
  14. TONATA Emergency Eyewash Shower Station
    Mulai

    Rp4.599.900

    TONATA Emergency Eyewash Shower Station
    Deskripsi:
    Emergency Eyewash Shower Station / Stand Eye WashAda 2 varian dengan pedal atau tanpa pedal.Eye Wash Station harus dipasang pada tempat yang dapat diakses secarra mudah, dimana bahan korosif (seperti formaldehida) itu berada dan harus diletakkan disekitar pojokan serta terpisah dari tempat kerja
    atribut:
    • Ball Valve: Two-piece Ball Valve
    • Drainage Height (mm): 101
    • Drainage Outlet Size (inch): 1-1/4
    • Dust-proof: Integrated Fixed Type
    • Eye Wash Basin (mm): 300 Straight Edge Design
    • Eye/Face Washing Water Flow (L/minute): >11.4
    • Eyewash Flow (L/minute): >1.5
    • Eyewash Nozzle: Equipped with Dual Flow Control Valve
    • Influent Height (mm): 1440
    • Inlet Size (inch): 1-1/4
    • Internal Thread Foot Pedal: Stepping on stable and easy to operate
    • Material: Stainless Steel 304 / SS304
    • Nominal Pressure (MPa): 1
    • Production Standard: ANSIZ358.1-2014
    • Running Water Diameter (mm): 42
    • Spray Water Flow (L/minute): >75.7
    • Test Pressure (MPa): 2
    • Top Spray: Rotary
    • Use Ambient Temperature (°C): 0-40
    • Working Pressure (MPa): 0.2-0.4
  15. TONATA Fire Blanket
    Rating:
    100% of 100
    (2)
    Mulai

    Rp56.900

    TONATA Fire Blanket
    Deskripsi:
    Fire Blanket / Selimut Api Tonata 1 x 1 mSelimut api Tonata dapat digunakan untuk pemadaman kebakaran tahap awal sebelum api membesar. Jika terjadi kebakaran besar, selimuti badan dan kepala untuk keluar dari zona api!
  16. Non Brand Full Faceshield
    Mulai

    Rp7.900

    Non Brand Full Faceshield
    Deskripsi:
    Vented foam headband for increased airflow and comfort. Anti-fog, anti-glare polyester film shield. Not made with natural rubber latex.
  17. HAWS Safety Shower Axion Fountain
    Mulai

    Rp16.999.900

    HAWS Safety Shower Axion Fountain
    atribut:
    • Material: Stainless Steel
  18. LEGION Faceshield Helmet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

    LEGION Faceshield Helmet
    Deskripsi:
    Mask and eye distance control valveBreathable sea surfaceRear regulator
    atribut:
    • Color: Yellow
    • Visor Material: PP Cap + PVC visor plastic faceshield
Daftar Harga fire protection Terbaru March 2026
Unit SAFETY SIGNS Fire Protection SignRp149.900
LYLE Emergency Shower SignsRp109.900
Jason Topeng Pelindung Putar TransparanRp66.900
KRISBOW Selimut Api FiberglassRp289.900
HSP Full FaceshieldRp23.900
KRISBOW Pelindung Kepala dan Face ShieldRp98.900
TRUSCO Face ShieldRp349.900
KRISBOW Face Shield dengan Visor (Pelindung Wajah)Rp109.900
CIG Head Protection Visor+Head Gear TitanRp109.900
Blue Eagle Face Shield dengan VisorRp74.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)